Browse Fall Protection

(2,655 items)

Narrow Your Results

On Sale

Brand

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Type

  • Less...
  • More...

Weight Capacity

Material(s)

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Horizontal Lifeline Systems

    Horizontal Lifeline Systems
    See all 25 items in product family
    Horizontal Lifeline Systems Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Horizontal lifeline systems are made of high quality materials for long lasting durability and corrosion resistance. Self-closing and locking carabiners allow easy operation and lifeline attachment to stanchion. Energy absorber limits fall arrest forces, minimizes fall clearance, and protects structure. User friendly turnbuckle provides convenient tension control for safety. Modular design and individual components allow system customization for jobsite versatility. Units provide efficient installation and storage for maximum worker productivity. Includes RFID identification tag for recording and storing inspection information and tracking safety equipment. Weight capacities are 310, 130-420, and 5,000 lbs. Workers per system are 1, 2, 2-6, and Component. Color finishes are Black/Red, Black/Yellow, Red, Silver, Silver/Green, and Yellow. Dimensions vary per model.

    Click for more
  • Vertical Lifeline Systems

    Vertical Lifeline Systems
    See all 20 items in product family
    Vertical Lifeline Systems Provide Workplace Safety/Fall Protection For Construction Applications.

    Vertical Lifeline Systems are made with Poly-Dac, steel, and Polyester/Polypropylene blend to provide long lasting strength and durability. Self Retracting Lifeline series features a swivel top design and internal braking mechanisms provide optimum performance. Blended type lifelines has additional abrasion and UV resistance for added longevity. Offers fast and safe connection to an anchorage connector such as a tie-off adaptor for added productivity. Unique splicing provides an extra layer of ruggedness, strength and field longevity. Integral I-Safeā„¢ RFID identification tag for recording and storing information on inspections. Available styles are Rope Lifeline, 50' Vertical Lifeline, Poly Dac Vertical Rope Fountain, Multi-Span Portable Horizontal Lifeline, Axis Rescue Lifeline and Vector Rescue Lifeline. Lengths are 25', 30', 35', 50', 75', 100', 150', 180', 200', 600' and 1200'. Weight capacities are 310 lbs., 400 lbs.,5,000 lbs. and 5,170 lbs. Colors are White, White/Blue, Red, Orange, Yellow, Black and Blue.
    Click for more
  • I-Beam Stanchion Systems

    I-Beam Stanchion Systems
    See all 1 items in product family
    I-Beam Stanchion Systems Are Used For Commercial Or Industrial Construction Applications.

    I-Beam Stanchion Systems are made with a variety of sturdy material such as zinc plated steel and galvanized cable to provide long lasting durability and dependability. Available styles include Bracket, Cable and Stanchion. Available lengths are 40', 50' and 60'. Weight capacity is 350 lbs. Color finishes are Gold and Gold/Silver.

    Click for more