Browse Reception Furniture

(1,916 items)

Narrow Your Results

Availability

Style

Table Top Color

  • Less...
  • More...

Table Top Construction

Shape

Frame Color

  • Less...
  • More...

Frame Construction

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Collection

Brand

Price

Go

Recently Viewed

Categories

  • OFM - Marque Reception Stations

    OFM - Marque Reception Stations
    See all 24 items in product family
    Marque Reception Stations Create A High End Atmosphere At A Very Affordable Price.

    Contemporary, modern reception stations utilize a wood finish with metal accents that provide an expensive look to create a memorable first impression. Made using thermofused melamine that is finished with self edge banding for safety. Metal accents have a silver finish. Work surface table is 19”D and offers a 13”D counter top for personnel privacy. Includes adjustable leveling feet. Measures 45-1/2”H overall.

    Click for more
  • Interion® Reception Stations

    Interion® Reception Stations
    See all 20 items in product family
    Interion™ For Strength, Functionality And Convenience For Office Foyers And Security Areas.

    Reception Desks and work surfaces are made using 1" thick scratch resistant laminate. 12"D reception counter provides a convenient writing surface for guests and visitors while maintaining personnel privacy. Desktops include cable management grommet openings.
    Click for more
  • Interion® Reception Stations With Powered or Non-Powered Base

    Interion® Reception Stations With Powered or Non-Powered Base
    See all 36 items in product family
    Global Reception Stations with Raceways Allow Convenient Storage of Wires and Cables while Maintaining Professional Appearance.

    Reception stations are used for reception rooms and security areas. Made using 1" thick scratch resistant laminate, the 12"D reception counter provides a convenient writing surface for guest and visitors. Desktops include cable management grommet openings. Desk framing is made of charcoal finished steel for strength. Reception stations are flame retardant to meet the California 117 flammability standard and help reduce noise. Reception panels 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels feature raceways that provide convenient access for data cables and electrical wiring. 4"H charcoal powder coated steel raceways include UL listed modular electric components and cable management openings for phone and data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet. L-Shaped and U-Shaped Reception Stations available. Easy assembly. 1 Year Limited Warranty. Non-Electric Raceways include a basic raceway without cabling. Panels with Electric Raceways feature built-in double-sided power boxes, each with (4) circuit-1 receptacles and modular cables.

    Call 1-800-645-1232 for customization and installation services.


    Click for more
  • OFM - Contemporary Reception Desks

    OFM - Contemporary Reception Desks
    See all 8 items in product family
    These contemporary style reception desks provide a warm welcome to any office reception area and waiting room. Desks and counter tops are made with thermo fused melamine. Top section of these reception stations feature translucent polycarbonate with a frosted finish to allow light to penetrate without compromising privacy. Panels are covered in textured vinyl for a long lasting, easy-to-clean surface. These front counter reception desks feature a steel frame with silver painted finish. Includes cable management openings and leveling floor glides. Counter tops are 14”D x 42”H; desks measure 24”D x 29 1/2"H. Easy, tool free assembly.

    Click here to see our full selection of Leather Chairs.

    Click for more
  • Regency - Manager Series Laminate Reception Station

    Regency -  Manager Series Laminate Reception Station
    See all 3 items in product family
    Greet Visitors Properly With Laminate Reception Stations.

    Manager Series Reception Stations match our selection of Manager Series Office Furniture & Manager Series Coffee & End Tables. Made of thermally fused melamine laminate and finished with 3mm matching PVC edge for safety. Built-in cable management grommets. Includes adjustable leveling feet. Reception Desk includes a 42"H counter for ample workspace and visitor convenience. Add a Reception Return to create an L-shaped reception station. Reception desk and return accept File Pedestals (sold separately) from our Office Furniture Collection. Choose between Cherry or Mahogany finish. Meets or exceeds ANSI/BIFMA standards.

    Click for more
  • Boss Chair - Reception Stations

    Boss Chair - Reception Stations
    See all 18 items in product family
    Boss Chair - Reception Stations Provides Adaptable Arrangements To Fit A Variety Of Reception Room Requirements.

    Boss Chair - Conference Table Collection is constructed of laminate with thermal fused melamine for long lasting durability. Fully adaptable configuration meets a variety of reception area needs and personal requirements. Styles are Deluxe Pedestal, Plexiglass Reception Desk, Reception Desk and Reception Return. Colors are Cherry and Mahogany. Sizes vary per style. 1 Year Limited Warranty.

    Click for more
  • Linea Italia Reception Stations

    Linea Italia Reception Stations
    See all 2 items in product family
    Linea Italia Reception Stations can be Configured for Different Workspaces such as Operative, Telephone Assistance, Reception Areas and more.

    Linea Italia Reception Stations assembly quickly and within minutes for easy set up /break down or a variety of configurations. Smooth wood laminate finish is durable and strong. U-Shape Reception Desks available in Ash or Cherry color finish. Desks measure 27"D x 69-4/9"H x 45-2/7"H. Ships unassembled.

    Click for more