Browse Shelving

(10,377 items)

Narrow Your Results

Shelf Capacity Lbs

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Origami Collapsible Shelving, Racks & Accessories

    Origami Collapsible Shelving, Racks & Accessories
    See all 21 items in product family
    Origami Collapsible Shelving, Racks, and Accessories Provide Convenient Storage For Residential Areas, Offices, Retail Stores, and more.

    The Origami collapsible shelving, racks, and accessories are designed to fold down for easy storage when not in use. The shelves and racks are made of various high quality materials for strength and durability. The units can be used for storing electronic devices, books, clothing, tools, equipment, and other items. Some models include wheels for easy mobility and transport. No tools required for setup.
    • High quality construction
    • Stores various items
    • Available unit types are 6 Tier Bookshelf, Adjustable Desk, Computer Desk, Cube Organizer, Garden Station, and more
    • Levels range from 1 to 9
    • Weight capacities range from 7.5 to 250 lbs.
    Click for more
  • FlipShelf - Collapsible, Storable Shelving

    FlipShelf - Collapsible, Storable Shelving
    See all 7 items in product family
    FlipShelf - Collapsible, Storable Shelving Provides Shelving for Small Spaces.

    FlipShelf - Collapsible, Storable Shelving is easy to set up and easy to fold down. The FlipShelf construction is a lightweight powder coated steel for durability during use and transitions. FlipShelf snaps open and remains rigid, so it can be used in small office spaces, dorm rooms, apartments, as temporary shelving for job sites and more. The adjustable feet make it level on any surface.

    • Shelf capacities range from 25 lbs - 75 lbs.
    • 2, 3, 4, 6 levels available
    • Widths range from 13" - 26-1/2"
    • Depths are 12", 13.5", and 16"
    • Heights up to 69-1/2"
    • Lightweight and durable
    Click for more
  • PVI - Retractable Aluminum Shelving

    PVI - Retractable Aluminum Shelving
    See all 4 items in product family
    Retractable Aluminum Shelving Units Are Used For Commercial or Industrial Storage Or Handling Applications.

    Versatile units add additional storage space when needed and floor space when not needed. Each shelf holds approximately 250 lbs. evenly distributed weight. Safety pins provided for added security. Comes fully assembled with mounting hardware for drywall and stud installation. Available in 2 or 3 shelf models 36 and 48 inches in length and 60 and 73 inches in height. Open to 20 inch depth.

    Click for more
Featured Items