Browse Wire Shelving

(5,887 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Accessory Type

Brand

Our Price

Go

Recently Viewed

Categories

  • 54" High Nexelon™ Blue Epoxy Wire Shelving

    54
    See all 32 items in product family
    54" Height Nexelon™ Blue Epoxy Wire Shelving Features A Lifetime Limited Warranty Against Corrosion.

    54" Height, NSF Certified Nexelon™ Wire Shelving is solidly constructed for long lasting strength, durability and dependability. Premium quality shelving has a unique, super-tough finish that withstands wet, hot or cold extremes. Brilliant blue metallic surface resists impacts and chemicals, includes a limited lifetime guarantee against corrosion and features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. 3 phase, proprietary finishing process forms an actual bond with the carbon steel structure. First the frame is electroplated with zinc chromate, then coated with the exclusive Nexelon treatment and finally oven cured for a permanent bond. Units assemble easily and allow shelf adjustments at 1 inch increments without tools on numbered posts.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • 74" High Nexelon™ Blue Epoxy Wire Shelving

    74
    See all 32 items in product family
    Nexelon™ Blue Epoxy Wire Shelving Features A Lifetime Limited Warranty Against Corrosion

    Global's premium quality, NSF Certified exclusive Nexelon™ wire shelving has a unique, super-tough finish that withstands wet, hot or cold extremes. The brilliant blue metallic surface resists impacts and chemicals, includes a limited lifetime guarantee against corrosion and features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds.
    The 3 phase, proprietary finishing process forms an actual bond with the carbon steel structure: first the frame is electroplated with zinc chromate, then coated with the exclusive Nexelon treatment and finally oven cured for a permanent bond. These Nexel® Shelving Units assemble easily and allow shelf adjustments at 1" increments without tools on numbered posts.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include plastic snap on sleeves and have a 600 lb. capacity.

    Click for more
  • 63" High Nexelon™ Blue Epoxy Wire Shelving

    63
    See all 32 items in product family
    63" Height Nexelon™ Blue Epoxy Wire Shelving Features A Lifetime Limited Warranty Against Corrosion.

    63" Height NSF Certified Nexelon™ Wire Shelving is solidly constructed for long lasting strength, durability and dependability. Premium quality shelving has a unique, super-tough finish that withstands wet, hot or cold extremes. Brilliant blue metallic surface resists impacts and chemicals, includes a limited lifetime guarantee against corrosion and features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. 3 phase, proprietary finishing process forms an actual bond with the carbon steel structure. First the frame is electroplated with zinc chromate, then coated with the exclusive Nexelon treatment and finally oven cured for a permanent bond. Units assemble easily and allow shelf adjustments at 1 inch increments without tools on numbered posts.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • 86" High Nexelon™ Blue Epoxy Wire Shelving

    86
    See all 32 items in product family
    86" Height Nexelon™ Blue Epoxy Wire Shelving Features A Lifetime Limited Warranty Against Corrosion.

    86" Height NSF Certified Nexelon™ Wire Shelving is solidly constructed for long lasting strength, durability and dependability. Premium quality shelving has a unique, super-tough finish that withstands wet, hot or cold extremes. Brilliant blue metallic surface resists impacts and chemicals, includes a limited lifetime guarantee against corrosion and features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. 3 phase, proprietary finishing process forms an actual bond with the carbon steel structure. First the frame is electroplated with zinc chromate, then coated with the exclusive Nexelon treatment and finally oven cured for a permanent bond. Units assemble easily and allow shelf adjustments at 1 inch increments without tools on numbered posts.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • Nexel® - Heavy Duty Stationary Wire Dunnage Racks

    Nexel® - Heavy Duty Stationary Wire Dunnage Racks
    See all 20 items in product family
    Stationary Low Profile Dunnage Racks Have An Open Front, 3 Sided Frame Design That Allows Easy Cleaning Underneath.

    These low profile, NSF Certified steel dunnage racks help maximize storage with minimal space. Dunnage racks include a removable top deck, 3-sided frame, post caps and adjustable leveling feet. Measures 14"H overall with a capacity of 1000 to 1600 lbs. per shelf.
    Choose from two finshes:

    Nexelon
    - Blue powder epoxy finish with a Lifetime Limited Warranty against corrosion.

    Poly-Z-Brite - Clear powder epoxy finish finish of zinc-chromate with a 15 Year Limited Warranty against corrosion

    * Both finishes contain NexGard®, an antimicrobial agent that protects epoxy coating from bacteria, mold and mildew.
    Click for more
  • Nexel® - Heavy Duty Mobile Wire Dunnage Racks

    Nexel® - Heavy Duty Mobile Wire Dunnage Racks
    See all 20 items in product family
    Low Profile Mobile Dunnage Racks Maximize Storage Space, While Allowing You To Keep The Floor Clear.

    The open front, 3 sided frame design of these NSF Approved steel dunnage racks allow for easy cleaning underneath. Heavy duty dunnage racks include a removable top deck, frame, post caps and adjustable floor levelers. These mobile racks include 5" diameter x 1-1/4" thick polyurethane stem casters with protective bumpers. Measures 12"H overall. These steel racks feature Global¬ís Nexelon powder epoxy finish that is back with a Lifetime Limited Warranty against corrosion and NexGard®, an antimicrobial agent that protects epoxy coating from bacteria, mold and mildew . Dunnage racks are available in a capacity range between 1,000 and 1,200 lb.

    Click for more
  • Relius - Blue Epoxy Shelving Components & Accessories

    Relius - Blue Epoxy Shelving Components & Accessories
    See all 7 items in product family
    Relius Elite Extra Shelf For High-Capacity Wire Shelving - 60X18" Blue

    Increase storage capacity in your existing shelving.. Adjust in 1" increments along 1-1/2" dia. grooved posts. Finished in chrome or blue epoxy-over-zinc.

    Click for more