Browse Concrete, Masonry & Drywall

(853 items)

Narrow Your Results

Availability

Free Shipping

Special Price

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Tools Equipped With Dust Extraction

    Tools Equipped With Dust Extraction
    See all 6 items in product family
    Tools With Dust Extractor Vacuum Allows Surface Maintenance for Applications Including Construction, Masonry, Maintenance, and more.

    Tools with dust extractor vacuum is made of high quality materials for long lasting durability. Brushless motor optimizes battery charge for up to a 50% longer run time. HEPA filtration system captures 99.97% of particulates at .3 microns and larger. Tool activated HEPA vacuum attachment captures concrete dust. Type is Rotary Hammer. RPM is 0 - 950. Rate of impact is 0 - 4700 BPM. Impact energy is 1.7 ft-lbs.

    Click for more
  • Dry Dust Extractor/Vacuums

    Dry Dust Extractor/Vacuums
    See all 10 items in product family
    Dry Dust Extractor/Vacuums Allow Surface Maintenance for Applications Including Construction, Masonry, Maintenance, and more.

    Dry dust extractor/vacuums are made of high quality materials for long lasting durability. Brushless motor generates increased suction power and water lift. Multi stage HEPA filtration system captures 99.97% of particulates at .3 microns and larger. Includes hose, floor nozzle, HEPA filter, and more. Additional optional equipment available. CFM are 53, 74, and 127. Capacities are .5 gal and 2.1 gal. Maximum continuous use times are 65, 75, and 90 min. Dimensions vary per model.

    Click for more
  • Dust Extractor Attachments/Accessories

    Dust Extractor Attachments/Accessories
    See all 59 items in product family
    Dust Extractor Attachments/Accessories Allow Surface Maintenance for Applications Including Construction, Masonry, Maintenance, and more.

    Dust extractor attachments/accessories are made of high quality materials for long lasting durability. Accessories work in conjunction with dust extractors for surface maintenance efficiency. Units reduce dust created from breaking and chipping in concrete and demolition environments. Various accessories include 4-1/2" - 5" Dust Extracting Surface Grinding Shroud, 5" Dust Extracting Cutting Guard, 5" Dust Extracting Tuck Point Guard, Dust Attachment, Dust Extraction Attachment, Dust Extracting Cup, HEPA Filter, Tool Cuff Adapter, and more. Types are Dust Extraction Accessory, Vacuum Filter, and Vacuum Hose. Dimensions vary per model.

    Click for more
  • Sundstrom Safety Respiratory Kits

    Sundstrom Safety Respiratory Kits
    See all 27 items in product family
    Sundstrom Safety Respiratory Kits Ensure Worker Safety During Sustained Work With Airborne Pollutants.

    Sundstrom Safety Respiratory Kits are available in a variety of styles for safe breathing in the presence of dust, mold and other airborne particles. Face seal designs ensure a high protection factor, and heat-treated silicone ensures minimal risk of contact allergies. Respiratory kits are available in a variety of styles to suit specific work environments, including Professional Painting and Body Repair, Farming, Mining Safety, Lead Protection and more. Choose from a variety of sizes.

    Click for more
  • Moldex Disposable Respirators

    Moldex Disposable Respirators
    See all 24 items in product family
    Moldex® Disposable Respirators Protect Workers From Inhalation Of Dust And Debris For Use In Workshops, Demolition Jobs And More.

    Disposable respirators are constructed for comfortable and dependable use during sanding, grinding, sweeping, demolition or low level gaseous operations. Includes a pinch-free nose bridge that comfortably contours to the bridge of the nose, eliminating the discomfort and constant readjustment that is necessary with metal nosebands.Exclusive Dura-Mesh® shell protects the filter media so it stays cleaner looking longer. Plus, it resists collapsing in regular use and even under hot and humid conditions. Moldex® exclusive Ventex&3174; valve lets the hot air out easier, reduces breathing resistance, keeps workers cooler, and allows masks to last longer. A variety of strap styles to fit your individual work environments. These, and many other proprietary advantages create a family of Moldex® respirators that can be worn comfortably for longer periods, increasing compliance while decreasing cost. They meet heat and flame resistance in accordance with ANSI/ISEA 110-2003 SECTION 7.11.1. Resistance capabilities include Aerosols Free of Oil, Non-Oil Based Particles, Oil Particulates, Pollen, Welding Fumes, and Nuisance Acid Gases. Package quantities vary per model.

    Click for more
  • 3M™ Disposable Respirators

    3M™ Disposable Respirators
    See all 23 items in product family
    3M™ Disposable Respirators Offer Respiratory Protection For Different Environments.

    Protective respirators conform comfortably to face. Metal nosepiece helps keep it securely in place. Fiber construction provides long lasting durability and breathability in heat, humidity or long periods of wear. Cool Flow exhalation valve offers easy exhalation. Braided headband provides additional comfort and durability. Appropriate Respiratory protection for oil and non-oil containing environments. Meets NIOSH 42 CFR 84 P95. Available in several models. Sold in package quanitities ranging from 10-160.

    Click for more