Hammer Drills & Rotary Hammers
Voltage
Type
Length
Height
Color
Price
Chuck Size
1/2 in
Rate Of Impact (BPM)
32,000
Speed
0 - 2,000 rpm
Voltage
18 V
Chuck Size
1 in
Rate Of Impact (BPM)
0-5,550
Speed
0 - 1500 ft/min
Voltage
20 V
DeWALT DCD996P2 20V MAX XR Li-Ion Brushless Premium 3-Speed Hammer Drill Kit (4.0AH)
Chuck Size
1/2 in
Rate Of Impact (BPM)
0 - 34,000 / 0 - 22,100 / 0 - 7,650
Speed
0 - 2,000 / 0 - 1,300 / 0 - 450 rpm
Voltage
20 V
Dewalt® XR® Brushless Cordless 1" SDS Plus Rotary Hammer Kit w/ Powerstack 5 Ah Battery
Chuck Size
1 in
Rate Of Impact (BPM)
4600
Speed
0-1100 ft/min
Voltage
20 V
Chuck Size
1/2 in
Rate Of Impact (BPM)
38250
Speed
0-450/1300/2000 ft/min
Voltage
20 V
DeWALT® 20V MAX Cordless Rotary Hammer Kit w/Dust Collection, 1", Brushless, SDS 3 Mode, Li-Ion
Chuck Size
1 in
Rate Of Impact (BPM)
0 - 4,600
Speed
Variable ft/min
Voltage
20 V