Browse Stoves, Fireplaces & Fire Pits

(327 items)

Narrow Your Results

Brand

Color

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Recently Viewed

Categories

  • Fireplace Screens

    Fireplace Screens
    See all 8 items in product family
    Fireplace Screens Provide Fire Protection For Applications Including Residential, Commercial, Hospitality, And More.

    Fireplace screens are made of steel for strength and dependability. Heavy-duty mesh screens provide spark, fire, and ash protection for floors, carpets, furniture, pets, and more. Unit design enhances overall room d├ęcor for hotel rooms, cabins, restaurants, and more. Optional handles available for convenient handling and mobility. Available finishes are Black, Espresso, Silver, Vintage Iron, and Wenge. Dimensions vary per model.

    Click for more
  • Log Racks & Holders

    Log Racks & Holders
    See all 27 items in product family
    Log Racks & Holders Provide Safe And Convenient Access To Firewood For Stoves, Fireplaces And Pits.

    Log Racks & Holders neatly hold and stack firewood to provide an open-air ventilation design for year round seasoning while protecting wood from dampness, rot, termites, insects and nesting wildlife. Racks and holders are constructed with all steel, steel and wood or stainless steel for long-lasting durability. Covers are made of weather resistant polyethylene and polyester fabric to keep wood dry and protected year-round. Available styles include Adjustable Log Rack, Canvas Log tote, Log Brackets, Log Holder, Log Hoop, Log Rack cover and more. Weatherproof, chip and corrosion-resistant powder-coated finish available on some models. Some styles have canvas carriers or protective covers. Dimensions and colors vary per style.

    Click for more
  • Fireplace Glass Doors

    Fireplace Glass Doors
    See all 36 items in product family
    Fireplace Glass Doors Help Reduce Heat Loss And Cool Air Loss Up The Chimney For Year Round Energy Savings.

    Fireplace Glass Doors are made with a one piece solid frame welded steel construction and high heat power coat finish for added style and long lasting durability. Surface mount, overlap design includes cabinet doors with easy catch magnets, premium/fine mesh panels and smoked safety tempered glass. Easy to install, fully assembled. Available in a variety of styles. Colors are Antique Brass, Black, Black/Gold, Black/Sunlight Nickel, Burnished Bronze, Gunmetal, Oil Rubbed and Sunlight Nickel. Overall dimensions are 37-1/2 in. L x 30 in. H, 37-1/2 in. L x 33 in. H and 43-1/2 in. L x 33 in. W. Made in USA. 1 Year Limited Warranty.

    Click for more
  • Tool & Accessories

    Tool & Accessories
    See all 17 items in product family
    Fireplace Tool & Accessories Provide The Equipment Needed For Easy Maintenance And Care Of Residential And Commercial Fireplaces.

    Fireplace Tool & Accessories safely and easily tend fires with functional and durable pieces that accent any fireplace. 4- and 5-piece sets are made of durable metal for long lasting reliability. Types include Cast Iron, Ball, Bow Loop, Classic Crook, Heart Shaped, Heavy Crook and Ring/Twist. Pokers adjust wood and stoke flames. Tongs safely place kindling on the fire and reposition logs. Shovels scoop up used wood and ash for quick and easy clean up. Brushes feature strong bristles to sweep ash and debris. Heavy duty stands conveniently hold tools. Color finishes are Black, Black with Copper Accents, Espresso, Olde World Iron, Pewter, Plated Pewter, Stainless Steel, Venetian Bronze, Vintage Copper, Vintage Iron and Wenge.

    Click for more
  • Wood Burning Grates

    Wood Burning Grates
    See all 18 items in product family
    Wood Burning Grates Are Used For Cleaner More Efficient Wood Burning Capabilities.

    Fireplace Grates are made of cast iron or steel for long lasting durability and dependability. Wood burning grates lift firewood off chimney floor allowing air to circulate. Ember retainer helps maintain cleaner and more efficient burn. No assembly required. Models available in 18, 21, 24, 27, 30, 33 and 36 inch widths and 11, 12, 14-5/8, 15, 15-1/4 and 18 inch depths.

    Click for more