Browse Stoves, Fireplaces & Fire Pits

(333 items)

Narrow Your Results

Fuel Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Pellet Stove Heaters

    Pellet Stove Heaters
    See all 6 items in product family
    Pellet Stove Heaters Allow Safe And Efficient Heating For Living Rooms, Lodges, Cabins And More.

    Pellet stove heaters are made of steel and iron for long lasting durability and dependability. Includes one touch ignition for rapid start and digital or dial control for adjustment ease. Available features include viewing glass and various hopper capacities. BTUs range from 35000 to 52000. Square foot coverage ranges from 1500 to 2200. Available colors include Black and Gray. EPA certified. Dimensions vary per model.

    Click for more
  • Wood Burning Stove Heaters

    Wood Burning Stove Heaters
    See all 20 items in product family
    Wood Burning Stove Heaters Are Used For Applications Including Residential, Hospitality, And More.

    Wood burning stove heaters are made of steel or iron for long lasting durability and dependability. Heaters allow safe and efficient heating for living rooms, lodges, cabins, and more. Optional features include viewing glass, various log size capacities, and air blowers. BTUs range from 35000 to 152000. Square feet ranges from 900 to 3200. Available color is Black. CSA listed and EPA & WA state certified. Dimensions vary per model.

    Click for more
  • Pellet Multi-Fuel Stove Heaters

    Pellet Multi-Fuel Stove Heaters
    See all 7 items in product family
    Pellet Multi-Fuel Stove Heaters Are Capable Of Burning Wood Pellets, Bio Mass Fuel Grains, Corn, Soy Beans And More.

    Pellet Multi-Fuel Stove Heaters have a sturdy construction for long lasting durability and strength. Used for use in homes, hotels, restaurants, ski lodges, garages, shops and more. Temperature is easily adjustable for simple heat control. Choose from Pellet Stoves, Multi-Fuel (Pellets, Corn, Cherry Pits) Stoves and Pellet/Multi-Fuel Stoves for increased versatility. Heating areas range from 750 Sq. Ft. to 2200 Sq. Ft. and BTUs range from 24,000 to 52,300. Dimensions and hopper capacities vary per model.

    Click for more
  • Coal Stove Heaters

    Coal Stove Heaters
    See all 2 items in product family
    Coal Stove Heaters Are Used For Applications Including Residential, Hospitality, And More.

    Coal stove heaters are made of cast iron for long lasting durability and dependability. Heaters allow safe and efficient heating for living rooms, lodges, cabins, and more. Units may be used as a cook stove or heating appliance for application versatility. Includes ash door and tray for convenient maintenance and disposal. Features 8" lift-out cook lids for top loading. Some assembly required. Includes Ash Door/Tray and Lift-Out Cook Lid. Square feet are 1000 and 1500. BTUs are 60000 and 75000. Dimensions vary per model.

    Click for more
  • Gas Stove Heaters

    Gas Stove Heaters
    See all 8 items in product family
    Gas Stove Heaters Are Used For Applications Including Residential, Hospitality, And More.

    Gas stove heaters are made of high quality materials for long lasting durability and dependability. Heaters allow safe and efficient heating for living rooms, lodges, cabins, and more. Includes log set for realistic flame appearance. Easy to clean and maintain. Fuel types are LP and Natural Gas. Colors are Black, Mahogany, Natural, and Red. Dimensions vary per model.

    Click for more
  • Magic Heat Crimp Heat Reclaimers

    Magic Heat Crimp Heat Reclaimers
    See all 9 items in product family
    Magic Heat Crimp Heat Reclaimers Are Heat Exchangers That Allow Reclamation Of Heat In Flues Of Wood, Coal, Oil Or Gas Stoves And Furnaces.

    Magic Heat Crimp Heat Reclaimers are metal boxes that capture and extract heat from flue gas before it escapes through the chimney. Interior stainless steel tubes provide long lasting durability and are heated as flue gas travels upward. Once a temperature of 150°F is reached, a thermostatically-automated fan turns on and blows hot air into the room for an additional source of heat. Magic Heat Crimp Heat Reclaimers are made with a heat-resistant black finish. Fans have a 6' cords with standard 3-prong plug, and have a 115V/60H motor that operates at 1550 RPM. Magic Heat Crimp Heat Reclaimers are available in models for Wood, Gas and Coal/Oil Heat for 6", 7" and 8" flue pipes. Measurements are 10-5/8" L x 18-1/4" W x 14-1/4" H.

    Click for more
  • Wood & Pellet Stove Heater Fireplace Inserts

    Wood & Pellet Stove Heater Fireplace Inserts
    See all 4 items in product family
    Wood And Pellet Stove Heater Fireplace Inserts Are Designed To Fit Into Existing Fire Hearths In Homes, Hotels And More.

    Wood And Pellet Stove Heater Fireplace Inserts have a sturdy construction for long lasting durability and strength. Controls are easy to use for quick starts and reliable use. Features a visible flame for added safety and ambience. Choose from Wood Fuel or Pellet Fuel models for increased versatility.

    Click for more
  • UL Stove Boards 1.56 R-Value

    UL Stove Boards 1.56 R-Value
    See all 30 items in product family
    UL Stove Boards 1.56 R-Value Are Used For Applications Including Residential, Commercial, Industrial, And More.

    UL stove boards 1.56 R-Value are made of high quality materials for long lasting durability and dependability. Boards provide surface protection from intense heat, hot coal, ash, soot, and more. Units accommodate stove boards and other various heating appliances such as kerosene, gas, electric, and more. UL listed boards may be used as a wall shield or in front of fireplace for heat protection. Available colors are Black, Black Jack, Carmel, Grey Slate, Sandstone, Tartara, and Woodgrain. UL listed. Dimensions vary per model.

    Click for more
  • Multi-Fuel Venting System Kits

    Multi-Fuel Venting System Kits
    See all 4 items in product family
    Multi-Fuel Venting System Kits Are Compatible With Most Pellet, Corn And Multi-Fuel Stoves.

    Multi-Fuel Venting System Kits are made of stainless steel for long lasting durability. Features a wide range of compatibilities for enhanced versatility. Available in a variety of configurations. Diameters are 3, 4 or 6 inch. Limited Lifetime Warranty.

    Click for more
  • USSC Barrel Stove Heater Kits & Accessories

    USSC Barrel Stove Heater Kits & Accessories
    See all 1 items in product family
    US Stove Barrel Stove Heater Kits And Accessories Allow Any 36 Or 55 Gallon Steel Drum To Be Converted Into A Wood Stove Heater.

    US Stove Barrel Stove Heater Kits allow 36 or 55 gallon steel drums (sold separately) to be converted into wood stove heaters. Choose from Single Barrel and Double Barrel styles. A variety of accessories are available, including Dampers, Rope Gasket Replacement Kits, Ash Vacuums, Heat Reclaimers, Temperature Gauges and more.

    Click for more
  • Multi-Fuel Venting Pipes

    Multi-Fuel Venting Pipes
    See all 8 items in product family
    Multi-Fuel Venting System Pipes Are Designed For Use With Stoves And Inserts That Use Wood Pellets And Oil Fuel.

    Multi-Fuel Venting System Pipes are made of stainless steel for long lasting durability. Features double wall construction for superior performance. Laser-welded inner wall provides added safety and protection. Corrosion-resistant for greater reliability. Rated for continuous feed use flue temperatures up to 570™F. Colors are Black or Silver. Diameters are 3 or 4. Heights are 12 or 36 inch. Limited Lifetime Warranty.

    Click for more
  • Class A Triple Wall Chimney Pipes

    Class A Triple Wall Chimney Pipes
    See all 2 items in product family
    Class A Triple Wall Chimney Pipes Are Designed For Use With Wood Stoves, Fireplaces, Furnaces, Boilers, Ranges, Water Heaters And Other Appliances Fueled By Wood, Oil, Coal Or Gas.

    Class A Triple Wall Chimney Pipes are made of galvanized or stainless steel for long lasting durability. Features 1 inch insulated blanket for greater safety and protection. UL listed. Color is Silver. Diameter is 6 inch. Height is 36 inch. Limited Lifetime Warranty.

    Click for more