Browse Grinders & Cutoff

(472 items)

Narrow Your Results

Availability

Free Shipping

Special Price

Brand

Price

Go

Recently Viewed

Categories

  • Milwaukee Cordless Grinder/Cutoff Tools

    Milwaukee Cordless Grinder/Cutoff Tools
    See all 3 items in product family
    Milwaukee Cordless Grinder/Cut Off Tools are made with overload protection and tool-free burst-resistant guard features for safe and reliable use. Soft start reduces start-up torque and improves gear life. Large spindle lock allows for quick wheel replacement. Fuel gauge indicates remaining run time. Grinders are available in 18V or 28V for 9000 RPM or 8000 RPM operation, respectively. 5 Year Limited Warranty.

    Click for more
  • Dewalt Metal Cut-Off Machines

    Dewalt Metal Cut-Off Machines
    See all 5 items in product family
    Dewalt Metal Cut-Off Machines Are Designed For A Variety Of Cutting And Grinding Applications.

    Dewalt Metal Cut-Off Machines are constructed with an all metal gear case for protection against abrasion from airborne debris and long lasting durability. Available as individual tool or kits. Made for high-power cutting and grinding at up to 9,000 revolutions per minute (RPM). Lock-button trigger switch, quick-change wheel release and two-position side handle allows for greater control and convenience in any type of job. Runs on longer-lasting XRP Lithium-Ion cells. Jam-pot, low profile gear case provides precise gear alignment for smoother, quieter transmission while allowing access to tight spaces. Some kits include heavy-duty carry bag. Available in a variety of types to meet cutting requirements. No load speeds are 6,500 - 9,000 RPMs. Cutting capacities, voltage, amps and dimensions vary per model. Color finish is Yellow/Black. Quantity is 1.

    Click for more