Power Grinders
Brand
Voltage
Length
Height
Capacity
Color
Price
Dewalt® 20V MAX 4-1/2"- 5" Brushless Cordless Paddle Switch Angle Grinder Bare Tool Only
Voltage
20 V
Makita® 6" SJS Cut-Off Angle Grinder, 9566CV, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11
Voltage
120 V
No Load Speed
4,000 - 9,000 RPM
Size
6 in
Lock On
Yes
Voltage
20 V
Dewalt® 7" Brushless Small Angle Grinder, Rat Tail, with Kickback Brake, Pipeline Cover
Voltage
120 V
Bosch Ergonomic Angle Grinder w/ Lock-on Switch, 10 Amp, 11000 RPM, 4-1/2" Wheel Dia., Blue
Voltage
120 V
Size
4-1/2 in
Amperage
10 A
Voltage
20 V
No Load Speed
9,000 RPM
Size
4-1/2 in
Lock On
Yes