Browse Ratchets, Sockets & Wrenches

(1,112 items)

Narrow Your Results

Availability

Opening Size

  • Less...
  • More...

Socket Depth Style

Socket Wrench Points

Brand

  • Less...
  • More...

Color Finish

Overall Length Inches

  • Less...
  • More...

Type

Measuring System

Overall Length Range

  • Less...
  • More...

Opening Size Range

  • Less...
  • More...

Drive Size Inches

Recently Viewed

Categories

  • 1/2" Drive SAE Hand Sockets

    1/2
    See all 37 items in product family
    1/2" Drive SAE Hand Sockets Are Designed For Heavy Duty Fastening Applications.

    Torque wrenches are durably constructed for long service life in rough industrial environments. 1/2-Inch Drive Sockets are made of high-quality materials for optimum strength, durability and dependability. Chrome, insulated or non-corrosive finishes protect sockets from harsh working environments. Some sockets are spark-resistant for safe use in hazardous environments. Marked with part number for easy Identification. Deep, Ribe, Short, Spindle Nut and Standard types available in 10 to 36 mm and M9 to M16 sizes.

    Click for more
  • 1/2" Drive Metric Hand Sockets

    1/2
    See all 42 items in product family
    1/2" Drive Metric Hand Sockets Are Used For Use On Stubborn Or Damaged Fasteners.

    1/2" Drive Metric Hand Sockets are available in a variety of types, sizes and points to suit maintenance jobs. Some metric impact sockets are non-sparking for use in hazardous work areas. Available types include Deep, Driveline, Flex Short, Flip, Flip Deep, Magnetic, Short, Standard, Thin Wall, Thin Wall Deep, Thin Wall Flip, Universal, Universal Deep and Universal Joint. Points are 6 and 12. Size range 9 mm to 46 mm.

    Click for more
  • 3/8" Drive SAE Hand Sockets

    3/8
    See all 39 items in product family
    3/8" Drive SAE Hand Sockets Allow For a 30-Degree Working Angle.

    3/8" Drive SAE Hand Sockets are available in a variety of types, sizes and points to suit maintenance jobs. Sockets have ball and spring design and smooth 360 degree rotation for optimum performance. Some impact sockets are non-sparking for use in hazardous work areas. Types include Deep, Flex Deep, Flex Short, Magnetic, Short, Standard, Super Short, Thin Wall Deep, Universal and Universal Deep. Points are 6, 8, 12 and Spline. Available finishes are Black Oxide, Copper, Full polish and Satin.

    Click for more
  • 3/8" Drive Metric Hand Sockets

    3/8
    See all 39 items in product family
    3/8" Drive Metric Hand Sockets Allow For 30 Degree Working Angle.

    3/8" Drive Metric Hand Sockets are made with Black Oxide or Stain finish for long lasting durability. Ball and spring design allows for a 30° working angle and smooth 360° rotation. Torx impact sockets have 6 or 12 points. Sizes range from 5.5mm - 26mm. Available types are Deep, Flex Deep, Magnetic, Magnetic Deep, Short, Standard, Thin Wall Deep, Universal, Universal Deep and Universal Joint.
    Click for more
  • 1/4" Drive SAE Hand Sockets

    1/4
    See all 27 items in product family
    1/4" Drive SAE Hand Sockets Provide Easy Access To Stubborn Or Damaged Fasteners.

    1/4" Drive SAE Hand Sockets are durably constructed for long service life in rough industrial environments. Sockets are designed to attach on flat side of fasteners to prevent rounding. Available types are Bit Socket Adapter, Deep, Flex, Short, Socket Driver, Spline, Standard and Universal. Available points are #9 Spline, 6, 8, and 12. Available finishes are Bronze, Chrome, Copper, Full Polish and Full Polish Chrome. Some drive sockets are non-sparking for safe use in hazardous work areas. A variety of sizes are available from top name brands C.S. Unitec, Craftsman Industrial, Expert, K-Tool, Proto and Urrea..

    Click for more
  • 1/4" Drive Metric Sockets

    1/4
    See all 32 items in product family
    1/4 Inch Drive Metric Sockets Are Used For Use With Tight-Fitting, Worn Or Rounded Hex Bolts Or Bolts Made From Softer Materials.

    1/4" Drive Metric Impact Sockets are available in a variety of types, sizes and points to suit maintenance jobs. Available types are Deep, Flex, Short, Standard and Universal with 6 or 12 points. Some drive metric sockets are non-sparking for use in hazardous work areas. Size range 4 mm to 16 mm.

    Click for more
  • 3/4" Drive SAE Hand Sockets

    3/4
    See all 14 items in product family
    3/4" Drive SAE Hand Sockets Are Used On Stubborn Or Damaged Fasteners For Mechanical Applications.

    3/4" Drive SAE Hand Sockets are available in a variety of types, sizes and points to suit maintenance jobs. Side locking holes provide security to fastener. Some standard impact sockets are non-sparking for use in hazardous work areas. Types are Deep, Short, Standard and Thin Wall Deep. Points are 4, 6, 8, 12 and Spline. Variety of sizes available.

    Click for more
  • 3/4" Drive Metric Hand Sockets

    3/4
    See all 13 items in product family
    3/4" Drive Metric Hand Sockets Are Used For Use On Stubborn Or Damaged Fasteners.

    3/4" Drive Metric Hand Sockets are available in a variety of types, sizes and points to suit maintenance jobs. Some metric impact sockets are non-sparking for use in hazardous work areas. Available types are Deep and Standard with 6 or 12 points. Size range 17 mm to 60 mm.


    Click for more
  • Hex Bit Sockets

    Hex Bit Sockets
    See all 14 items in product family
    Hex Bit Sockets Are Used For Industrial And Automotive Applications.

    Hex Bit Sockets are made of alloy steel for strength and long lasting durability. Available in many styles and sizes to meet job requirements. Provides metric or inch measuring systems. Standard length design. Available socket sizes are 1/8 in., 5/32 in., 3/16 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., 4mm, 5mm, 6mm, 7mm, 8mm and 10mm. Color finish is Chrome. Drive size is 3/8 in..

    Click for more
  • Screwdriver Bit Sockets

    Screwdriver Bit Sockets
    See all 2 items in product family
    Screwdriver Bit Sockets Are Designed For Easy Installation and Removal of Fasteners For Maintenance, Repair, and Other Related Applications.

    These bit sockets allow the bit holder to take the full torque load for convenient handling control. The heat-treated alloy steel construction provides strength and rigidity for years of lasting reliability. The two piece design allows convenient replacement of worn bits. Dimensions and color finishes vary per model.

    Click for more
  • Socket Bars & Clips

    Socket Bars & Clips
    See all 9 items in product family
    Socket Bars And Clips Are Used For Handling Impact Sockets.

    Socket Bars And Clips are made of plastic, heavy gauge steel, copper beryllium or aluminum bronze for long lasting durability. Socket Bars and Clips feature a mountable design that can be installed on walls, workbenches or drawers for enhanced versatility. Socket Bar T-Handles provide additional reach when attempting to loosen or tighten bolts in difficult to access work areas. Dimensions vary per model.

    Click for more