Browse Ratchets, Sockets & Wrenches

(1,113 items)

Narrow Your Results

Availability

Free Shipping

Opening Size

  • Less...
  • More...

Socket Depth Style

Brand

  • Less...
  • More...

Overall Length Range

  • Less...
  • More...

Overall Length Inches

  • Less...
  • More...

Type

Measuring System

Opening Size Range

  • Less...
  • More...

Drive Size Inches

  • Less...
  • More...

Recently Viewed

Categories

  • 1/2" Drive SAE Impact Sockets

    1/2
    See all 31 items in product family
    1/2" Drive SAE Impact Sockets Are Used For Use On Stubborn Or Damaged Fasteners.

    1/2" Drive SAE Impact Sockets are available in a variety of types, sizes and points to suit maintenance jobs. Some impact sockets are non-sparking for use in hazardous work areas. Available types include Deep, Double End, Driveline, Flex Short, Flip, Flip Deep, Magnetic, Short, Standard, Thin Wall Deep, Thin Wall Flip, Universal and Universal Deep. Points are 6, 8, 12 and Spline. Color finishes are Black Oxide, Copper, Full Polish and Satin. Sizes vary per model.

    Click for more
  • 1/2" Drive Metric Impact Sockets

    1/2
    See all 40 items in product family
    1/2" Drive Metric Impact Sockets Are Designed to Install and Remove Stubborn, Corroded, and Damaged Fasteners For Maintenance, Repair, and Other Related Applications.

    The internal socket design allows you to easily turn worn, rounded, or rusted frames to help extend fastener life. The high performance drive configuration features a radius-corner design to shift away corner stress and distribute it evenly over a large area of the socket to minimize slippage. The heavy duty steel construction provides strength and durability for lasting reliability. Includes side locking holes for fastening security. Size stamped for easy tool identification. Dimensions vary per model.

    Click for more
  • 3/8" Drive SAE Impact Sockets

    3/8
    See all 19 items in product family
    3/8" Drive SAE Impact Sockets Are Designed to Install and Remove Stubborn, Corroded, and Damaged Fasteners For Manufacturing, Repair, Maintenance, and Other Related Applications.

    The internal socket design allows you to easily turn worn, rounded, or rusted frames to help extend fastener life. The high performance drive configuration features a radius-corner design to shift away corner stress and distribute it evenly over a large area of the socket to minimize slippage. The heavy duty steel construction provides strength and durability for lasting reliability. The optional magnetic sockets are designed to secure heavy duty fasteners in awkward or hard to reach areas. Includes side locking holes for fastening security. Size stamped for easy tool identification. Dimensions vary per model.

    Click for more
  • 3/8" Drive Metric Impact Sockets

    3/8
    See all 16 items in product family
    3/8" Drive Metric Impact Sockets Are Designed To Install and Remove Stubborn, Rusted, and Damaged Fasteners For Manufacturing, Maintenance, Repair, and Other Related Applications.

    The internal design allows you to easily turn worn or rusted fasteners, minimizing rounding, and extending fastener life. The drive configuration shifts the contact area and stress away from the fastener corners to evenly distribute stress over a large area of the socket, minimizing slippage. The steel construction provides strength and durability for the toughest working conditions. The laser etch and stamped markings allow high readability for easy size identification. Includes side locking holes for fastening security. Dimensions vary per model.

    Click for more
  • 3/4" Drive SAE Impact Sockets

    3/4
    See all 26 items in product family
    3/4" Drive SAE Impact Sockets Are Designed to Install and Remove Stubborn, Corroded, and Damaged Fasteners For Manufacturing, Repair, Maintenance, and Other Related Applications.

    The internal socket design allows you to easily turn worn, rounded, or rusted frames to help extend fastener life. The high performance drive configuration features a radius-corner design to shift away corner stress and distribute it evenly over a large area of the socket to minimize slippage. The heavy duty steel construction provides strength and durability for lasting reliability. The optional magnetic sockets are designed to secure heavy duty fasteners in awkward or hard to reach areas. Includes side locking holes for fastening security. Size stamped for easy tool identification. Dimensions vary per model.

    Click for more
  • 3/4" Drive Metric Impact Sockets

    3/4
    See all 26 items in product family
    3/4" Drive Metric Impact Sockets Support Tight, Corroded, Soft, and Damaged Fasteners For Repair, Maintenance, and Other Related Applications.

    The internal socket design allows you to easily turn worn, rounded, or rusted frames to help extend fastener life. The high performance drive configuration features a radius-corner design to shift away corner stress and distribute it evenly over a large area of the socket to minimize slippage. The heavy duty steel construction provides strength and durability for lasting reliability. Includes side locking holes for fastening security. Size stamped for easy tool identification. Dimensions vary per model.

    Click for more
  • 1" Drive SAE Impact Sockets

    1
    See all 29 items in product family
    1" Drive SAE Impact Sockets Are Used On Stubborn Or Damaged Fasteners For Mechanical Applications.

    1" Drive SAE Impact Sockets are available in a variety of types, sizes and points to suit maintenance jobs. High performance drive configuration allows for quick and easy contact. Side locking holes provide security to fastener. Size stamped on tool provides easy identification. Some drive standard impact sockets are non-sparking for use in hazardous work areas.
    Click for more
  • 1" Drive Metric Impact Sockets

    1
    See all 19 items in product family
    1" Drive Metric Impact Sockets Are Used For Use On Stubborn Or Damaged Fasteners.

    1" Drive Metric Impact Sockets are available in a variety of types, sizes and points to suit maintenance jobs. High performance drive configuration allows for quick and easy contact. Side locking holes provide security to fastener. Size stamped on tool provides easy identification. Some metric impact sockets are non-sparking for use in hazardous work areas. Available types are Deep and Standard with 6 or 12 points. Size range 19 mm to 80 mm.

    Click for more
  • 1/4" Drive SAE Impact Sockets

    1/4
    See all 1 items in product family
    1/4" Drive SAE Impact Sockets Are Used On Stubborn Or Damaged Fasteners For Mechanical Applications.

    1/4" Drive SAE Impact Sockets are made of chrome-molybdenum steel for long lasting durability. High performance drive configuration allows for quick and easy contact. Side locking holes provide security to fastener. Size stamped on tool provides easy identification. Types are Deep, Magnetic, Standard and Universal. Points are 6, 12 and Spline. Finishes are Black Oxide and Full Polish. Variety of sizes available.

    Click for more
  • 1/4" Drive Metric Impact Sockets

    1/4
    See all 2 items in product family
    ¼" Drive Metric Impact Sockets Are Used On Stubborn Or Damages Fasteners For Mechanical Applications.

    ¼" Drive Metric Impact Sockets are made of chrome-molybdenum steel for long lasting durability. High performance drive configuration allows for quick and easy contact. Side locking holes provide security to fastener. Size stamped on tool provides easy identification. Types are Deep, Magnetic, Standard and Universal. Sizes range from 4mm to 15 mm. Points are 6 and 12. Color Finish is Black Oxide.

    Click for more
  • Hex Bit Impact Sockets

    Hex Bit Impact Sockets
    See all 14 items in product family
    Hex Bit Impact Sockets Are Designed To Install and Remove Fasteners For Maintenance, Repair, Mechanical, and Other Applications.

    The sockets withstand the high torque and force associated with impact tools making them effective for stubborn fasteners. The laser etch and stamped markings allow high readability for easy size identification. The steel construction is both strong and durable for the toughest working environments. Includes side locking holes for fastening security. Dimensions vary per model.

    Click for more
  • Torx Bit Impact Sockets

    Torx Bit Impact Sockets
    See all 3 items in product family
    Torx Bit Impact Sockets Support Power Tool Fastener Installation and Removal For Maintenance, Repair, Mechanical, and Other Applications.

    The sockets withstand the high torque and force of impact making them effective for stubborn, rusted, or damaged fasteners. The laser etch and stamped markings allow high readability for easy size identification. The heavy duty steel construction is designed for the toughest working conditions. Includes side locking holes for fastening security. Dimensions vary per model.

    Click for more
  • 2-1/2" Drive Impact Sockets

    2-1/2
    See all 23 items in product family
    2-1/2 Inch Drive Impact Sockets Are Used For Use In Various Heavy Industry Applications.

    2-1/2 Inch Drive Impact Sockets are constructed with a black oxide finish for long lasting durability and dependability. Variety of popular brands offer wide selection of sizes to meet job requirements. Used for use on stubborn or damaged fasteners, and fasteners made from soft materials. Non-slip surface treatment. Laser etch and stamped markings provide readability and permanence. Types are Deep and Standard. Color finish is Black Oxide. Number of points is 6. Color finish is Black Oxide. Dimensions and drive sizes vary per model. Quantity is 1.

    Click for more