Browse Ratchets, Sockets & Wrenches

(1,112 items)

Narrow Your Results

Availability

Free Shipping

Drive Size Inches

  • Less...
  • More...

Brand

Torque Inch Max

  • Less...
  • More...

Type

  • Less...
  • More...

Style

  • Less...
  • More...

Torque Feet Min

  • Less...
  • More...

Torque Feet Max

  • Less...
  • More...

Torque Inch Min

  • Less...
  • More...

Recently Viewed

Categories

  • Torque Wrenches

    Torque Wrenches
    See all 29 items in product family
    Torque Wrenches Ease Installation Of Nuts And Bolts.

    Torque wrenches are durably constructed for long service life in rough industrial environments. Drive sizes 1/4", 3/8", 1/2", 9/16", 5/8", 3/4" and 1"available in a variety of body lengths and torque ranges to suit a wide range of assembly and repair applications. Torque wrenches are available from a variety of trusted brand names including Armstrong Tools, C.S. Unitec, California Torque Products, GearWrench, K-Tool, Knipex, Proto, Sunex, Urrea and Wright Tool

    .
    Click for more
  • Digital Torque Wrenches

    Digital Torque Wrenches
    See all 3 items in product family
    Digital Torque Wrenches And Torque Adapters Are Used For Applications Where Precision Is A Concern.

    Digital Torque Wrenches And Torque Adapters are made solidly for long lasting durability. Features operation in both clockwise and counter-clockwise directions for increased versatility. LCD display with kg-m, N-m, in-lb and fl-lb measurements for ease of use. Audible buzzer torque confirmation and anti-slip grip for added safety. Standard functions include torque setting, measurement setting and mode setting for added reliability. Drive size is 3/8 or 1/2 inch. Torque range and battery type vary per model. Free Shipping on select models.

    Click for more
  • Torque Multipliers & Adapters

    Torque Multipliers & Adapters
    See all 10 items in product family
    Torque Adapters And Multipliers Provide Additional Torque To Fasteners.

    Torque Adapters And Multipliers are made of forged carbon steel for corrosion resistance and long lasting durability. Available in many styles and sizes to meet a variety of job requirements. Torque multiplier is an essential tool in industries where exceptionally high torque loads are required. Adapters measure 2 inch from center of adapter opening to center of square drive for easy torque calculations. Available in a variety of styles, and sizes. Color finish is Chrome.

    Click for more
  • Torque Testers

    Torque Testers
    See all 3 items in product family
    Torque Testers Allow On-The-Spot Calibration Of Torque Wrenches In A Range Of Drive Sizes.

    Torque Wrench Testers include a wide range of Torque Transducers and Electronic Torque Testers. Drive Sizes are 1/4", 3/8", 1/2", 3/4" and 1", and are available in a wide range of torque levels. Available accessories include Cables, Chargers, Storage Cases and more.

    Click for more
  • Torque Wrench Accessories & Repair Parts

    Torque Wrench Accessories & Repair Parts
    See all 4 items in product family
    Torque Wrench Accessories And Repair Parts Allow Field Repair Of Wrenches And Ratchets Of Various Sizes And Styles.

    Torque Wrench Accessories are available for a variety of field repair functions. Options include Proto® Torque Wrench Ratchets, Proto® Torque Multiplier Repair Kits, Proto® Ratchet Head Repair Kits, Proto® Air Drives, Proto® Torque Wrench Plastic Storage Boxes and Urrea Computer Link Cables.

    Click for more
  • Torque Wrench Heads

    Torque Wrench Heads
    See all 5 items in product family
    Torque Wrench Heads have a High Performance Drive Configuration for Quick and Easy Wrench Engagement with Fastener Flats.

    Torque Wrench Heads fit 4, 6 and 12 point fasteners, and the 12 point box end allows for fine indexing, helping to improve speed and access. Wrench heads are indexed to 7.5ยบ to help keep shank clear of obstructions by allowing the user to flip the wrench over to continue turning the fastener. Countersunk on both sides allows for easy application to the fastener. Sizes are 12mm, 14mm, 17mm, 19mm, 21mm, and 21mm. Opening types are Box or Open. Torque"/LB Max range from 805 - 2400. Color finish is Black Oxide.

    Click for more