Deburring & Surface Conditioning Wheels
Deburring and Surface Conditioning Wheels are designed to achieve a smooth and precise finish and edge on metal, plastic, and composite surfaces. The rough wheel surfaces, varying in grit levels, are efficient in blending and removing sharp edges and burrs. Surface conditioning and deburring wheels are versatile, with different widths and diameter amounts. Great for use in industries such as welding, metalworking, and device manufacturing.
Most Relevant

Deburring & Surface Conditioning Wheels
| Compare | Image | Abrasive Material | Grade | Max RPM | Diameter | Center Hole Diameter | Tool Compatibility | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Silicon Carbide | Fine | 30100 rpm | 1 in | 3/16 in | Die Grinders | Ships Same Day WBB296536 | $7.20 | ||
![]() | Silicon Carbide | Fine | 5000 rpm | 6 in | 1/2 in | Backstands, Inline Sanders | WBB296342 | $68.95 ea. | ||
![]() | Aluminum Oxide | Medium | 12100 rpm | 3 in | 1/4 in | Die Grinders | Ships Same Day WBB296942 | $14.00 | ||
![]() | Aluminum Oxide | Medium | 15100 rpm | 3 in | - | Die Grinders | WBB294238 | $11.75 ea. | ||
![]() | Silicon Carbide | Medium | 4500 rpm | 8 in | 3 in | Backstands | WBB296661 | $175.95 | ||
![]() | Aluminum Oxide | Medium | 6000 rpm | 6 in | 1 in | - | Ships Same Day WBB296659 | $119.95 | ||
![]() | Silicon Carbide | Fine | 6000 rpm | 6 in | 1 in | Backstands, Inline Sanders | Ships Same Day WBB296565 | $119.95 | ||
![]() | Aluminum Oxide | Medium | 7500 rpm | 6 in | 1/2 in | Backstands | WBB2190712 | $55.95 ea. | ||
![]() | Silicon Carbide | Fine | 12100 rpm | 3 in | 1/4 in | Die Grinders | Ships Same Day WBB296384 | $14.50 | ||
![]() | Silicon Carbide | Medium | 6000 rpm | 6 in | 1 in | Backstands, Inline Sanders | WBB296657 | $155.95 ea. |
Showing 1-10 of 54 results

Disc
Showing 1-10 of 55 results