Notching Grinding Wheels
Grit
Brand
Diameter
Wheel Type
Grade
Price
CGW Abrasives 70412 Notching Grinding Wheel 4-1/2" x 0.14" x 7/8" Type 1 36 Grit Diamond
Abrasive Material
Diamond
Max RPM
13300 rpm
Diameter
4-1/2 in
Thickness
1/7 in
CGW Abrasives 70432 High Speed Cutoff Wheels 20" x 0.17" x 1" Type 1 24 Grit Diamond
Abrasive Material
Diamond
Max RPM
3800 rpm
Diameter
20 in
Thickness
1/6 in
CGW Abrasives 70411 Notching Grinding Wheel 4" x 0.14" x 5/8" Type 1 36 Grit Diamond
Abrasive Material
Diamond
Max RPM
15300 rpm
Diameter
4 in
Thickness
1/7 in
CGW Abrasives 70413 Notching Grinding Wheel 5" x 0.14" x 7/8" Type 1 36 Grit Diamond
Abrasive Material
Diamond
Max RPM
12250 rpm
Diameter
5 in
Thickness
1/7 in
CGW Abrasives 70415 Notching Grinding Wheel 7" x 0.14" x 7/8" Type 1 36 Grit Diamond
Abrasive Material
Diamond
Max RPM
8500 rpm
Diameter
7 in
Thickness
1/7 in
CGW Abrasives 70430 High Speed Cutoff Wheels 16" x 0.15" x 1" Type 1 24 Grit Diamond
Abrasive Material
Diamond
Max RPM
4700 rpm
Diameter
16 in
Thickness
1/7 in
CGW Abrasives 70416 Notching Grinding Wheel 9" x 0.14" x 7/8" Type 1 36 Grit Diamond
Abrasive Material
Diamond
Max RPM
6650 rpm
Diameter
9 in
Thickness
1/7 in
CGW Abrasives 70431 High Speed Cutoff Wheels 18" x 0.15" x 1" Type 1 24 Grit Diamond
Abrasive Material
Diamond
Max RPM
4200 rpm
Diameter
18 in
Thickness
1/7 in
CGW Abrasives 70414 Notching Grinding Wheel 6" x 0.14" x 7/8" Type 1 36 Grit Diamond
Abrasive Material
Diamond
Max RPM
10200 rpm
Diameter
6 in
Thickness
1/7 in