Blade Holders
Brand
Length
Price
Related Products
Shaviv Classic FRX (Burr-Ex) Ratcheting Outer Diameter Chamfering Set with the "A Handle". The Classic Shaviv Set FRX (Burr-EX) features our "F26X" style blade for outer edge deburring as well as a ratcheting mechanism for ease of use. Popular countersinking set for heavy duty external chamfering of pipes etc. up to 1.00". Great for Outer Edge applications. Set Includes 1 Classic A Handle, 1 FR Ratcheting Blade Holder, and our F26X blade outside diameter chamfering blade for up to 26mm.
Shaviv Golden Set "B" Deburring Multi-Pack TiN Coated Deburring Blades with "Aluminum Handle". Contains 5 Pairs of different TIN Coated blades for a wide range of Standard Duty Deburring Applications with an Aluminum Handle and "B" Blade Holder for Long Reach Deburring Applications. Includes 2 each of B10P, B11P, B12P, B20P & B30P TIN Coated Blades. Specially designed for the best surface finish and highest wear resistance. Good for use on Steel, Aluminum, Copper, Stainless Steel and Plastics.
Shaviv Mango II Scraper Deburring Set C with C42 Scraper Deburring Blade and the "Mango II Handle" The Shaviv Mango II Set C "The Heavy Scraper" features our C42 scraper blade. Popular scraper set for high quality finishing & scraping. Great for Straight Edge, Hole Edge, HoleBack-Edge, Flat Surfaces and Hole Inner Surface applications. Set Includes 1 Ergonomic Style Mango II Handle, 1 C Blade Holder, and the C42 style blade.
Shaviv Blade L10 Outer Diameter, External Four-Edged Deburring Blade (L10). The L10 HSS blade features 4 cutting edges. Removes burrs from external edges, OD 0.78" (20mm). Two-sided for deburring spiral chips & powdery chips. The blade features two sides. The "A" side Deburrs materials with spiral chips. The "B" side is for powdery chips. Great for Outer Edge Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel. Made specifically for use with the Shaviv "L" holder (Part 153-29010).
Shaviv Mango II Hand Deburring "Top Three" All-In-One Kit. The Shaviv TOP 3 Mango II starter kit for all in one deburring. Includes the Shaviv Mango II handle and the three most popular types of blades and holders. Great for Flat surfaces, Straight Edges, Hole Edges, Hole Inner Surfaces, Cross-Hole Edges and Hole Back Edge applications. Set comes in convenient carry case.