Blades
Brand
Application
Blade Material
Price
Related Products
Shaviv Blade L10 Outer Diameter, External Four-Edged Deburring Blade (L10). The L10 HSS blade features 4 cutting edges. Removes burrs from external edges, OD 0.78" (20mm). Two-sided for deburring spiral chips & powdery chips. The blade features two sides. The "A" side Deburrs materials with spiral chips. The "B" side is for powdery chips. Great for Outer Edge Applications. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel. Made specifically for use with the Shaviv "L" holder (Part 153-29010).
Shaviv Blade B20P Coated Bi-Directional TiN Deburring Blades (B20P) B20 geometry blade which rotates clockwise and counterclockwise coated with PVD TiN for high resistance to wear. Deburrs materials with spiral chips. Great for Straight Edge and Hole Edge applications Good for use on Brass, Cast Iron, Stainless Steel and Plastics.
Shaviv UB1 Red DisposaBurr with E100 Heavy Duty Hi-Speed Steel Deburring Blade. The Classic Shaviv original disposable heavy duty deburring tool. Features our E100 Heavy Duty blade. Great for Straight and Hole Edge applications Deburrs Steel, Aluminum, Copper and Plastics. Strong and lightweight with pocketclip. Anodized Metal. (Red Model).
Shaviv UB1 Yellow DisposaBurr with E100 Heavy Duty Hi-Speed Steel Deburring Blade. The Classic Shaviv original disposable heavy duty deburring tool. Features our E100 Heavy Duty blade. Great for Straight and Hole Edge applications Deburrs Steel, Aluminum, Copper and Plastics. Strong and lightweight with pocketclip. Anodized Metal. (Yellow Model).
Shaviv Blade B10PL TiN Coated Deburring Blades for Left Handed Users (B10PL) Standard size B10 geometry blade coated with PVD TiN for high resistance to wear. Specifically designed for left handed users. Deburrs Counter-clockwise. Deburrs materials with spiral chips. Great for Straight Edge and Hole Edge applications. Good for use on Steel, Aluminum, Copper, Stainless Steel and Plastics.