Deburring Tools
Brand
Color
Price
Related Products
Ergonomically designed to maximize productivity and minimize operator fatigue Heavy duty die cast aluminum construction provides a sturdy & long lasting frame Safety splash guard protects against grease splatters. Long (18") frame with top handle keeps hands and fingers away from hot griddle surface. 5-1/2" sharpened stainless steel blade cleans griddle evenly and consistently. Replacement blades, wing nuts and bolts of rust resistant 304 grade stainless steel.
Shaviv Handychuck Pin-Vise Set HC5 w/C50 Deburring Scraper Blade. This set features the Handychuck Pin Vise with 1 C50 Blade. The Handychuck Pin Vise grips objects from 1mm (0.04") to 8mm (0.32") in diameter. The C50 blade is a triangular scraper 0.30" (7.8mm). The Handychuck Holds small files, drills, remers, taps, mold polishing stones, wires, countersinks etc. Useful for repairing and assembling watches, electrical appliances & miniature electronic equipment.
Shaviv Tool & Diemaker's Premium Kit. For the die & mold industry with an Aluminum handle, U Holder, Scraper and fine-finishing blades. Contains the Aluminum Handle & the Holder "U" along with "BUS" Fine finishing Blades BUS1, BUS2, BUS31 & BUS4, along with the mini Scraper Scrape-Burr 400. Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel, and Plastics Great for Straight Edge & Hole Edge applications.
Works well in paint and finish rooms for removing over sprayed paint from floors. Simply slide fork into opening and attach safety restraint to carriage for safety. Features hardened scraping blade for long life and durability. 12"W Blade is mounted in a pivot assembly to allow it to raise up with contact against a crack or rise in the floor. Heavy-duty welded steel construction with painted finish.
Shaviv Mango II Precision Tool & Die Deburring Set U with the "Mango II Handle". The Classic Mango II Set U "The Precision Scraper" features a variety of our "BUS" tool & die style scraper deburring blades. Popular set for extra precision work, linear movement & scraping. Ideal for die makers. Great for Straight Edge and Hole Edge applications, Good for use on Steel, Aluminum, Copper, Brass, Cast Iron, Stainless Steel and Plastics. Set Includes 1 Mango II Handle, 1 U Blade Holder, and 3 styles of "BUS" Blades: BUS1 (Fine Finishing Triangular Scraper), BUS31 (Fine Finishing Round Scraper), ...