Browse Outdoor Tools & Supplies

(333 items)

Narrow Your Results

Availability

Brand

Price

Go

Recently Viewed

Categories

  • TurfEx® Seed & Fertilizer Spreaders

    TurfEx® Seed & Fertilizer Spreaders
    See all 7 items in product family
    TurfEx® Seed & Fertilizer Spreaders Help Maintain Lawns and Grounds.

    TurfEx® Seed & Fertilizer Spreaders are manual and ground driven to easily handle seed, fertilizer, and pelletized lime. One-piece tan LLDPE poly hopper, impact resistant plastic spinner and manual flow gate offer a maximum spread widths of 2-5/16, 12, and 20 feet. Cubic foot capacities are .625, 0.93, 1.25, and 1.5. Capacity pounds are 50, 75, 100, and 120. Large pneumatic tires, heavy-duty transmission and rugged wheel bearings endure heavy use and provide optimum performance. Protective rain cover included. Choose from heavy gauge black powder coat steel frame or corrosion-resistant stainless steel frame. Overall dimensions vary per style. Assembles easily.

    Click for more
  • Global™ Universal Spreader

    Global™ Universal Spreader
    See all 1 items in product family
    Global™ Universal Spreader is used to Spread Everything From Ice Melt to Seeds.

    Our Universal Spreader has a 100 lb. capacity plastic hopper with a screen to prevent materials from jamming spread functions. The spreader's enclosed gearbox with commercial grade alloy gears and an integrated grease fitting ensure that the moving parts of the spreader are out of the elements and are easy to maintain. This spreader spreads ice melt, salt, seed, fertilizer, lime, and more, evenly and quickly. Spreader features a welded steel frame and a comfort grip handle with a flow regulator for ease of use. The new enclosed gearbox with commercial grade alloy gears and an integrated grease fitting ensure that the moving parts of the spreader are out of the elements and are easy to maintain. the included plastic cover protects materials from rain, wind, and other elements.

    Click for more
  • ATV Spreaders

    ATV Spreaders
    See all 6 items in product family
    ATV Spreaders Distribute Game Feed, Seed, and Fertilizers.

    These spreaders have a rust-proof polymer hopper to easily spread free-flowing materials like seed and fertilizers - all from an ATV. Spreader types include 100 lb. and 125 lb. capacity spreaders, 15 gallon Spreader, Electric Spreader, and Bagged Rock Salt and Ice Melters Spreader. Spreaders attach to luggage rack or rear rack mounting system, receiver hitch, or a clevis hitch. Some units have a manual feed gate regulator and a heavy-duty, sealed 12V motor. Direct control linkage eliminates stretched or broken cables. Protective rain cover is included. Hopper empties completely in 15 gallon spreaders and adjustable shut-off gate regulates the amount dispersed. 12V battery wiring kit allows easy on/off control from the driver's seat. All installation hardware is included.

    Click for more