Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Magnetic Lifting & Retrieving Tools

Magnetic lifting and retrieving tools manipulate and handle ferrous objects using magnetic force. By using powerful neodymium magnets and ceramic magnets to pick up metal objects, they speed up the lifting process by minimizing the need to lift heavy metal objects manually. Magnetic lifting tools are made from robust materials, making them useful in construction, manufacturing, and marine applications.
51 Results
Manual Load Lifting Magnet

Manual Load Lifting Magnet

CompareImageBrandWeight CapacityMaterialLengthWeightWidthModel #Price
Master Magnetics Ceramic Rectangular Base Magnets HMKS-E with Knob 45 Lbs. Pull Blue Powder Coat
Master Magnetics
45 lbs
Steel/Ceramic
3 in
0.75 lbs
2-3/8 in
WBB1798450$13.50
Master Magnetics Ceramic Rectangular Base Magnets HMKS-C with Knob 38 Lbs. Pull Blue Powder Coat
Master Magnetics
38 lbs
Steel/Ceramic
2 in
0.45 lbs
1-5/8 in
WBB1798447$11.00
Master Magnetics Ceramic Rectangular Base Magnets HMKS-A with Knob 20 Lbs. Pull Blue Powder Coat
Master Magnetics
20 lbs
Steel/Ceramic
2-3/8 in
0.35 lbs
1-3/8 in
WBB1798441$9.70
Master Magnetics Ceramic Round Base Magnets  HMKR-45 with Knob 16 Lbs. Pull Nickel - Chrome Plating
Master Magnetics
16 lbs
Steel/Ceramic
1-7/16 in
0.1 lbs
1-7/16 in
WBB1798436$4.90
Master Magnetics Ceramic Round Base Magnets HMKR-80 with Knob 95 Lbs. Pull Nickel - Chrome Plating
Master Magnetics
95 lbs
Steel/Ceramic
3-3/16 in
0.65 lbs
3-3/16 in
WBB1798440$14.75
Master Magnetics Small Tools Screwdriver Magnetizer Demagnetizer 07524 with Separate Areas
Master Magnetics
0.2 lbs
Plastic/Ceramic
2 in
0.2 lbs
2 in
WBB1798397$7.40
MAG-MATE® MCLVB02 On/Off Utility Lift Magnet 75 Lbs. Capacity
Mag-Mate
75 lbs
Aluminum/Rare Earth
28-1/2 in
14.35 lbs
2-3/4 in
WBB2263907$689.00
MAG-MATE® MCLVB01 On/Off Utility Lift Magnet 50 Lbs. Capacity
Mag-Mate
50 lbs
Aluminum/Rare Earth
28-1/2 in
5.5 lbs
2 in
Ships Same Day
WBB2263906
$535.00
MAG-MATE® TriggerLIft® B090 Manual Lifting Magnet 50 Lbs. Capacity
Mag-Mate
50 lbs
Aluminum/Ceramic
3-3/8 in
1.5 lbs
2-3/8 in
Ships Same Day
WBB2263895
$119.95
Master Magnetics Ceramic Rectangular Base Magnets HMKS-D with Knob 40 Lbs. Pull Blue Powder Coat
Master Magnetics
40 lbs
Steel/Ceramic
2-3/8 in
0.45 lbs
1-5/8 in
WBB1798448$11.75
Showing 1-10 of 20 results
Handle Magnet

Handle Magnet

Magnetic Bulk Parts Lifter

Magnetic Bulk Parts Lifter

Magnetic Pickups

Magnetic Pickups

Showing 1-10 of 16 results
Non-Magnetic Retrieving Tools

Non-Magnetic Retrieving Tools