Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Impact Drivers

Designed for use on construction sites and in industrial facilities, Impact Drivers combine rotational force and hammering action to efficiently drive screws and bolts. Available in a range of torque, voltage, and speed ratings for quick, powerful performance across a variety of building and repair tasks, impact drivers come with a selection of anvil types, including 1/4-inch hex, quick release, and friction ring, that work in conjunction with the hammer to create high-torque impacts when dealing with resistant materials.
27 Results

Milwaukee Impact Drivers

Milwaukee Impact Drivers
Utilizing a combination of rotational force and high-speed impacts, Milwaukee Impact Drivers provide more torque than standard drills to efficiently drive screws and long fasteners into a variety of materials, including wood, metal, brick, and mortar. Available options offer assorted torque strength, speeds, and voltage ratings to suit a wide range of applications, and the various anvil types ensure the right tool for the job.
CompareImageTorqueSpeedAnvil TypeVoltageModel #Price
Milwaukee 2953-20 M18 FUEL 1/4" Hex Impact Driver (Bare Tool Only)
133.3 ft-lbs lb-in
0-2900 ft/min
Quick Release
18 V
Ships Same Day
WBB1403477
$189.95
Milwaukee® M12™ Fuel 12V Lithium-Ion Brushless Cordless 1/4" Hex Impact Driver (Tool Only)
1500 lb-in
0-1500 / 0-2700 / 0-3600 ft/min
1/4" Hex
12 V
Ships Same Day
WB320733
$159.95
Milwaukee® 2953-22 M18 FUEL™1/4" Hex Impact Driver Kit
2000 lb-in
0-3600 ft/min
1/4" Hex
18 V
Ships Same Day
WB320831
$375.95
Milwaukee® M18 FUEL™ 1/4" Hex Impact Driver with ONE-KEY™, Bare Tool Only
2000 lb-in
-
1/4" Hex
18 V
Ships Same Day
WBB3222066
$269.95
Milwaukee M12 Subcompact Brushless 1/4" Hex Impact Driver (Bare Tool Only)
83.3ft-lbs lb-in
0-3000 ft/min
Quick Release
12 V
Ships Same Day
WBB243360
$129.00
Milwaukee® M18 FUEL™ 2855-22R 1/2" Compact Impact Wrench w/ Friction Ring Kit
250 ft-lbs lb-in
0-2400 ft/min
Friction Ring
18 V
Ships Same Day
WBB2939915
$555.00

DeWalt® Impact Drivers

DeWalt® Impact Drivers
Available in a selection of speed, torque, and voltage ratings for versatility, DeWalt Impact Drivers use rotational force in conjunction with powerful hammering impacts to drive screws and long fasteners with speed and efficiency. They come with various types of chucks and anvils to accommodate a wide range of construction and renovation projects.

Makita Impact Drivers

Makita Impact Drivers
Makita Impact Drivers use both rotational force and rapid, powerful hammering action to efficiently drive screws and long fasteners into wood, metal, and light masonry like brick and mortar. They are available in multiple speeds and torque ratings to handle a wide range of construction, maintenance, repair, and renovation projects; and the selection of anvil types ensures the right tool for any job.

Flex Impact Drivers

Flex Impact Drivers
Designed to drive long screws and fasteners using a combination of rotation torque and hammering impacts, Flex Impact Drivers are suitable for many construction, maintenance, repair, and renovation projects. Assorted chuck types, such as 1/4-inch hex, friction ring, and quick release, are available to secure bits in place; and the available selection of speeds and torques handle a range of tasks.

Ingersoll Rand Impact Drivers

Ingersoll Rand	 Impact Drivers
With a variety of speed and torque ratings to choose from, Ingersoll Rand Impact Drivers are designed to handle a range of construction, maintenance, and renovation tasks that require driving long screws and fasteners into a variety of materials like light masonry, wood, and metal. Combining rotational force and powerful impacts for efficient performance, these powerful tools are available in different chuck types to accept different bit configurations.

Bosch Impact Drivers

Bosch Impact Drivers
Featuring an assortment of speed and torque ratings to suit a range of construction and renovation tasks, Bosch Impact Drivers utilize rotational force and powerful impacts to efficiently drive screws and long fasteners into wood, metal, and light masonry. Multiple anvil and chuck configurations are available to handle any job.
Skil Cordless Impact Drivers

Skil Cordless Impact Drivers