Wood Shapers
Utilizing a spindle and cutter head, Wood Shapers allow woodworkers to make specialized cuts along the edges of wood pieces to produce moldings and other decorative finishes. Wood shapers come in a selection of spindle speeds and horsepower ratings for the versatility to handle a wide range of construction tasks, and they feature an integrated fence to help ensure that pieces of wood remain properly aligned throughout the job. They are made of heavy-gauge steel for lasting strength and durability.
Most Relevant
JET Shapers

Available in a range of speed settings and horsepower ratings for versatile power and performance, JET Shapers utilize a spindle and a cutter head to shape wood to create decorative trim, grooves, and bevels. The built-in table provides a level surface to support workpieces, while a fence helps guide the tool on the boards for precise cuts throughout the process.
| Compare | Image | Amperage | Voltage | Motor Horsepower | Fence Size | Spindle Travel | Spindle Speed | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 15/7.5 A | 115/230 V | 1-1/2 HP | 10 x 3 in | 2 in | 8000/10000 rpm | WBB3177203 | $2,449.00 | ||
![]() | 17 A | 230 V | 5 HP | 16 X 4-3/4 in | 4 in | 4000 / 6000 / 8000 / 10000 rpm | WBB57785 | $4,499.00 | ||
![]() | 14 A | 230 V | 3 HP | 16 X 4-3/4 in | 4 in | 4000 / 6000 / 8000 / 10000 rpm | WBB57784 | $4,249.00 | ||
![]() | 16 A | 230 V | 3 HP | 14-1/2 X 4-3/4 in | 3-1/2 in | 7500/10000 rpm | WBB503390 | $3,299.00 | ||
![]() | - | - | - | - | - | - | WBB3177204 | $269.95 |
Powermatic Shapers

Equipped with a spindle and cutter head to mill decorative trim, grooves, and bevels in wood, Powermatic Shapers come in a selection of speed settings and horsepower ratings to suit various woodworking projects. A table gives workers a level, sturdy surface to support wooden beams, and the built-in fence guides the tool on workpieces for precise, accurate and repeatable cuts.