Browse Hose & Cord Reels

(615 items)

Narrow Your Results

Availability

Driver Return Type

Reel Hose Length Capacity Feet

Hose Material

Brand

Hose ID

Recently Viewed

Categories

  • Spring Retractable Pressure Wash Hose Reels

    Spring Retractable Pressure Wash Hose Reels
    See all 2 items in product family
    Spring Retractable Pressure Wash Hose Reels

    Spring Retractable Pressure Wash Reels are made of steel for long lasting durability. Compact design reels rated up to 4500 PSI able to carry 50 to 400 feet of tangle-free hose. Complete with high pressure water swivel for maximum product delivery. Swivel is designed to handle broad range of pressures, temperatures and chemicals. Hose lengths are 50' and 100'. Color is Red. PSI is 4,500. Dimensions are 19" L x 7" W x 20.25" H and 24" L x 10.5" W x 25.375" H.

    Click for more
  • Hand Crank Pressure Wash Hose Reels

    Hand Crank Pressure Wash Hose Reels
    See all 2 items in product family
    Hand Crank Pressure Wash Hose Reels

    Reels are built with high-quality steel for lasting durability and strength. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. High pressure water swivel handles a broad range of pressures, temperatures and chemicals for maximum versatility. Reels carry 100 to 200 feet of tangle-free hose. Rated to 4500 PSI.

    Click for more