Browse Locking & Lockout Devices

(2,449 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Body Material

  • Less...
  • More...

Shackle Inside Height Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

Shackle Diameter Inches

Recently Viewed

Categories

  • Master Lock® Safety Padlocks

    Master Lock® Safety Padlocks
    See all 156 items in product family
    Master Lock® Safety Padlocks Provide Equipment Security For Applications Including Industrial, Manufacturing, Commercial, and More.

    Master Lock® safety padlocks are made of thermoplastic and steel for durability and corrosion resistance. Padlocks are designed for machinery lockout and tagout applications. Includes high security safety cylinder lock with key. Lightweight body is non-conductive for operator safety. Baked on powder-coated finish provides corrosion resistance. Bright color options ensure high visibility. Type is Keyed Different. Package quantities are 1 and 1 Box of 8 Locks. Colors are Black, Blue, Green, Orange, Purple, Rainbow Pack, Red, Teal, and more. Dimensions vary per model.

    Click for more
  • ABUS Safety Lockout Padlocks

    ABUS Safety Lockout Padlocks
    See all 48 items in product family
    Safety Lockout Padlocks Are Essential Tools To Prevent Accidents During Machinery Maintenance.

    Safety Lockout Padlocks feature a solid aluminum core with strong steel shackle for long lasting durability and performance. Lockout padlock body and 1/4" diameter shackle are insulated against electric shock for additional safety. High precision 6-pin cylinder reduces the risk of tampering or damage. Colorful plastic housing provides quick identification of job tasks and responsible personnel. Types include Keyed Alike, Keyed Different and Master Keyed to meet specific workplace needs. Color finishes are Black, Blue, Brown, Green, Orange, Purple, Red and Yellow. Shackle inside height varies by model.

    Click for more
  • Master Lock® Safety Padlocks Keyed Alike

    Master Lock® Safety Padlocks Keyed Alike
    See all 45 items in product family
    Master Lock® Safety Padlocks Are Corrosion Resistant for Extreme or Corrosive Environments.

    Master Lock® Safety Padlocks Keyed Alike provide security for lockout/tagout needs. The marine grade stainless steel construction of the lock body stands up to corrosive environments, chemicals, and temperature extremes. Locks are lightweight and easy to carry and padlock so it provides high levels of security. The safety cylinder with key retaining ensures that the padlock is not left unlocked. Shackle diameters are 3/16" and 1/4". Color finishes are Black, Blue, Green, Orange, Purple, Red, Teal, and Yellow. Dimensions vary.


    • UV stable
    • Marine grade 316 stainless steel shackle provides superior corrosion resistance
    • Thermoplastic body with shackle clearance
    • OSHA compliant
    • Non-Key retaining - ensures padlock is not accidentally left unlocked
    • Includes English write-on "Danger" and "Property Of" labels; 14 language options available for global identification purposes
    • Photo identification label available for immediate user recognition
    • 6-pin tumbler
    Click for more
  • Master Lock® Padlock Keyed-Alike Sets

    Master Lock® Padlock Keyed-Alike Sets
    See all 162 items in product family
    Master Lock® Padlock Keyed-Alike Sets Have High Durability for Physically Harsh Environments.

    These locks are made with a wide reinforced laminated steel, anodized aluminum, or thermoplastic body for maximum security in lockout/tagout applications. Anodized aluminum locks are suitable for lockout in food processing facilities. 4- or 6- pin tumblers provide additional security. Dimensions vary.


    • UV stable
    • OSHA compliant
    • Non-Key retaining - ensures padlock is not accidentally left unlocked
    • Photo identification label available for immediate user recognition
    • Ideal when locks may be subjected to physical abuse
    Click for more
  • Padlock Accessories

    Padlock Accessories
    See all 8 items in product family
    Padlock Accessories Provide Added Security Lockout For Construction, Industrial, and Manufacturing Applications.

    These padlock accessories are designed for padlock storage and protection making them useful for various working conditions. The shelf racks are made of durable, powder coated steel and can hold up to 36 padlocks. The padlock covers have a thermoplastic body to keep out dust and debris for lock protection in extreme environments. Some models include labels in English, Spanish/English, and French/English.
    • Steel rack construction
    • Powder coat finish
    • Thermoplastic cover
    Click for more
  • Padlock Labels

    Padlock Labels
    See all 4 items in product family
    Padlock Labels Are Clear Laminate Overlabels, Photo ID Labels, and Bi-Lingual Labels for Lockout/Tagout Safety Applications.

    Padlock Labels are available with ‘Danger Do Not Remove’ wrap around warning and includes clear over-laminate to protect writing. Photo ID padlock ‘Danger’ labels include a picture of the employee responsible sealed under a laminate coating. Easy-to-use design for on-site laminating of photos. Bi-Lingual labels have North American English/Spanish, and English/French padlock labels that fit on 410, 411, and 406 safety padlocks. Dimensions and package quantities vary.

    Click for more
  • Brady Safety Lockout Padlocks

    Brady Safety Lockout Padlocks
    See all 39 items in product family
    Brady Safety Lockout Padlocks Ensure Theft Prevention For Security, Commercial, Construction, and Other Applications.

    These Brady safety lockout padlocks are designed to deter unauthorized access for lockers, equipment, machinery, and more. The padlocks are made of aluminum, steel, or nylon making them chemical and corrosion resistant. The tamper-resistant, 6-pin cylinders are keyed differently for improved content security. The non-conductive, fiberglass-reinforced nylon bodies prevent electrical shock for user safety. The hardened steel shackles provide added strength against break-ins and forced entry. The lightweight design makes locks easy to handle, transport, and store. Available colors vary per model. OSHA approved.
    • Aluminum, steel, or nylon construction
    • Fiberglass-reinforced nylon bodies
    • Steel shackles
    • Lightweight design
    • Available styles include ABUS® Aluminum Padlock, Cable Lockout Padlock, Compact Safety Lock, Padlock Set, and more
    • Package quantities are 1, 3, and 6
    Click for more