Browse Test, Measurement & Inspection

(1,507 items)

Narrow Your Results

Availability

Free Shipping

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Mechanical Or Digital

Style

  • Less...
  • More...

Maximum Measurement Inches

  • Less...
  • More...

Maximum Measurement MM

  • Less...
  • More...

Data Output

IP Rating

Fraction Option

Frame Construction

Long Form Calibration Cert Incl

Power Source

Dial Face Color

Price

Go

Recently Viewed

Categories

  • Digital Calipers

    Digital Calipers
    See all 77 items in product family
    Digital Calipers Are Offered In A Variety Of Styles And Measurement Ranges To Suit A Variety Of Measurement Needs.

    Digital Calipers ensure accurate measurement and clear display for precise readings in a variety of technical applications. Units of measurement, available size range and degree of accuracy varies between models. Digital Calipers are offered from a variety of trusted brand names.

    Click for more
  • Dial Calipers

    Dial Calipers
    See all 27 items in product family
    Dial Calipers Are Vernier Scales With Circular Dials For Easy Readouts And Measurements.

    Dial Calipers are made of hardened stainless steel, carbide and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Some models supplied in fitted wood or plastic cases. Variety of types available to meet measuring requirements. Dimensions, features, color finishes and specifications vary per type..

    Click for more
  • Precision Measuring Sets

    Precision Measuring Sets
    See all 4 items in product family
    Precision Measuring Sets Include Various Tools For Precision Measurements In Mechanical Engineering And Machining Applications.

    Precision Measuring Sets are made of carbide, steel, stainless steel and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Some models supplied in fitted plastic or wood cases. Depth base attachment for measuring deep holes or recesses with caliper depth rod also available. Variety of types available to meet measuring requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Spring Calipers & Dividers

    Spring Calipers & Dividers
    See all 4 items in product family
    Spring Calipers And Dividers Are Used For Making Precision Measurements.

    Spring Calipers And Dividers are made of carbon steel and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Dividers trace contours and scribing circles into metal. Also used for transferring measurements from uneven surfaces to precision rulers. Springs assure uniform tension without side play. Calipers provide easy-to-read digital display for both inside and outside measurements. Adjusting screw provides self-seating washer and nut for quick adjustments. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Vernier Slide Calipers

    Vernier Slide Calipers
    See all 3 items in product family
    Vernier Slide Calipers Are Used For A Variety Of Construction And Machine Shop Measuring Applications.

    Vernier Slide Calipers are made of carbon steel, hardened stainless steel, satin chrome plating and other high quality materials for strength and long lasting durability. Variety of brands and types available to meet particular need, application or budget requirement. Designed for monitoring outside, inside, depth and step measurements. Some models supplied with fitted cases for safety and storage. Variety of types available to meet job requirements. Dimensions, features, color finishes and specifications vary per type. Quantity is 1.

    Click for more
  • Caliper Data Output Cables & Accessories

    Caliper Data Output Cables & Accessories
    See all 8 items in product family
    Caliper Data Output Cables and Accessories Accommodate Supplies For Digital Applications Including Data Management, Readouts, and more.

    Caliper data output cables and accessories include hardware, power sources, and more. Lightweight, compact designs offer simple storing options. Select units come fully assembled and include a molded storage case. Additional specifications vary per model.

    Click for more