Browse Towing

(393 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Buyers Steel Straight Tongue Couplers

    Buyers Steel Straight Tongue Couplers
    See all 26 items in product family
    Buyers Steel Straight Tongue Couplers Allows Drivers to Deactivate Trailer Brakes for Cars, Trucks, Trailers, and more.

    Buyers Steel Straight Tongue Couplers are made of solid steel for long lasting durability. Available styles are 2" Channel Class ll, 3" Channel Class ll, Adjustable, Channel Only, Channel w/Gussets, and Fixed Frame. MGTW lb. capacities are 2,000, 3,500, 5,00, 10,000, 15,000, and 25,000. Sizes vary per model.

    Click for more
  • Buyers Pintle Hook Mounts

    Buyers Pintle Hook Mounts
    See all 35 items in product family
    Buyers Pintle Hooks Handle Heavy Duty Towing and Moving Heavy Equipment.

    Buyers Pintle Hooks are made of soild steel for heavy duty long lasting durability. Receiver Mount has single piece drop forged lower jaw designed to fit 2" receiver tubes. Available Pintle Hook styles include Swivel, 4-Hole, 6-Hole, Heavy Duty Swivel, Air Compensated, Long Body, Hook w/Mounting Kit, and 1, 3, and 6-Position. Sizes range from 5 ton to 50 ton. Pintle Hooks work with Trucks, Tractors, Trailers, and more.

    Click for more
  • Buyers Tow Hooks

    Buyers Tow Hooks
    See all 14 items in product family
    Buyers Tow Hooks are designed so Chain will Catch and Not Slide.

    Buyers Tow Hooks are made of tough drop-forged steel for heavy duty durability. Styles include Drop Forged Weld-on Towing Hook, Drop Forged Light Duty Towing Hook, Receiver Mounted Tow Hook, 3-Hole Drop Forged Bolt-on Towing Hook, and more. Types include Heavy Duty, Light Duty, Receiver Mounted, and Rugged. Grades include Pair, 3-Hole, and Grades 43 and 70. Capacity up to 44,600 WLL.

    Click for more
  • Buyers Drawbars and Drawbar Accessories

    Buyers Drawbars and Drawbar Accessories
    See all 14 items in product family
    Buyers Drawbars and Drawbar Accessories Optimize Towing Capabilities.

    Drawbars and accessories can be used for on and off-road towing (with a swivel pintle hook). Made of forged alloy steel or carbon steel construction for heavy duty durability. Accessories include Drawbar, Drawbar Lock, and Drawbar Nose Plate.The 3" I.D. eye is rated at 45,000 lbs. The drawbar attaches to a nose plate on trailer. Styles include Weld-on Forged, Lock, Forged Alloy, Nose Plate, 4-Bolt Mount, and Bolt-on Forged Steel. MVI ranges from 1,000 lbs. to 15,000 lbs. MGTW up to 90000 lbs. Sizes vary.

    Tow Eyes include Forged Eye, Cast Eye, and Eye w/Channel. Eyes are made of forged steel or ductile cast iron. Sizes are 5", 6 ton, 6-1/4", 7 ton, and 10 ton. MGTWs are 12,000, 14,000, and 20,000 lbs. Eyes are weldable for a variety of OEM trailer applications.

    Click for more
  • Buyers Combination Hitches

    Buyers Combination Hitches
    See all 14 items in product family
    Buyers Combination Hitches Handle Multiple Towing Needs with Interchangeable Design.

    Buyers Combination Hitches combines a ball hitch and pintle hook in one product for pulling loads that have a coupler or a drawbar/pintle ring without having to change hitches. The hitch is used by contractors, tradesmen, and haulers who tow a range of construction equipment. The hitch comes with a 1-7/8" ball size and is bolt-mounted (drilling template included). Latch and single-piece, drop-forged lower jaw provides ease of use. Durable, corrosion-resistant black powder-coated finish provides heavy duty performance and long lasting durability. Tough forged steel hitch balls are interchangeable. Tons are 6, 8, and 10. Ball sizes are 1-7/8", 2", 50mm, and 2-5/16". 12,000 lbs. Maximum Gross Trailer Weight. Mounting kit sold separately.

    Click for more
  • Buyers Tow Eyes

    Buyers Tow Eyes
    See all 12 items in product family
    Buyers Tow Eyes are used in a Variety of OEM Trailer Applications.

    Tow Eyes include Forged Eye, Cast Eye, and Eye w/Channel. Eyes are made of forged steel or ductile cast iron. Sizes are 5", 6 ton, 6-1/4", 7 ton, and 10 ton. MGTWs are 12,000, 14,000, and 20,000 lbs. Eyes are weldable for a variety of OEM trailer applications.

    Click for more
Featured Items