Browse Vehicle Fueling

(300 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Husky Nozzles & Guards

    Husky Nozzles & Guards
    See all 218 items in product family
    Husky Nozzles & Guards Are Used For Heavy Duty Vehicle Maintenance Applications.

    Husky Nozzles & Guards are pressure activated and heavy duty to provide long lasting durability. 3-Notch Hold Open Clip features NPTF threads, waffle splash guard and spout bushing to provide optimum performance. The VIIIS nozzle shuts off when the pump shuts off, the gas tank is full, the lever is opened before the pump is turned on or the leak detector has not completed the test cycle. The spout is reinforced with thick aluminum bushing that retains spout spring and keeps spout from rounding-in. Unique Flo-Stop device shuts off the nozzle if it falls from the fill tank or raises above the horizontal. The 177610-02 comes standard with smooth full grip guard and waffle splash guard. Available types and colors vary by model. Several styles and applications available.

    Click for more
  • Fill-Rite Fuel Transfer Pump Accessories

    Fill-Rite Fuel Transfer Pump Accessories
    See all 20 items in product family
    Fill-Rite Offers A Full Line Of Accessories Including Hoses, Nozzles, Swivels, Vent Caps, Display Meters And Filters.

    Fill-Rite products are made of aluminum, steel or cast iron to provide long lasting durability. A wide range of accessories used for agriculture, construction, municipal and non-retail refueling applications. Fuel meters have +/- 1% accuracy, 5-20 GPM, 50 PSI, 3/4 in. inlet, 3/4 in. outlet, large easy to read display and NPT threads. Accessories include Filter Kit, Filter Head, In-line Flow Meter, Particulate Spin on Filter, Retail Hose, Vented Tank Cap, Automatic Nuzzle w/ Hook, Multi-Plane Swivel w/Double O-Ring Seals and more. UL/cUL, CE listed. Dimensions vary per accessory.

    Click for more