Browse Automotive Work Benches

(926 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches (Fixed Leg)

  • Less...
  • More...

Top Construction

Color Finish

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Rousseau Metal Workcenters

    Rousseau Metal Workcenters
    See all 48 items in product family
    Rousseau Automotive Workcenters and Workbenches are modular systems that provide high density storage and an adapted work environment with great flexibililty. All Rousseau workcenters can be customized for specific centers, parts departments, and storage for specialized tools. All workcenters can be ordered in a variety of colors with all available options to meet your needs.
    Click for more
  • ShureTech® Bench Systems

    ShureTech® Bench Systems
    See all 24 items in product family
    ShureTech® Bench Systems feature various pre-configured workstations or can be configured to build your own custom work system.

    Bench tops are made using stainless steel over wood core. Bench tops measures 29"D. Cabinets are made using recycled steel with an environmentally-friendly powder coat finish. All fixed lower cabinets include a height adjustable shelf. These pedestal cabinet doors are lockable for security. Lower cabinets measure 27-3/4"D x 39-1/2"H. Lower cabinets include adjustable leveling feet. Tool cabinets include full-extension drawers with 400 lb. capacity and lock. Drawers feature drawer liners. Includes stainless steel utility chase panel and wall mountable cabinets for overhead storage. Wall mount 2' computer monitor enclosure includes a keyboard & mouse pad stand. Accessories include heavy duty vise. 1 Year Limited Warranty.

    Click for more
  • Homak Modular Centralized Tool Storage Systems

    Homak Modular Centralized Tool Storage Systems
    See all 40 items in product family
    Homak Centralized Tool Storage Workplace Bases Are Used For Warehouses, Manufacturing Facilities, Repair Shops, Construction Facilities And More.

    Homak Centralized Tool Storage Workplace Bases are constructed of solid 1-1/2mm thick stainless steel for long lasting strength, durability and dependability. High security, tubular locking system for secure storage of valuable tools, materials and belongings. Include heavy duty doors drawers for easy access to contents and 440 lb. weight capacity drawers with ball-bearing glides to ensure smooth operation. Available in various combinations of 1 or 2 shelves, 1, 5 or 11 drawers and 1 or 2 drawers. Black, Blue, Burgundy, Red and Yellow color finishes. 32-1/4 inch height units come in 45-1/4 and 60 inch widths and 24-1/4 and 24-1/2 inch depths.

    Click for more
  • Shure® Custom® Series Sliding Door Workbenches

    Shure® Custom® Series Sliding Door Workbenches
    See all 36 items in product family
    Shure® Custom® Series Sliding Door Workbenches Offer A Large Storage Area With Convenient Sliding Doors.

    Made using recycled steel with an environmentally-friendly powder coat finish. Work surface has a painted steel backstop. Sliding door cabinet reduces risk of accidents and provides a catch free surface. Measures 60"W x 24"D x 34"H overall. Choose between Painted Steel, Stainless Steel or Hardwood Maple work surface. Available with or without Drawers. 1 Year Limited Warranty.

    Click for more
  • Shure® Realiti® Work Centers & Workbenches

    Shure® Realiti® Work Centers & Workbenches
    See all 12 items in product family
    Shure® Realiti® Work Centers & Workbenches Provide Storage, Security & Convenience For A Variety Of Workstation Needs & Applications.

    Workbenches are made using recycled steel with an environmentally-friendly powder coat finish. Stainless steel bench top offers an easy to clean, corrosion resistant surface. Features a backstop to retain contents. Includes two drawers with ball bearing drawer slides and four swing-out doors that provide quick access to the large storage area. Drawers and cabinet doors are lockable for security. Realiti® Work Centers feature a stainless steel perforated tool board with work order holder. Includes a locking upper storage cabinet with gas spring shocks and a Technician Task Light to illuminate work area. Free-standing uprights secure the tool board and upper storage cabinet to bench. Accessories include heavy duty vise, rubber mats, and upper cabinet back panel(Workcenter only). 1 Year Limited Warranty.

    Click for more
  • EB Bench with Stainless Steel Top

    EB Bench with Stainless Steel Top
    See all 27 items in product family
    EquiptoBay Workbench

    Workbench System with pre-configured components -include lower workbench with sliding doors, stainless steel counters and chaseway, 200 lb drawer weight capacity, drawers lined with rubber protection mats.
    Click for more
  • Lift Control Drawer Units

    Lift Control Drawer Units
    See all 18 items in product family
    Lift Control Drawer Units Are Used For Automotive Workbench Systems.

    Lift Control Drawer Units get their durability from welded steel construction. Each drawer has a 200 lb. weight capacity and is lined with a rubber mat for protection. Choose from Single or Double units. Available in Blue, Putty, Office Gray, Red, Green, Reflective White, Black, or Yellow. Optional locking wheels sold separately.

    Click for more
  • EB Drawer Cabinet Workbench

    EB Drawer Cabinet Workbench
    See all 45 items in product family
    EB Drawer Cabinet Workbench

    EquiptoBay Workbench - Workbench with pre-configured components - includes lower workbench with sliding doors, stainless steel counters and chaseway, 200 lb drawer weight capacity, drawers lined with rubber protection mats.
    Click for more
  • Tech Bench Reel-Type

    Tech Bench Reel-Type
    See all 61 items in product family
    Tech Reel-Type Benches Combine Bench Utility With Versatile Cabinet Space.

    Tech Reel-Type Benches are made of solid steel for long lasting durability and dependability. Heavy duty steel top over rugged cabinet with versatile reel-type doors. 28" deep. 37" in height. Available in Single or Double units, each 2', 3', 4' or 5' in width. Finish colors are Red, Black, Blue, Putty, Green, Yellow, Reflective White, Dove Gray and Office Gray.

    Click for more
  • Tech Bench with Sliding Door

    Tech Bench with Sliding Door
    See all 54 items in product family
    Tech Benches with Sliding Doors Combine Bench Utility With Cabinet Space.

    Tech Benches with Sliding Doors are made of solid steel for long lasting durability and dependability. Heavy duty steel top over rugged cabinet with sliding doors. 28" deep. 37" in height. Available in Single or Doubleunits, each <3', 4' or 5' in width. Finish colors are Red, Black, Blue, Putty, Green, Yellow, Reflective White, Dove Gray and Office Gray.

    Click for more
  • Service Lockers

    Service Lockers
    See all 18 items in product family
    EquiptoBay Service Lockers With Carts Are Used For Portable Storage Of Tools And Equipment.

    EquiptoBay Service With Carts Lockers are made from welded steel for long lasting durability. 200 lb. weight capacity. 28" deep. 37" in height. Available in either <1 or 2 units 24" or 48" in width. Color finishes available are Office Gray, Green, Blue, Dove Gray, Putty, Red, Reflective White, Yellow, or Black.

    Click for more
  • Rousseau Metal GT Workcenters

    Rousseau Metal GT Workcenters
    See all 81 items in product family
    Rousseau Metal GT Workcenters Make Used Work Benches For Workshops, Automotive Garages And More.

    Rousseau Metal GT Workcenters are workbench systems that feature a variety of different combinations of drawers, cabinets, closets, trash bins, and other compartments for easy organization and accessibility of tools and supplies. All work benches feature a heavy-duty stainless steel square-edged surface. Workcenters measure 30"D and 76"H. Available widths are 72", 84" and 144". Choose from 1, 2 or 3 doors. Available with 5, 7, 10, or 14 drawers. Choose from a variety of different colors.

    Click for more