Browse Bench Tops & Components

(525 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Thickness Inches

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Butcher Block Work Bench Tops

    Butcher Block Work Bench Tops
    See all 34 items in product family
    Butcher block bench tops are kiln dried, electronically glued, then cured and sanded smooth. All tops are finished with a penetrating mineral oil protectant.

    Maple Tops are manufactured from tight grained, hardwood species that resist denting and scratching from tools and components. Maple tops are less absorbent than other hardwoods. Available in 1-3/4'" and 2-1/4' thickness with the option of a square or safety edge.

    Birch Tops are an economical hardwood that resist dents and scratches in general purpose applications with light tool work. Birch tops are easily machinable and offer greater absorbancy. Available in 1-3/4" square edge.

    Ash Tops offer the greatest resistance to breaking and splintering and resist dents and scratches in general purpose applications. Available in 1-3/4" safety edge.

    Click for more
  • Plastic Laminate Work Bench Tops

    Plastic Laminate Work Bench Tops
    See all 18 items in product family
    Super-strong, easy to clean bench top made of high pressure plastic laminate with wood-core takes heavy abuse. Provides a smooth, tough working surface for all applications. Measures 1-5/8" thick. Available in Standard Square edge or Rounded Safety Edge for increased safety and comfort.

    Click for more
  • ESD Work Bench Tops

    ESD Work Bench Tops
    See all 15 items in product family
    These 1-1/4" to 1-3/4" thick white plastic bench tops with wood core dissipates 5000 volts of static electricity in .01 seconds preventing damage to sensitive electronic circuitry during assembly. Cleans easily. Complies MIL-B817058 and 101B, Method 4046. Available in standard square edge or with safety rounded front edge.
    Click for more
  • Shop Top Work Bench Tops

    Shop Top Work Bench Tops
    See all 29 items in product family
    Shop Tops protect against static build-up, and are chip, dent, and warp resistant. Both sides are covered with a 3/8" thick, high grade hardboard. The core is constructed of a 62 lb. density particleboard banded with clear lumber, which is then sanded smooth and sealed. Available in 1-1/2", 1-3/4", or 2-1/4" thicknesses, with either standard square edge or with a safety rounded front edge.
    Click for more
  • Steel Work Bench Tops

    Steel Work Bench Tops
    See all 10 items in product family
    Steel Bench Tops Won't Crack Or Buckle.

    Steel bench tops are made of 12 gauge steel for heavy duty use in industrial applications. 1-3/4"” thick top is reinforced with 14 gauge end channels for superior strength and durability. Powder coat finish is rust resistant and won'’t absorb oils and lubricants. Available in black and gray.

    Click for more
  • Stainless Steel Work Bench Tops

    Stainless Steel Work Bench Tops
    See all 19 items in product family
    Stainless Steel Tops Are Corrosion Resistant and Perfect For Food Service Applications

    Bench tops are made of Type 304 and Type 430, 16 gauge stainless steel. 1-1/2" thick top features a durable particle board core with phenolic backer for use in clean rooms and food service environments. Stainless edges are welded and polished on the corners with a #4 brushed finish. Wood core allows for easy installation over cabinets and can be used with most leg systems.

    Click for more
  • Phenolic Resin Work Bench Tops

    Phenolic Resin Work Bench Tops
    See all 4 items in product family
    Chemical Resistant Tops are Constructed of Solid Phenolic Resin

    These laboratory-grade bench tops are made of 1"” thick black phenolic resin that are chemical resistant, non-flammable, and non-absorbant making them great for heavy lab use. Impact resistant for superior strengthwith rounded Safety Edge.

    Click for more