Browse Open Leg Work Bench

(2,225 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches (Fixed Leg)

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Accessory Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Fixed Height Work Benches

    Fixed Height Work Benches
    See all 54 items in product family
    Fixed Height Workbenches Offer Utility for both Industrial and Home Garage Applications.

    Fixed height work benches are ideal for use as industrial workbenches and garage workbenches. Multiple top options include ESD tops, Stainless Steel Tops, Plastic Laminate Top, Shop Top, and Maple or Birch Butcher Block Tops.

    All Models Include:
    • Fixed Leg Height: 34"
    • All steel channel construction for long-lasting durability.
    • Outlet knockouts on front and back of legs.
    • Scratch resistant powder coat finish.

    Click for more
  • Standing Height Workbenches

    Standing Height Workbenches
    See all 9 items in product family
    Standing Height Workbenches Reduce Fatigue Caused By Bending, Stretching, and Twisting From Being In A Seated Position.

    Standing Height Workbenches Feature:
    • 16 Gauge Tubular Steel Construction
    • 4 - Duplex Outlets on Each Side of the Workbench
    • Weight Capacity: 800 Lbs, Evenly Distributed
    • Color: Black
    Click for more
  • Assembly Work Table

    Assembly Work Table
    See all 1 items in product family
    LIGHT DUTY ASSEMBLY WORKTABLE
    Great for use for light-duty assembly, product inspection, or packaging. Cantilever leg style allows for more room under the table models have two electrical knockouts located in each side leg panel. Fixed height legs are specially treated to resist rust and finished with durable black powder coat.
    . 1 5/8" thick high pressure plastic laminate-fa
    Click for more
  • Wire Workbenches

    Wire Workbenches
    See all 6 items in product family
    These Versatile Workbenches Can Be Used With Any Top for A Variety Of Different Uses.

    These workbenches include one reinforced chrome plated wire shelf that provides maximum strength, visibility and ventilation. Chrome plated posts resist rust, scratches and dents. Work benches include adjustable leveling feet and measure 34”H. Maple Butcher Block Top is kiln dried, electronically glued, then cured and sanded smooth. Maple bench tops are finished with a penetrating mineral oil protectant. Used for multi-purpose use. Plastic Top is made of high pressure plastic laminate with wood-core. Plastic bench tops provide a smooth, tough working surface for all applications. Easy-to-clean. Shop Top protects against static build up and won't warp or split. Lined on two sides with 3/8" high grade, high density particleboard sealed with a catalyzed finish to resist liquids. Easy assembly.

    Click for more
  • John Boos Production Table Frames

    John Boos Production Table Frames
    See all 106 items in product family
    John Boos Production Table Frames Are a Versatile Food Preparation Solution.

    Frames are constructed of 1-1/2” square x 16 gauge tubing. All welded construction provides the extra strength and durability that is required in a bakery production table. Legs are 1-5/8” dia. with 1-1/4 cross bracing. Frames are 36” high. Includes adjustable leveling feet. Bin Stops allow storage underneath work surface. NSF Approved. (Table top sold separately).

    Click for more
  • Stationary Workstation

    Stationary Workstation
    See all 12 items in product family
    Quality built for years of service. Rugged 18 gauge 1-1/2" tubular steel frame, and double stringer for added rigidity. Fixed height of 31" on leveling glides. Make workstation more ergonomic by adding easy attaching optional 6" height adjusters. Available with either durable Shoptop or gray plastic laminate work surface and matching lower shelf. Gray or blue enamel finish frame. Assembles easily.
    Click for more
  • All Welded Workbench

    All Welded Workbench
    See all 2 items in product family
    Industrial Steel Workbenches Are Used For Commercial And Industrial Productivity Applications.

    Industrial Steel Workbenches are solidly constructed for long lasting durability and dependability. Heavy duty work tables have 2"square tubular steel framing that offers 2,000 lb. capacity. 12 gauge steel shelves are used for mounting vises. Top shelf has raised back and end stops. Front is flush for easily manipulation of materials. Lower shelf has 4"back support. 22" shelf clearance between work surface and bottom shelf. 2" square tubular steel legs include floor pads. Benches with Riser Shelf And Bins include 6 outlet power strip with 15 amp circuit breaker and 15"L power cord. Includes removable plastic bins and 12¿D riser shelf. Benches with Pegboard have a steel pegboard above work surface to conveniently hang tools using peg hooks (sold separately). Benches with Louvered Panel have a steel louvered panel that accepts bins for storing small parts. Gray powder coat finish. 35" in height. Available in 60" and 72" widths and 30" and 36" depths. 1 Year Limited Warranty.

    Click for more
  • Plastic Work Benches

    Plastic Work Benches
    See all 8 items in product family
    Plastic Work Benches Are Easy To Set Up And Take Down Where And When You Need Them.

    Plastic work benches easily set up in minutes to create an instant temporary or permanent island of productivity within any warehouse manufacturing floor or office environment. Made using rigid high-density polyethylene. Strong 2-5/8" thick shelves and 2-3/8" diameter posts interlock together to form a rigid assembly. Posts feature a unique locking collar system for installation. Grid Top Benches are used for when work produces small scrap that can clutter work surfaces. Solid Top Benches are used for tough jobs that require a clean, flat work surface. Easy assembly.

    Click for more
  • Maple Top Stainless Steel Work Benches

    Maple Top Stainless Steel Work Benches
    See all 4 items in product family
    Maple Top Stainless Steel Work Benches Are Perfect For Kitchens, Working Areas And Other Heavy Duty Applications.

    Maple Top Stainless Steel Work Benches are solidly made for long lasting durability. 1-3/4 thick square edge Maple Top is finished with a penetrating mineral oil protectant. Legs are made of 16 gauge, 304 stainless steel that resists chemicals and most solvents. 1-5/8" dia. tubular legs include adjustable leveling feet. Measures 35-3/4"H overall. Available with Open Leg cross-bracing for rigidity and Lower Shelf for added storage.

    Click for more
  • Stackbin 1000 Series Workbenches

    Stackbin 1000 Series Workbenches
    See all 170 items in product family
    Stackbin 1000 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 1000 Series Workbenches are fully arc welded and made with 2" x 2" 16 gauge steel box tubing and 16 gauge steel-formed aprons to ensure long lasting durability. Features welded footrest for added strength and support. All accessories from drawers to overhead structures can be bolted onto workbenches for increased versatility. 1000-pound capacity. Dimensions and table top construction vary per model. All full-welded frames ship fully assembled.

    Click for more
  • Industrial Shop Tables With Stainless Steel Top

    Industrial Shop Tables With Stainless Steel Top
    See all 3 items in product family
    This Selection Of Industrial Shop Tables Features A Stainless Steel Top For An Easy To Clean Surface.

    Shop tables are made using heavy duty, welded 12 gauge steel with a durable powder coat finish. Industrial work tables feature a corrosion resistant 7 gauge stainless steel top for use in multiple work environments including warehouses, factories, commercial kitchens and more. Includes a fixed height lower shelf for added storage space. Shop Table with Casters has a 12"H riser shelf. Includes a push handle and casters (2 rigid, 2 swivel) for easy mobility. Shop Table with Drawers has raised stainless steel guards on 3 sides to retain contents. Includes two 4"H drawers full width recessed handles and padlockable hasps for security. Shop Table with Key-Lock Drawers includes 9 drawers (six 4"H and three 10"H drawers). Each drawer has a key lock for security. Fully assembled. 1 Year Limited Warranty.

    Click for more
  • Stackbin 1025 Series Workbenches

    Stackbin 1025 Series Workbenches
    See all 175 items in product family
    Stackbin 1025 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 1025 Series Workbenches are made with 2" x 2" 16 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features a tubular frame that is bolted together for added strength and support. Includes leg leveling guides for ease of use. Workbench base structure allows the addition of any workbench accessories we offer for increased versatility. 1000-pound capacity. Dimensions and table top construction vary per model.

    Click for more
  • Stackbin 2000 Series Workbenches

    Stackbin 2000 Series Workbenches
    See all 112 items in product family
    Stackbin 2000 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 2000 Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features a front leg strut set back to allow for ease of movement. Allows the addition of any workbench accessories we offer for increased versatility. Custom computer desks and table configurations possible with this style frame. 1000-pound capacity. Dimensions and table top construction vary per model.

    Click for more
  • Stackbin 3500 Series Workbenches

    Stackbin 3500 Series Workbenches
    See all 200 items in product family
    Stackbin 3500 Series Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin 3500 Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Workbench base structure allows the addition of any workbench accessories we offer for increased versatility. 3500-pound capacity. Color: Gray. Dimensions and table top construction vary per model.

    Click for more
  • Stackbin Heavy Duty Steel Top Workbenches

    Stackbin Heavy Duty Steel Top Workbenches
    See all 23 items in product family
    Stackbin Heavy Duty Steel Top Workbenches Are Used For Commercial, Industrial And Residential Work Applications.

    Stackbin Heavy Duty Steel Top Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features three 14 gauge steel longitudinal support struts for added strength and support. Workbench base structure allows the addition of any workbench accessories we offer for increased versatility. 5000-pound capacity. Colors available: Blue or Gray. Dimensions vary per model.

    Click for more
  • Equipto, Open Leg Bonded Wood Top Workcenters - 2300 Series

    Equipto, Open Leg Bonded Wood Top Workcenters - 2300 Series
    See all 99 items in product family
    2300 Series Open Leg Bonded Wood Top Work Centers Provide The Used Work Space For All Basic Industrial And Residential Applications.

    The 2300 Series Work Centers feature strong construction for use in any work space environment. The steel frame comes with some assembly required. A spacious, built-in lower shelf both supports the frame and provides space for tools, materials and other items necessary for both industrial and hobbyist manufacturing. The open leg design of the 2300 Series Work Centers is used for easy access. The bonded wood top is perfect for long lasting durability. It also provides a soft yet unbreakable surface that won't damage any projects being worked on. All work centers are 30 inches deep. The 2300 Series Open Leg Bonded Wood Top Work Centers come in black, blue, dove gray, office gray, putty, red, reflective white and yellow. Sizes vary by model.
    Click for more
  • Equipto, Open Leg Hardwood Top Workcenters - 2300 Series

    Equipto, Open Leg Hardwood Top Workcenters - 2300 Series
    See all 108 items in product family
    Open Leg Bench w/Shelf and Hardwood Top

    A simple and convenient way to achieve efficient work space with economy and endurance. This unit is designed to boost your productivity over years and years of demanding use. Rugged open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility for adapting, adding on and custom building to match bench capability to your work needs. 30" deep Hardwood top is used for general use. Comes in 4 widths, 48", 60", 72" & 90" and is available in Gray, White, Black, Blue, Yellow, Putty, Red & Green.
    Click for more
  • Little Giant® Welded Steel Workbenches

    Little Giant® Welded Steel Workbenches
    See all 60 items in product family
    Little Giant® Welded Steel Workbenches Are Used For Use In Laboratories, Warehouses, Industrial Kitchens And More.

    Workbenches are made with a 12-gauge steel top with angle iron legs and lower braces. Bench legs measure 1-1/2” x 1-1/2” x 3/16” thick and have 2” square footpads with 9/16” hole for easy floor mounting. Workbenches hold up to 3000 lbs. Available with Solid Steel Surface or 1/4” Thick Hardboard Surface. Workbenches With Half Lower Shelves include a half-depth 12-gauge lower shelf with rear retaining lip. Holds up to 500 lbs. Fully assembled. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Fixed Height Workbenches With Backstop

    Little Giant® Fixed Height Workbenches With Backstop
    See all 18 items in product family
    Little Giant® Workbenches With Backstops Are Used For Use In Workshops, Laboratories, Classrooms And More.

    Little Giant® Workbenches With Backstops are made using a 12 gauge steel top with double reinforcements and a 3 inch high backstop to keep items in place. Footpads provide 9/16 inch lag hole for easy grounding. Fully assembled. Dimensions are 28 in. W x 36 in. H and 28 in. W x 48 in. H. Capacity is 3,000 lbs. Color finish is Gray. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Fixed Height Butcher Block Top Workbenches

    Little Giant® Fixed Height Butcher Block Top Workbenches
    See all 8 items in product family
    Little Giant® Butcher Block Top Workbenches Are Used For Workshops, Classrooms, Food Preparation And More.

    Workbenches are made with an all-welded steel body and a 1-3/4” thick butcher block top for absorbing impact and muting sound. Top is replaceable. Half lower shelf is made using 12 gauge steel and features a 3” retaining lip at the rear to help keep items in place. Benches With Storage Drawer provide secure storage space. Drawers mount on right hand side and measure 13”Wx 17”D x4-1/2”H. Workbenches arrive fully assembled. 1 Year Limited Warranty.

    Click for more