Browse Machine Tables & Shop Stands

(624 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Top Construction

Capacity Lbs.

  • Less...
  • More...

Color Finish

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Adjustable Height Machine Stand

    Adjustable Height Machine Stand
    See all 4 items in product family
    These machine stands have multi-purpose "tension" frame construction that prevents sway. They featuresa 16-gauge steel top with 12-gauge adjustable legs for stability and convenience. Each stand can hold 2,000lbs. Powder Coated finish. Easy assembly.
    Click for more
  • Welded Heavy Gauge Machine Tables

    Welded Heavy Gauge Machine Tables
    See all 96 items in product family
    These machine table features heavy-duty arc welded steel throughout, sturdy 1-1/2" x 3/16” thick angle legs and heavy gauge steel shelves. Tables have capacities of 2,000 lbs, 3000 lbs, and 14,000 lbs.. Legs have welded mounting plates for floor anchoring Durable gray enamel finish. Clearance under bottom shelf is 6”. 2-Shelf Tables are 30”H with 20” shelf clearance. 3-Shelf Tables are 32”H overall with 11” shelf clearance. Available with casters and drawers. Shipped set-up, ready to use.

    Click for more
  • Stainless Steel Machine Stand

    Stainless Steel Machine Stand
    See all 13 items in product family
    These stainless steel work tables are made strong with all welded 304 stainless steel. 16 gauge stainless steel shelves are polished with a #4 finish. These machine stands have a 1200 lb. capacity. 14 gauge angled uprights are 1 ½” thick for extra strength. Welded base plates allow floor anchoring for stability. These stainless steel tables have a 30”H table height with 20” shelf clearance.

    Click for more
  • Extra Heavy Duty Welded Work Table

    Extra Heavy Duty Welded Work Table
    See all 54 items in product family
    These Heavy Duty Tables Handle Large Loads, Machinery And Parts For Assembly.

    These versatile tables feature all-welded steel construction for durability. Angled corner uprights include a welded base plate for stability. Extra Heavy Duty models hold up to 3,000 lbs. for handling of oversized loads. Available with Two or Three 12 gauge flushed steel shelves.

    Click for more
  • Heavy Duty Welded Machine Tables

    Heavy Duty Welded Machine Tables
    See all 48 items in product family
    These Heavy Duty Tables Handle Large Loads, Machinery And Parts For Assembly.

    These versatile tables feature all-welded steel construction for durability. Angled corner uprights include a welded base plate for stability. Heavy Duty Tables provide a maximum capacity of 2,000 lbs. Top shelf is flush for easy deposit and removal of items, while the other shelves feature 2"" ledges for item retention. Available with Two or Three 12 gauge flushed steel shelves.

    Click for more
  • Valley Craft Folding Work Table

    Valley Craft Folding Work Table
    See all 18 items in product family
    Valley Craft Folding Work Tables Have Ergonomically Designed Legs That Are Adjustable From 28" To 42" High.

    Work tables can be folded down, allowing easy transport and storage. Available in different dimensions. Wood Top Folding Work Tables are made of medium density fiberboard with a 2,000 lb. capacity. All-welded on all four corners and channel formed. High Capacity Work Tables are made with a 1/4" steel plate top welded to 3" channel frame and 3" angle iron legs. 10,000 lb. capacity.

    Click for more
  • Little Giant® Steel Top Machine Tables

    Little Giant® Steel Top Machine Tables
    See all 50 items in product family
    Little Giant® Steel Top Machine Tables Resist Warping And Splintering For Reliable Storage Of Heavy Machinery In Workshops, Schools, Laboratories And More.

    Little Giant® Steel Top Machine Tables are constructed using a 12-gauge smooth steel top with legs and braces of” angle iron for long lasting durability. Stationary Benches provide simple, sturdy surfaces for storage and use of a variety of machinery. Mobile Benches feature rubber casters with wheel brakes and an accessory drawer for storing necessary machine tools and supplies. Available weight capacities are 500 and 2000 lbs. Dimensions vary per model.

    Click for more
  • Little Giant® Heavy Duty Machine Tables

    Little Giant® Heavy Duty Machine Tables
    See all 24 items in product family
    Little Giant® Heavy Duty Machine Tables Are Used For Workshops, Assembly Lines, Warehouses And More.

    Machine tables are made using a 3/16”-thick steel top and reinforced with 2”x 2”x 3/16” thick angle iron for reliable durability in heavy-duty applications. 2”x 2”x 1/4" angle. Legs have 3” footpads with 5/8” diameter lag holes for anchoring. Tables hold up to 10,000 lbs. Available in a variety of sizes. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Multi Shelf Machine Tables

    Little Giant® Multi Shelf Machine Tables
    See all 14 items in product family
    Little Giant® Multi Shelf Machine Tables Are Used For Shipping Areas, Workshops, Laboratories And More.

    Tables are made using 12-gauge steel shelves for lasting durability. Top shelf has flush edges, while lower shelf features a 1-1/2” retaining lip to keep small parts contained. Angle iron legs are 3/16” thick. 2”x 2” footpads provide added stability. Choose from 2 Shelves or 3 Shelves. Available in a variety of sizes. Tables hold up to 2000 lbs. 1 Year Limited Warranty.

    Click for more
  • Machine Stands

    Machine Stands
    See all 1 items in product family
    Machine Stands Provide Durable Support To Heavy Tools In Industrial, Maintenance And Production Applications.

    Machine Stands are made using heavy gauge steel for lasting durability and rigid support to 1000 lb. to 3000 lb. loads. Smooth Steel or Woodtop eases transfer of heavy tools and workpieces. Some machine stands include lower shelves to keep additional supplies close at hand. Available widths are 24", 36", 48" and 60" with depths of 18", 24" or 30". Color finishes vary per model.

    Click for more