Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Pliers

(288 items)

Narrow Your Results

Spring Loaded

Handle Style

Availability

Type

Overall Length Range

  • Less...
  • More...

Wire Cutter

Handle Material

Brand

Jaw Shape

  • Less...
  • More...

Jaw Capacity Inches

  • Less...
  • More...

Handle Type

Recently Viewed

Categories

  • Locking Pliers

    Locking Pliers
    See all 22 items in product family
    Locking Pliers Ensure Tool Grip and Stability For Construction, Automotive, Plumbing, and Other Applications.

    These locking pliers are designed to increase grip and leverage for metal bending, forming, crimping, and other uses. The jaw mechanism increases the pressure on any style nut or bolt head, making it useful for all working conditions. The adjustment screw adjusts the plier size and pressure to hold various tool and part dimensions. The pliers are made of heavy duty steel for strength and reliability. The trigger release mechanism ensures the maximum locking force. Available colors are black, blue/yellow, and steel.
    • Jaw mechanism
    • Adjustment screw
    • Steel construction
    • Trigger release
    • Available types include Comfort Grip, Fast Release, and Trigger Release
    • Shapes are Chain, Combination, Curved, Flat, and Straight
    Click for more
  • Locking Plier Sets

    Locking Plier Sets
    See all 10 items in product family
    Plier Sets Are Used For Applications Including Construction, Maintenance, DIY, And More.

    Plier sets are made of high quality materials for long lasting durability and dependability. Sets include various gripping and handling tools for application and jobsite versatility. Pliers provide tightening, clamping, twisting, and turning leverage for user ease. Grip increases user comfort while reducing vibration and hand fatigue. Package quantities are 2, 3, 4, 5, and 7. Dimensions vary per model.

    Click for more
  • Locking C-Clamp Pliers

    Locking C-Clamp Pliers
    See all 3 items in product family
    Locking C-Clamp Pliers Ensure Hold Stability For Construction, Maintenance, Repair, and Other Applications.

    These locking C-clamp pliers have wide opening jaws to grip and support various sized tools and equipment. The pliers are made from high-grade, heat-treated alloy steel for added strength and durability. The guarded release trigger is easy to unlock and protects you from accidental release for safety. The non-slip grip surface improves handling control over parts and equipment for optimal comfort and performance. The turn screw is designed to adjust the plier pressure to increase or decrease the hold strength. Includes anti-pinch handles for added safety. Colors vary per model.
    • Wide jaws
    • Alloy steel construction
    • Guarded release trigger
    • Turn screw
    • Anti-pinch handles
    • Available styles are Comfort Grip, Fast Release, and Trigger Release
    Click for more
  • Sheet Metal, Pinch-Off & Welding Hand Clamps

    Sheet Metal, Pinch-Off & Welding Hand Clamps
    See all 2 items in product family
    Sheet Metal, Pinch-Off & Welding Hand Clamps Help Bending, Forming, and Crimping in Sheet Metal Work.

    These trigger release tools give you a powerful grip for work on large, thin surfaces. Tools allow you to clamp, form, bend, and crimp sheet metal. Available shapes are Flat and U. Capacities range from 3/8" - 3-1/2". OAL ranges from 7" - 9-5/8".

    • Wide jaw profile to allow powerful grip on large thin surfaces
    • Makes bending, forming, and crimping sheet metal jobs easier
    • Screw turn adjusts pressure and stays adjusted for repetitive use
    • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
    • Classic trigger release provides maximum locking force
    • Lightweight construction lowers risk of warping and distorting of auto body panels
    • Welding panels are designed to not adhere to aluminum
    • Jaws are made from heat-treated die cast aluminum alloy for resistance and durability


    Click for more
  • Locking Plier Parts

    Locking Plier Parts
    See all 1 items in product family
    Locking Plier Parts allow Ergonomic Material Handling for Welding, Maintenance, Repair, and More.

    These locking plier parts are used to remove oil filters or for holding odd shapes when performing routine maintenance. The flexible, heat treated chain adjusts and secures around any shaped object even in awkward areas for handling ease. The locking mechanism helps leave both hands free when clamping, eliminating hand fatigue during use. The parts are made of heavy duty steel for strength and durability in the toughest working conditions. The corrosion resistant finish provides welding spatter resistance.
    • Heat treated chain
    • Locking mechanism
    • Steel construction
    • Corrosion resistant finish
    • Available styles are Locking Chain Clamp and Replacement Chain
    • Type is Locking
    Click for more