Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Chairs

(3,981 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Style

  • Less...
  • More...

Seat Color

  • Less...
  • More...

Seat Construction

Frame Color

Frame Construction

Arm Type

Back Type

Base

Casters

Stackable

Adjustment Type (Tilt)

Antimicrobial

Country of Origin

Cal 117 Certified

Cal 133 Certified

Capacity Lbs.

Collection

  • Less...
  • More...

Maximum Seat Height

Minimum Seat Height

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Interion® Big & Tall Mesh Chairs

    Interion® Big & Tall Mesh Chairs
    See all 2 items in product family
    Interion® - Big And Tall Mesh Ergonomic Chairs Provide Comfort And Support Throughout The Workday.

    Big and Tall Mesh Ergonomic Chairs are made from heavy-duty aluminum frames to ensure long-lasting durability and are designed to support weights of up to 450 pounds. A thickly padded black mesh seat and breathable mesh back allow for added comfort. A sturdy aluminum base features five dual-wheel casters for added maneuverability. Finished in gunmetal. Pneumatic seat adjusts from 18 1/2 to 21 1/4 inches high and allows for extra comfort. Big and Tall chair seats measure 21 5/8 inches wide by 19 5/8 inches deep with backs that measure 22 3/4 inches wide by 27 1/8 inches high. Easy assembly. One-Year Limited Warranty.
    Click for more
  • Interion® Big and Tall Leather Chairs

    Interion® Big and Tall Leather Chairs
    See all 5 items in product family
    Interion® - Big And Tall Leather Office Chair Provides Complete Comfort To Big & Tall Users.

    The extra plush 3-1/2" thick seat and 2-1/2" thick back cushioning on this ergonomic office chair features deep contours to fit posture naturally. Big & tall office chair features tilt lock, tilt tension control and adjustable armrests for optimum comfort. Oversized chair is upholstered in high quality black leather. Seat measures 22"W with 18-22"H pneumatic adjustment. Back measures 22"W x 26"H. Stable 5 blade aluminum base is finished in metallic titanium paint and includes heavy duty casters. 450 lb. capacity.

    Click for more
  • Interion® Big and Tall Fabric Chairs

    Interion® Big and Tall Fabric Chairs
    See all 11 items in product family
    Interion® - Big And Tall Office Chairs Combine Comfort And Sturdy Reinforced Construction At An Exceptional Value.

    These big & tall chairs feature extra plush 23"W x 21"D x 4" thick cushioned seat and large 23"W x 27"H x 4" thick back. The contoured design allows lumbar support for proper sitting posture. Big & Tall office chairs are upholstered in durable Scotchgard® olefin fabric. Ergonomic adjustments include tilt tension control knob, and 17-1/2" to 22" pneumatic seat height adjustment with tilt lock. These ergonomic office chairs feature an attractive aluminum 5 blade base with dual wheel swivel casters for easy mobility. 450 lb. capacity. Optional Adjustable T-Arms feature 1" side-to-side and 2-1/2" vertical adjustment. Easy assembly. 1 Year Limited Warranty.

    Click for more
  • Interion® Big & Tall Guest Chairs

    Interion® Big & Tall Guest Chairs
    See all 2 items in product family
    Interion® - Big & Tall Guest Chairs

    Big & Tall Guest Arm chairs are attractive, contemporary and practical, as well. Sturdy heavy duty metal frame with bonded leather seat, back and arm pads. Seat and back cushions are 4-1/12" thick. 350LBs weight capacity. Available in Fabric & Bonded Leather. Limited 1 Year Warranty. Some Assembly Required.

    Click for more
  • Boss Chair - Big & Tall Executive Chairs

    Boss Chair -  Big & Tall Executive Chairs
    See all 4 items in product family
    Big & Tall Executive Office Chairs Provide Comfortable Seats In Offices, Classrooms, Computer Labs And More.

    Big and Tall Chairs are reinforced for maximum support. Extra wide and deep seats ensure comfort while seated for long periods of time. Multifunction mechanisms and pneumatic gas lift seat height allows for easy adjustments. Dimensions vary per model.

    Click for more
  • Alera® Big & Tall Task Chairs

    Alera® Big & Tall Task Chairs
    See all 8 items in product family
    Alera Plus™ XL Series Big And Tall High-Back Task Chairs Provide A Fusion Of Style And Exceptional Ergonomics For Supporting Larger Individuals.

    Alera Plus™ XL Series Big And Tall High-Back Task Chairs are constructed with heavy-duty fabric, leather, nylon, and polyester to provide long lasting strength and durability. Features high-capacity gas lift for hassle-free height adjustment, and heavy-duty swivel seat control with optimized back angle for stable support. Lavishly-sized sculptured seat and back offers maximum comfort while contoured stitched upholstery and custom-designed back strap deliver superior aesthetics. Office chairs include five-star high-strength base with casters for mobility. Available arm types are Adjustable, Armless, and Padded Open Loop. Load capacities are 450 and 500 lbs. Color finish is Black. Dimensions vary per model.

    Click for more
  • Safco® - Big & Tall Chairs

    Safco® - Big & Tall Chairs
    See all 17 items in product family
    Safco® Vue™ Big And Tall Mesh Task Chairs Are Used For Offices, Workstations, Computer Rooms And More.

    Safco® Vue™ Big And Tall Mesh Task Chairs are constructed with a nylon frame and polyester upholstered seat for long lasting durability. Designed with ample support and ergonomic shaping to provide all day comfort and prevent fatigue. Reinforced mechanism with back tilt and back height adjustment provides additional comfort. Armrest Kits sold separately. Available styles include 24/7 Task Chair, Big And Tall Mesh Task Chair, Big and Tall Leather High Back Chair, Big And Tall High Back Chair, Big and Tall Mid Back Chair and more.. Color finishes are Black, Blue, Burgundy and Gray. Dimensions vary per model. . Weight capacity is up to 400 lbs. Limited Lifetime Warranty.

    Click for more
  • OFM - Big & Tall Seating

    OFM - Big & Tall Seating
    See all 44 items in product family
    OFM Avenger Series Big And Tall Executive Chairs Are Used For Elegant And Comfortable Home Or Office Seating.

    OFM Avenger Series Big And Tall Executive Chairs are solidly manufactured with a sturdy steel frame for long lasting durability. Soft, supple synthetic leather is stitched and tufted for plush comfort. 5 inch thick extra wide padded seat. 3 inch thick leatherette padded arms. Mid Back or High Back chair gives full body support. Available with Adjustable Armests or Armless. Other styles include Avenger High Back and Mid Back Big and Tall Executive Chair. Seat swivels 360°. Gas lift seat height adjustment. 5 nylon swivel casters included. 28 inch 5-star polished aluminum base. Available color finishes include Burgundy, Gray, Black, Blue, Brown, Cream and Gray. Greenguard certified for children and schools. Meets or exceeds ANSI/BIFMA standards.

    Click for more
  • Comfort Products Big & Tall Chairs

    Comfort Products Big & Tall Chairs
    See all 2 items in product family
    Commodore II™ Leather Executive Chair Offers Cushioned Upholstery With A Stylish, Yet Durable Frame For Comfort And Support.

    Big and tall leather chair has soft bonded leather upholstery and a thick 1.8 cm frame that supports up to 400 lbs. Stylish chrome plated arms and base provides an attractive appearance. Armrests are padded for increased comfort. Includes an adjustable headrest for added support. Ergonomic adjustments include tilt tension and pneumatic seat height adjustment with tilt lock. Seat measures 23-1/2”W x 21-1/2”D. Back is 23”W x 35”H. Stable 5-blade base includes hooded swivel casters. BIFMA approved. 2 Year Limited Warranty.

    Click for more
  • Flash Furniture Big & Tall Chairs

    Flash Furniture Big & Tall Chairs
    See all 2 items in product family
    Big And Tall Chairs Provide Comfortable And Functional Business Or Home Office Seating Solutions For Above Average Size Users.

    Big And Tall Chairs are solidly made for long lasting durability and dependability. Feature sturdy black metal base, 5 inch thick foam padded seat and back, back tilt that locks in any available position, back height that adjusts 3 inches up and down, swivel control mechanism and polypropylene arms and dual wheel carpet casters for easy mobility. 400 lb. weight capacity chairs are available with attractive black Leather or Fabric upholstery.

    Click for more
  • Raynor/Eurotech - Big Man Chair

    Raynor/Eurotech - Big Man Chair
    See all 2 items in product family
    Excelsior Executive High Back Chairs Are Used For Comfortable And Functional Office Seating Applications

    Excelsior Executive High Back Chairs are solidly constructed with sturdy metal framing and comfortable Black or Charcoal color fabric for long lasting durability and dependability. Include tilt tension control, tension adjustable center tilt, tilt lock, width and height adjustable arms and distinctive molded seating. 5 Star caster base provides easy mobility and stability. 350 lb. capacity chairs measure 30 in. W x 28 in. D x 45-1/2 in. H.

    Click for more
  • KFI Big and Tall Chairs

    KFI Big and Tall Chairs
    See all 16 items in product family
    Big And Tall Reception And Guest Seating Provides Comfortable Furniture With A Wide Design For Better Support.

    Big and Tall Reception and Guest Seating chairs are made with a durable steel tube frame and fully upholstered, stain resistant thick padded seat for long lasting strength and reliability. Chairs hold up to 400 lbs. ANSI/BIFMA certified. Available With Arms or Armless with Vinyl or Fabric upholstery. Colors are Alpine Green, Black, Blue, Brown, Burgundy, Charcoal, Gray, Navy, Teal, and Wine. Dimensions vary per model.

    Click for more
  • basyx® Steel Chairs

    basyx® Steel Chairs
    See all 1 items in product family
    basyx® BSXVL601VA10 VL601 Series Executive Mid-Back Swivel/Tilt Chair,Black Fabric & Frame

    Adjustable seat height provides comfort to all users. Rotates for mobility. Sturdy textured metal frame ensures strength and stability. Recommended Applications: Executive & Management; Seat/Back Color: Black; Arms Included: Yes; Arm Style: Loop. Note: Casters supplied with this chair are not suitable for all floor types..

    Click for more
  • ShopSol Big & Tall Chairs

    ShopSol Big & Tall Chairs
    See all 3 items in product family
    ShopSol Big & Tall Chairs are Designed for Rugged Environments such as Workshops, Assembly Areas, Service Centers and more.

    ShopSol Big & Tall Chairs are made of fabric and vinyl to provide long lasting durability. Ergonomic design includes pneumatic seat height adjustment. 5 heavy duty hard floor casters included on some models. Available types are Big and Tall Manager Chair, Big and Tall Workbench Chair, and Big and Tall Industrial Chair. Arm types are Adjustable or Armless. Back types are Mid Back and Low Back. Weight capacities are 450 lb and 500 lb. Available with our without casters. Meets and exceeds ANSI/BIFMA standards.

    Click for more
  • Iceberg Big and Tall Stacking Chairs

    Iceberg Big and Tall Stacking Chairs
    See all 3 items in product family
    Iceberg Big and Tall Stacking Chairs Accommodate Seating for Applications Including Office, Educational, Commercial, and more.

    Iceberg big and tall stacking chairs are made of plastic and steel for strength and durability. Lightweight design allows ergonomic unit mobility and transport. Wide contoured seat and back ensure user comfort. Non-mar feet provide surface protection for low maintenance. Powder-coated finish provides corrosion resistance for long lasting dependability. Nesting design maximizes vertical storage while reducing footprint. Weight capacity is 350 lbs. Colors are Black, Charcoal, and Gray. Dimensions are 27"W x 27"D x 26"H.

    Click for more
  • HON® - Big & Tall Chair Collection

    HON® - Big & Tall Chair Collection
    See all 2 items in product family
    HON® Big And Tall Chair Collection Offers A High Back And Sturdy Design For Office And Residential Seating Environments.

    HON® Big And Tall Chair Collection is made with aluminum, fabric, and leather for long lasting durability and dependability. Frame and five-star base are molded from reinforced resin to provide increased durability for user convenience. Fixed arm chair features oversized seat and back with integrated headrest, padded loop arms, and side tilt with lock and tension control. Adjustable arm chair features center-tilt with lock and tension control, knee tilt control, adjustable lumbar support, and height- and width-adjustable arms. Available chair types are Adjustable Arm and Fixed Arm Executive Chair. Available capacity is 450 lbs. Upholstery types are Fabric and Leather. Color finish is Black. Includes 5-year limited warranty. Dimensions vary per model.

    Click for more
  • Techni Mobili Big & Tall Chairs

    Techni Mobili Big & Tall Chairs
    See all 1 items in product family
    Techni Mobili Comfy Big and Tall Mesh Office Computer Chair - Leather Seat - Black

    Techni Mobili Big and Tall design aids in accommodating larger and taller body types. This chair has been tested to hold a capacity of up to 400 lbs., offering a broader seat and back width. The chair offers support to the mid-to-upper back region. Mesh office chairs can keep you more productive throughout your workday with its comfort and ventilated design. This chair features built-in lumbar support and a leatherette seat that dissipates pressure points for greater comfort. The waterfall front seat edge removes pressure from the lower legs and improves circulation. The tilt lock mechanism offers a comfortable rocking/reclining motion. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain. The pneumatic adjustment on this chair offers a very smooth adjustment range to achieve your desired height. The adjustable armrests take the pressure off the shoulders and the neck, which minimizes the risk of pain. The heavy-duty steel base is constructed to keep up with the demands of an intensive use chair. Max Weight Capacity: 400 Lbs. Color: Black.

    Click for more
  • Regency Big & Tall Chairs

    Regency Big & Tall Chairs
    See all 2 items in product family
    Regency Big & Tall Chairs are used for Offices, Conference Rooms, Reception Areas and more.

    Regency Big & Tall Chairs are made with hardwood solids and veneers with tubular steel with reinforced cross bracing to provide long lasting durability. Bonded leather seat and back are soft for user comfort. Extra wide seat. Rubber safety feet on frame bottom prevent sliding and protect floor. Arm type is Fixed.Weight capacities are 350 lbs. and 500 lbs. Color is Black. Dimensions vary per style.

    Click for more