Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Desks

(3,640 items)

Narrow Your Results

Availability

Free Shipping

On Sale

Type

  • Less...
  • More...

Style

Top Color

  • Less...
  • More...

Top Construction

Frame Color

Frame Construction

Shape

Wire Management

Center Drawer

Power Center

Capacity

Collection

  • Less...
  • More...

Width Inches

Depth Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • MBI - Single Pedestal Steel Desks

    MBI - Single Pedestal Steel Desks
    See all 12 items in product family
    MBI - Single Pedestal Steel Desks

    Steel office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Drawers include chrome plated drawer pull handles. Made with durable powder coated steel panels and drawers. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Single Pedestal Desks include a 3/4 height pedestal, located on the right, with one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Available with or without Center Drawer. Teacher Desk features a 6" rear overhang for easy student conferencing and two grommets for easy cable and wire management. Meets or exceeds ANSI/BIFMA standards. Limited Lifetime Warranty.

    Click here to see our matching MBI Vertical Files.

    Click for more
  • Hon® Steel Double Pedestal Desks

    Hon® Steel Double Pedestal Desks
    See all 3 items in product family
    Hon® Steel Double Pedestal Desks Are Contemporary, Sleek Designs For Home Offices, Schools, Doctor'’s Offices And More.

    Hon® Steel Double Pedestal Desks have chrome plated steel legs for an attractive finish and wood grain laminate tops with steel panels for durability. These steel desks include 2 hanging pedestals and a center drawer to provide a total of five drawers for storage. All drawers have aluminum drawer pulls. Each pedestal includes one box drawer and one file drawer. File drawers have full-extension, triple-tied suspensions for smooth operation. High sides on file drawers accommodate hanging files. Box drawers have three-quarter extension with nylon roller suspensions. The center drawer locks for security and includes a supply tray. Meets or exceeds ANSI/BIFMA standards. Available top colors are Harvest, Mahogany, Oak, and Walnut. Base colors are Black and Putty. Includes Lifetime Limited Warranty.

    Click here to see our full selection of Leather Chairs.

    Click for more
  • Hon® - Steel Modular Desks

    Hon® - Steel Modular Desks
    See all 4 items in product family
    Modular Office Desks Efficiently Uses Space For Home Office, School and Doctors Office Environments.

    These office desks help create L-shaped workstations to provide added work space in small office environments. Steel desks have chrome plated steel legs for an attractive finish and wood grain laminate tops with steel panels. All desks and returns include one hanging pedestal with one box and one file drawer. All drawers have aluminum drawer pulls. File drawers roll smooth on full-extension, triple-tied suspensions. High side file drawers accommodate hanging files. Box drawers have three-quarter extension with nylon roller suspensions. Single Pedestal Desks include a locking center drawer that includes a supply tray. Overall desk measures 66”W x 30”D. Purchase Returns with Single Pedestal Desk to create an L-shaped desk. Measures 42”W x 24”D overall. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

    Click here to see our full selection of Leather Chairs.

    Click for more
  • HON® - 38000 Series Modular Steel Office Furniture

    HON® - 38000 Series Modular Steel Office Furniture
    See all 19 items in product family
    HON® - 38000 Series Modular Steel Office Furniture are attractive, durable steel modular furniture features steel reinforced high-pressure laminate tops that resist scratches and stains.

    These steel desks have steel-over-honeycomb desktops that provide superior strength and rigidity. Radius edge tops on these office desks offer a safe, attractive finished appearance. Cable management openings are located throughout. Work surfaces are 29-1/2”H. Purchase Returns and Bridges with Desks and Credenzas to create L and U-shaped desks. Pedestals fit under work surfaces and feature removable core locks for security and recessed casters for mobility. File drawers have steel ball bearing suspensions that accept hanging files. Hutch mounts to work surfaces to provide additional storage space. Optional Hutch Doors enclose hutch shelves. Meets ANSI/BIFMA standards. Easy assembly. Lifetime Limited Warranty.

    Click here to see our full selection of Fabric Chairs.

    Click for more
  • Hon® - Steel Single Right Pedestal Desks

    Hon® - Steel Single Right Pedestal Desks
    See all 1 items in product family
    Hon® - Steel Single Right Pedestal Desks are contemporary single pedestal steel desks are used for home offices, schools, doctor’s offices and more.

    Steel desks have chrome plated steel legs for an attractive finish. Features wood grain laminate tops with steel panels. These office desks include one hanging pedestal on the right-hand side and a center drawer. All drawers have aluminum drawer pulls. Hanging pedestal includes one box drawer and one file drawer. File drawer operates on full-extension, triple-tied suspensions. High drawer sides accommodate hanging files. Box drawer has three-quarter extension with nylon roller suspension. The locking center drawer includes a supply tray for convenient supply storage. Steel desks measure 45-1/4”W x 24”D with a 29-1/2'”H table top. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

    Click here to see our full selection of Leather Chairs.

    Click for more
  • Hirsh Industries® - HL10000 Series Commercial Steel Pedestal Desks

    Hirsh Industries® - HL10000 Series Commercial Steel Pedestal Desks
    See all 19 items in product family
    Hirsh Industries® - HL10000 Series Commercial Steel Pedestal Desks are Used For Industrial, Commercial Or Residential Offices.

    Hirsh Industries® - HL10000 Series Commercial Steel Pedestal Desks are made with 1-1/8" top thick laminate work surface and steel to provide long lasting durability. Precision ball-bearing suspension with extension slides on box and file drawers provide optimum performance. Core removable lock and central lock system on single and double Ped Desks provide content security. Grommet holes in desk top for cord management. Available types include Corner "L" Steel Desk, Double Hanging, Left Hand, Left Hand Return, Right Hand and Right Hand Return. Styles include Corner "L" Steel Desk, Double Pedestal Steel Desk, Left Hand Return and Single Pedestal Steel Desk. Desk colors are Black, Charcoal, Gray and Putty. Desk edge colors are Gray, Mahoghany, Oak and Walnut. Color matched legs include leveling glides. Attachment of legs required. Hardware included. Dimensions vary per style.

    Click for more
  • Hirsh Industries® - Steel Industrial Mobile Desks

    Hirsh Industries® -  Steel Industrial Mobile Desks
    See all 4 items in product family
    Hirsh Industries® - Steel Industrial Mobile Desks Are used In Home Or Office Settings.

    Hirsh Industries® - Steel Industrial Mobile Desks are made of steel to provide long lasting durability. Four casters - two locking - provide easy mobility. Provides plenty of workspace and exceptional leg room, easily fit filing cabinets underneath for additional storage. Easy to assemble, instructions included. Top and frame colors are Black or White.

    Click for more
  • Alera® Steel Desks

    Alera® Steel Desks
    See all 6 items in product family
    Alera® Steel Desks Are Used For Home Or Business Offices, Schools, Medical Offices, Industrial Plants And More.

    Alera® Steel Desks are made with scratch and stain resistant laminated tops and solid powder coated steel frames for long lasting durability and dependability. Include full-extension file drawers with aluminum handles and telescoping ball bearing slides to accommodate hanging file folders, box drawers with dividers that operate on steel roller suspension, modesty panel for privacy and chrome-plated 1 inch square tubular steel legs with adjustable levelers. 29-1/2 inch height Single or Double Pedestal models with Walnut/Black or Cherry/Putty finish are available in 45-1/2, 60 and 72 inch widths and 24, 30 and 36 inch depths.

    Click for more
  • Lorell® - Steel Desk Collections

    Lorell® - Steel Desk Collections
    See all 76 items in product family
    Lorell® - Steel Desk Collections Are Used For Applications Including Office, Commercial, Corporate, And More.

    Lorell® - steel desk collections are made of high quality materials for long lasting dependability. Desk design enhances overall room décor for offices, reception areas, waiting rooms, and more. Adjustable leveling glides may be freestanding or paired with a right return to create an L-workstation. Integrated cord management with grommets allows convenient data and power access while minimizing clutter. Unit includes lockable box and file drawer for secure supply storage. Steel ball-bearing suspension provides ergonomic drawer operation. Laminate surface is stain and scratch resistant for durability. Available styles include Desk Return, Double-Pedestal Credenza, Double Pedestal Desk, Laminate Desk Bridge, Left-Pedestal Credenza, Left-Pedestal Desk, Left-Pedestal Return, and more. Collections are 97000 Modular Desk, Commercial Steel, and Fortress. Tops are Cherry, Mahogany, Oak, and Walnut. Frames are Black, Charcoal, and Putty. Dimensions vary per model.

    Click for more
  • Marvel® - Pronto® Steel Desk Collection

    Marvel® - Pronto® Steel Desk Collection
    See all 70 items in product family
    Marvel® Pronto® Steel Desks And Credenzas Provide Sturdy And Attractive Furniture Designs For Businesses, Schools And Home Offices.

    Marvel® Pronto® Steel Desks And Credenzas are constructed of Heavy Duty Steel for long lasting strength, durability and dependability. Melamine laminate tops are smooth and scratch resistant for a rugged, high quality finish. Drawers include ball bearing slides. Drawer pulls and edge banding match finish color. Knockouts included in each leg for connections between desks. Pedestals attach to either left or right side of desk. Available types include Single or Double Pedestal Desks, Single or Double Pedestal Credenzas, Desk w/Return, Desk w/Return & Pedestal, Double File Desk w/Flipper Door Cabinet, Double File Desk Credenza w/Flipper Door Cabinet, and U-Shaped Desk w/Flipper Door Unit. Color finishes are Dark Neutral, Pumice and Putty. Dimensions vary per model.

    Click for more
  • Marvel® - Zapf® Teachers Conference Desk

    Marvel® - Zapf® Teachers Conference Desk
    See all 16 items in product family
    Marvel® Teachers Conference Desks Are Used For School, Classroom, Presentation Or Group Lecture Applications.

    Marvel® Teachers Conference Desks are constructed of Heavy Duty Steel for long lasting strength, durability and dependability. Laminate tops are smooth and scratch resistant for a rugged, high quality finish. Desks are wide and contoured with ample space for laptops and projectors or for grading papers and making lesson plans. Choose Single Pedestal Desks or Single Pedestal Desks with Bookcase in Pumice or Dark Neutral color finishes. Teacher's Desks w/Media Center and Instructor's Desks w/Media Center & Lectern have Dark Neutral finish with Oak or Cherry Laminate. Dimensional sizes vary per model.

    Click for more
  • OFM - Mesa Series Steel Desk Collections

    OFM -  Mesa Series Steel Desk Collections
    See all 34 items in product family
    Steel Desk Collection Features Perforated Steel Framing For Strength And A Unique Contemporary Design.

    Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are perforated to provide a modern look to any office. 1-1/4” thick high pressure laminate work surface is easy-to-clean and 9mm silver T-mold edge banding for safety. Steel office desks include locking pedestals; each pedestal has one box and one file drawer. Drawers have recessed handles for a catch-free surface and full extension ball bearing suspensions for smooth operation. Each pedestal has a central cylinder lock for security. Tubular steel legs include adjustable leveling glides for uneven surfaces. Teachers Desks include cable management grommets on work surface. All Desks (except Double Pedestal Credenza) include a locking center drawer. Training Tables & Drawer Desks include 2 swivel casters and 2 leveling glides. Terminal Workstation features an electrical and data port panel. Add Half Round Tables to Terminal station to create a conference table. Additional Furniture Components include Mobile Pedestals, Mobile 2 Door Cabinet and Mobile Shelf Unit. Table tops are available in Cherry or Oak finish.

    Click for more
  • OFM - Executive Series Steel Desk Collections

    OFM - Executive Series Steel Desk Collections
    See all 12 items in product family
    Steel Executive Desks Offer A Traditional Laminate Desk Design With The Strength And Durability Of Steel.

    Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are made with double walled steel for extra strength. 1-1/4” thick high pressure laminate work surface is easy-to-clean and has a roll formed front edge for safety. All Desk tops (except Credenza) include cable management grommets on work surface. Desks include a locking center drawer. Steel office desks include locking pedestals; each pedestal has one box and one file drawer. Drawers have recessed handles for a catch-free surface. Each pedestal has a central cylinder lock for security. Includes adjustable leveling glides for uneven surfaces. Table tops are available in Cherry or Gray Nebula finish.

    Click for more
  • Sandusky - Teachers Heavy-Duty Steel Desks

    Sandusky - Teachers Heavy-Duty Steel Desks
    See all 20 items in product family
    700 Series Heavy Duty Teachers Desk, 60"Wx30"D, Black/Maple

    Features a full width center drawer with an upgraded central locking system, one key locks all drawers. Telescoping heavy duty ball bearing slide suspensions on all drawers for easy opening and closing. Full width recessed pull handles. Scratch, stain and moisture resistant wood grain laminated top with rounded corners and vinyl covered t-mold edges for comfort and safety. Desk top features a 6" overhang for easy student conferencing. Reinforced double-wall steel end panels with modesty panel create a strong solid frame. Cord management grommets on top of the desk. Includes adjustable leveling guides. ANSI/BIFMA and Greenguard Certified.

    Click for more
  • Comfort Products Steel Mobile Desks

    Comfort Products Steel Mobile Desks
    See all 1 items in product family
    Steel Mobile Multipurpose Desks Designed for Studio Apartments or Any Tight Space Need

    With attractive wood surfaces these mobile desks feature durable black steel frames which further enhances stability and support. Features 4 smooth rolling casters which easily lock firmly into place and unlock just as easily. Its size and shape allow you to easily store it out of the way when needed. This multifunction working desk can also serve as an extra table for whatever you need. Perfect for small spaces, with a small price and big value.

    Click for more
  • Hirsh Industries® Modular Steel Desks

    Hirsh Industries® Modular Steel Desks
    See all 40 items in product family
    Hirsh Industries® Modular Steel Desks Provide a Writing Surface For Business, Educational, and Governmental Office Environments.

    These Hirsh Industries® modular steel desks are designed to improve the overall décor of your office with a functional design. The executive style model has full height end panels and modesty panels with satin nickel arch pull drawer handles for a contemporary, leading-edge design. The desks are available with single or double pedestal file drawers with right hand or left hand configurations making them convenient for multiple users or different locations. All box and file drawers have full extension slides giving you full drawer and content access. A central lock system keeps drawers and sensitive paperwork secure for added protection. The grommet holes in the desk top keep cords and wires organized to prevent tangling and clutter. Includes one drawer divider and pencil tray per desk. Colors vary per model.
    • Full height end and modesty panels
    • Full extension slides
    • Central lock system
    • Grommet holes
    • Available types are Bridge, Credenza, Hutch, and Steel Desk
    • Laminate or metal construction
    Click for more