Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Dock & Truck Equipment

(3,447 items)

Narrow Your Results

Width Inches

Height Inches

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • Bluff® Premium Steel Wheel Riser Ramps

    Bluff® Premium Steel Wheel Riser Ramps
    See all 17 items in product family
    Bluff® Premium Steel Wheel Riser Ramps Reduce Damage to Dock Loading Equipment!

    Bluff® Premium Steel Wheel Riser Ramps are the economical solution to level docks that are consistently too high for trucks. Ramps are designed to facilitate compliance with OSHA requirements for the 10% maximum grade of ascending or descending loaded forklifts. Wheel Risers feature 4 tabs with 9/16" diameter holes for permanent anchoring. Durable welded steel construction and Ramps feature a treadplate non-skid safety traction surface.

    Risers are sold individually; 20,000 lb. capacity per riser (40,000 lbs. per pair).

    Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.

    Note: Use 30" Level L" for Single Axle applications and 84" Level L" for Tandem Axle applications.
    Click for more
  • Vestil Steel Wheel Riser Ramps

    Vestil Steel Wheel Riser Ramps
    See all 30 items in product family
    Vestil Steel Wheel Riser Ramps allow Trucks and Semi-Trailers to be Positioned Properly Above Docks for more Efficient Loading.

    Vestil Loading Dock Wheel Risers are a great way to keep tractor trailers level at Loading Docks. Maintaining a level trailer with the Dock eliminates safety hazards associated with uneven dock ramps. Risers are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. All-welded steel wheel Ramps have a non-skid diamond treadplate surface for safety. Built-in 7½"W x 2½"H fork pockets offer easy portability with a forklift and add 15" to the overall width of each riser. Durable brown enamel finish.

    Risers are sold individually - 20,000 lb. capacity per Riser (40,000 lbs. per pair).

    Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.

    Optional Anchor Bracket Tabs allow the Riser to be permanently positioned. Tabs are welded to the fork pockets allowing the Wheel Riser to be anchored to the ground.

    Optional Central Forklift Pick-Up Assembly allows one pair of Wheel Risers to be moved at the same time. Connects two Wheel Risers (sold separately) together allowing forklift trucks to easily position and move Risers as one. Overall width is 102".
    Click for more
  • Vestil Aluminum Wheel Riser Ramps

    Vestil Aluminum Wheel Riser Ramps
    See all 8 items in product family
    Vestil Aluminum Wheel Riser Ramps are Skid Proof for Safety!

    Heavy duty Vestil Aluminum Wheel Riser Ramps make it easy to bring a truck or trailer into your Dock at a smooth working level. Risers are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. These rugged, lightweight aluminum Wheel Ramps with non-skid safety tread provide fast and safe loading and unloading.

    Risers are sold individually; 15,000 lb. capacity per Riser (30,000 lbs. per pair).

    Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.
    Click for more
  • Bluff® Heavy Duty Aluminum Wheel Riser Ramps

    Bluff® Heavy Duty Aluminum Wheel Riser Ramps
    See all 8 items in product family
    Bluff® Heavy Duty Aluminum Wheel Riser Ramps help Eliminate Unsafe, Below Dock Loading Conditions!

    Bluff® Heavy Duty Aluminum Wheel Riser Ramps allow trailers to be positioned properly above the Dock for more efficient loading and help to reduce damage to loading equipment. Wheel Ramps feature cutouts for easy lifting by hand, yet are engineered to carry 30,000 lbs. when used in pairs. Rugged aluminum construction is corrosion resistant, and Wheel Ramps have a non-skid tread surface for safety. Risers are designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklift trucks.

    Risers are sold individually; 15,000 lb. capacity per Riser (30,000 lbs. per pair).

    Note: Dual wheels on semi-trailers are 18" wide, so the 24" wide Wheel Risers work best for this application.

    Note: Use 30" Level L" for Single Axle applications and 84" Level L" for Tandem Axle applications.
    Click for more