Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Corrugated Boxes & Cartons

(2,307 items)

Narrow Your Results

Inside Length Inches

Inside Width Inches

Inside Height Inches

Multi-Depth Inches

  • Less...
  • More...

Strength

Type

  • Less...
  • More...

Color Finish

Brand

Our Price

Go

Recently Viewed

Categories

  • Corrugated Mailers - White

    Corrugated Mailers - White
    See all 194 items in product family
    Corrugated Mailers are Designed for Shipping Small, Lightweight, and Fragile Items Safely.

    The 200# ECT-32 corrugated construction is lightweight for reduced postage, yet strong enough to protect contents in heavy duty shipping environments. The double wall design is crush resistant to provide front and side content protection. The wave-rule edge helps eliminate paper cuts for user safety. No tape, glue, or staples required. Ships and stores flat to save space. Lengths range from 3" to 36-1/4". Widths range from 2" to 12". Heights range from 1" to 35". Ships in 50 bundle quantities. Color is White.

    Click for more
  • Corrugated Mailers - Kraft

    Corrugated Mailers - Kraft
    See all 52 items in product family
    Literature Mailers Provide Convenient Shipping and Protection for Paperwork, Sensitive Documents, Reading Material, and more.

    The 200#/ECT-32-B corrugated construction is strong and lightweight making it durable and easy to handle for shipping. The mailers have protective side flaps and a front outside tuck closure to secure the contents and prevent accidental spillage. Multiple size options can fit document requirements with no custom cartons needed. Easy assembly without tape, glue, or staples. Ships and stores flat to save space. Ships in 50 bundle quantities. Color is Kraft. Dimensions vary per model.

    Click for more
  • Corrugated Easy-Fold Mailers - White & Kraft

    Corrugated Easy-Fold Mailers - White & Kraft
    See all 51 items in product family
    Corrugated Easy-Fold Mailers - White & Kraft - Ensure Maximum Content Protection for Shipping.

    These corrugated easy-fold mailers protect items in low to high volume shipments. The 200#/ECT-32-B corrugated construction ensures maximum content protection and long lasting durability for harsh shipping conditions. Crush resistant, double wall design adds reinforcement for front and side protection. The front lock tabs close and secure contents without interference. Mailers are scored at multiple depths for flexibility and are designed for quick packaging: item is placed in center, folded at sides, and sealed. Opens fully for easy unpacking as well. Color is White or Kraft. Available bundle quantities are 20 or 50. Ships and stores flat to save space. Dimensions vary per model.

    Click for more
  • Corrugated Easy-Fold Mailers - Deluxe & Jumbo

    Corrugated Easy-Fold Mailers - Deluxe & Jumbo
    See all 31 items in product family
    Corrugated Easy-Fold Mailers - Deluxe & Jumbo Protect and Secure Flat Contents for Shipping.

    Corrugated Easy-Fold Mailers - Deluxe & Jumbo are made of strong 200#/ECT-32-B single wall corrugated construction for package strength and added content protection. Multi-depths range from 1/2" to 6". Suggested uses include photos, frames, books, CDs, plaques, catalogs, magazines, and more. Kit insert on some models holds item in place with additional storage space for directions and manual literature. No tape or glue needed for assembly. Ships in bundle quantities of 20 and 25. Dimensions vary per model.

    Click for more
  • Corrugated Literature Mailers - White

    Corrugated Literature Mailers - White
    See all 105 items in product family
    Corrugated Literature Mailers - White - Allow Secure Packaging and Shipping of CDs, Frames, Literature, Business Cards, and more.

    Corrugated Literature Mailers assemble quickly and easily without tape, glue, or staples. Strong 200#/ECT-32, B flute white corrugated construction provides structural integrity and strength. Suggested uses include mugs, small electronics, binder, books, business cards, CDs, catalogs, files, magazines, photos, product samples, and more. Dimensions vary. Sold and shipped in flat bundle quantities of 25 or 50.

    Click for more
  • Corrugated Literature Mailers - Kraft

    Corrugated Literature Mailers - Kraft
    See all 18 items in product family
    Corrugated Literature Mailers - Kraft - are used to Ship and Store Literature and Documents.

    Corrugated Literature Mailers are manufactured with strong 200#/ECT-32, B flute kraft corrugated to protect contents and provide structural integrity. Easy to assemble without tape, glue or staples. Suggested uses include binders, booklets, pamphlets, catalogs, clothing, product samples, photo albums, frames, and more. Dimensions vary. Sold and shipped in flat bundle quantities of 25 and 50.

    Click for more
  • Corrugated Literature Mailers - Tab Lock White

    Corrugated Literature Mailers - Tab Lock White
    See all 60 items in product family
    Corrugated Literature Mailers - Tab Lock White - Have Protective Side Flaps and Front Outside Tuck Closures for Secure Shipments of Literature and more.

    Corrugated Literature Mailers Feature protective side flaps and front outside tuck closure for maximum document protection. Manufactured from strong 200#/ECT32, B flute white corrugated for structural integrity and strength. Assembles easily without tape, glue or staples. Suggested uses include small frames and books, catalogs, binders, clothes, promotional literature, stationary, and more. Dimensions vary. Sold and shipped in flat bundle quantities of 25 or 50.

    Click for more
  • Corrugated Literature Mailers - Tab Lock Kraft

    Corrugated Literature Mailers - Tab Lock Kraft
    See all 40 items in product family
    Corrugated Literature Mailers - Tab Lock Kraft - Protect Literature, Documents, and more in Shipping.

    Corrugated Literature Mailers have protective side flaps and front outside tuck closure to ensure secure placement of documents or products for shipping and storage. Manufactured from strong 200#/ECT32, B flute kraft corrugated for structural stability. Assembles in seconds without tape, glue or staples. Suggested uses include books and booklets, catalogs, binders, envelopes, files, clothes, frames, promotional literature, product samples, and more. Dimensions vary. Sold and shipped in flat bundle quantities of 25 or 50.

    Click for more
Featured Items