Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Pallet Rack

(1,248 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Capacity Lbs.

Brand

Our Price

Go

Recently Viewed

Categories

  • Wireway Husky - Double-Slotted "Lynx" Pre-Configured Pallet Rack Starter & Add-On Units

    Wireway Husky - Double-Slotted
    See all 16 items in product family
    Husky "Lynx" Double Slotted Pallet Racks Are Rack Manufacturers Industry (RMI) Certified.

    Pre-configured pallet racks are made with heavy duty 14 gauge high yield capacity steel upright frames. Upright frames are reinforced with MIG-welded full channel steel braces for maximum strength. High yield steel pallet rack beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights at 3”" increments. Uprights are double slotted to accept 2-way beam installation for easy add-on attachment. Safety lock secures beams without tools and is visible for easy checking. Step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Welded base plates allow uprights to be bolted to the floor and provide load distribution over 13.7 square inches. Beams have yellow baked-on enamel finish for high visibility and upright frames have gray baked-on enamel finish. Quick and easy, tool free assembly. Interchangeable with Penco Pallet Racks.

    Seismic sizes available; please inquire.



    Click for more
  • Wireway Husky - Double-Slotted "Lynx" Pallet Rack Beams

    Wireway Husky - Double-Slotted
    See all 16 items in product family
    Husky - Double Slotted "Lynx" Pallet Rack Beams Offer Secure 6-Way Locking Installation.

    High yield steel pallet rack beams feature 3-prong connectors with slide-in safety locks to secure in 6 directions. Warehouse rack beams allow tool free height adjustments on uprights (sold separately) at 3” increments. Safety lock secures beams without tools and is visible for easy checking. 1-1/2" height step down beam design adds strength and allows installation of Optional Cross Bars and Decking (sold separately). Beams have yellow baked-on enamel finish for high visibility. RMI certified. Interchangeable with Penco Pallet Racks.

    Seismic sizes available; please inquire.



    Click for more
  • Wireway Husky - Double-Slotted "Lynx" Pallet Rack Frames & Accessories

    Wireway Husky - Double-Slotted
    See all 12 items in product family
    Husky - Double-Slotted "Lynx" Pallet Rack Uprights

    Feature industrial strength rack frames with base plates that allow uprights to be bolted to the floor and provide load distribution over 13.7 square inches. Welded bracing provides maximum rigidity. The storage rack upright frames have angled slots for easy pallet rack beam connection and beam adjustment on 3” centers. Side slots accept the beam safety key. Order two frames for each pallet rack starter unit and one additional frame for each add-on unit.
    Click for more
  • Wireway Husky - Pre-Configured "Invincible" Pallet Rack Starter & Add-On Units

    Wireway Husky - Pre-Configured
    See all 16 items in product family
    Husky - Pre-Configured "Invincible" Tear Drop Pallet Rack

    Increases storage space and inventory access with pre-configured, tool-free warehouse racks. These pallet racks are constructed of high-strength steel and provide maximum space efficiency. The green upright frames and orange pallet rack beams have quality polyurethane corrosion resistant finishes. These storage racks are interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
    Add-On Units include one upright frame and two beam pairs. Seismic sizes available; please inquire.



    Click for more
  • Wireway Husky - Pre-Configured "Invincilble" Pallet Rack Starter & Add-On Units With Wire Decking

    Wireway Husky - Pre-Configured
    See all 16 items in product family
    Husky - Pre-Configured "Invincible" Tear Drop Pallet Rack with Wire Decking

    increases storage space and inventory access with high capacity pre-configured pallet racks! These storage racks assemble in minutes without tools. Units are constructed of high-strength steel and provide maximum space efficiency. These warehouse racks have quality polyurethane corrosion resistant finishes on green uprights and orange pallet rack beams. Wire decks included. Interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
    Add-On Units include one upright frame and two beam pairs. Seismic sizes available; please inquire.



    Click for more
  • Wireway Husky - Tear Drop "Invincible" Pallet Upright Frames & Accessories

    Wireway Husky - Tear Drop
    See all 13 items in product family
    Husky - Tear-Drop "Invincible" Pallet Rack Upright Frames

    Are punched on 2” centers for maximum adjustability and space efficiency. These storage rack upright frames feature base plates that anchor them to the floor and distribute weight evenly. Determine the frame capacity needed based on total weight of all pallets, excluding pallets on the floor. Constructed of high strength steel. Assembles easily in minutes without tools.

    Frame capacity shown is based on 36"” pallet rack beam shelf spacing.
    Click here for complete capacity chart.

    Warehouse rack accessories are also available.
    Click here for complete capacity chart.
    Click for more
  • Wireway Husky - Tear Drop "Invincible" Pallet Rack Beams

    Wireway Husky - Tear Drop
    See all 23 items in product family
    Husky - Tear Drop "Invincible" Pallet Rack Beams

    Feature snap-in locking slots that ensure a secure and stable rack unit. Positive six-way locking action provides right to left, front to back and up and down locking. The lock automatically snaps into place securing the beams and is visible for easy checking or fast adjustments. These 1-1/2" height step down beam design accommodates cross bars and decking. One pair of storage rack beams is required per level. Our beams fit both upright teardrop styles with our new style rivet.

    Click for more
  • Wireway Husky Pallet Rack - Wire Mesh Decking - Galvanized Steel

    Wireway Husky Pallet Rack - Wire Mesh Decking - Galvanized Steel
    See all 9 items in product family
    Husky - Wire Mesh Decking
    Strong welded wire decks with 2” x 4” openings have a heavy-gauge galvanized finish and channel supports for greater capacity. Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration. These wire decks also allow a clear view of upper tiers and minimize dust and debris accumulation. Easily install pallet rack decks by simply dropping them into place over all pallet rack beams. Use with beams that have 1-1/2” or 1-5/8” step.

    To order:
    Measure beam length between uprights (left to right)
    Measure beam depth overall (front to back)
    Measure depth between beam steps (front to back)

      Beam Length     Use  
      96"   Two 46"
      108"   Two 52"
      120"   Two 58"
      144"   Three 46"
    Click for more
  • Husky - Pallet Rack Components & Accessories

    Husky - Pallet Rack Components & Accessories
    See all 15 items in product family
    Husky - Pallet Rack Components & Accessories
    Choose from heavy duty Upright Frames, solid rolled-steel welded Beams and a variety of Supports, Spacers & Rack Guards.
    Click for more