Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse School Furniture

(16,985 items)

Narrow Your Results

Availability

Style

Color Finish

  • Less...
  • More...

Seat Height Inches

  • Less...
  • More...

Stackable

Seat Construction

Frame Color

  • Less...
  • More...

Frame Construction

  • Less...
  • More...

Leg Type

Glide Type

Collection

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Virco® - Classic Series™ Classroom Chairs

    Virco® - Classic Series™ Classroom Chairs
    See all 21 items in product family
    Virco® - Classic Series™ Classroom Chairs

    These stylish chairs withstand rugged use and stack compactly when not in use. One piece molded seat is vented for comfort. Chrome finished tubular steel legs include leveling floor glides. Sold in cartons of 4. 10 Year Limited Warranty.

    Click for more
  • Jonti Craft® - Berries® - Plastic Classroom Stacking Chairs

    Jonti Craft® - Berries® - Plastic Classroom Stacking Chairs
    See all 144 items in product family
    Jonti Craft® Berries® Plastic Classroom Stacking Chairs Are Used For Classrooms, Assembly Halls and More.

    Plastic Classroom Stacking Chairs are made of heavy gauge steel frame for long lasting durability. Polypropylene shell prevents blushing and dissipates annoying static electricity. Nylon glides reduce noise. Non-exposed rivets prevent snags and provides additional safety measures. Child-friendly design promotes seating comfort. Available in five seat heights ranging from 10-18 inches. Chrome or powder-coated legs. Can be ordered individually or in sets of six. Available color finishes are Blue, Teal, Red, Yellow, Orange, Camel, Green, Navy and Purple. Five Year Limited Warranty.

    Click for more
  • Flash Furniture Stacking Chairs

    Flash Furniture Stacking Chairs
    See all 15 items in product family
    Flash Furniture Stacking Chairs Are Used For Schools, Offices, Assemblies, Waiting Areas And More.

    When in need of a space-saving seating solution that is either permanent or temporary, stack chairs have been proven to be beneficial. Stack chairs are a popular choice for many businesses that include hotels, schools, restaurants, cafeterias, and offices. This chair features a contoured back and seat that provides optimal comfort. With the ability to quickly store the chairs, it allows for the space to be used again for other purposes or when cleaning is needed.

    Click for more
  • Student Chair Desk Combos

    Student Chair Desk Combos
    See all 43 items in product family
    Student Chair Desk Combos are used for Classrooms, Training Rooms and more.

    Student Chair Desk Combos are made of polypropylene and steel frame to provide long lasting durability. Fold-up writing tablet provides easy use for writing. P-shaped writing tablet is durable laminate and measures 14"W x 20.8"D. Chair is made with a contoured and textured injection molded polypropylene seat and back for corrosion resistance. Solid steel rod chrome frame has a sled base design for stability. Seat is reinforced for extra strength. Back has a convenient hand hold for easy lifting. Non-marring floor glides feature ganging brackets for creating rows of desk chairs. Available styles include Chair Desk w/Left or Right handed Tablet, and Student Desk w/ Chair. Tabletop colors include Black, Maple, Oak, Sandstone, and White. Chair colors are Black, Blue, burgundy, Charcoal, Gray, and Navy. Frame is black, chrome or silver. Meets ANSI/BIFMA standards. Dimensions vary per model.

    Click for more
  • Interion® Merion Vented Back Molded Chairs

    Interion® Merion Vented Back Molded Chairs
    See all 4 items in product family
    Interion® - Merion Vented Back Molded Chairs Feature Contoured Back Support And Ventilating Slot For Comfortable Seating.

    Interion® - Plastic Stack Chairs are made with a durable polypropylene shell and tubular frame that endures long lasting use. Molded chair features non-marring glides and stack compactly at 2"H increments. Stacking chairs are sold 4 per carton. Weight capacity is 225 lbs. Includes 2 Year Limited Warranty.

    Click for more
  • ECR4KIDS® - School Stack Chairs - Chrome, Matching Color or Black Frame

    ECR4KIDS® - School Stack Chairs - Chrome, Matching Color or Black Frame
    See all 90 items in product family
    ECR4KIDS® School Stack Chairs Are Used For Schools, Recreation Centers, Auditoriums, Lunchrooms And More.

    School Stack Chairs are made of 16 gauge tubular steel legs with steel lower back support and full MIG welded frame for long lasting durability. Molded seat with vented back has reinforced ribbing in back and under seat to provide added strength. SuperGlide composite ball glides add protection on hard floors and carpet. Glide types are Swivel and Ball. Seat heights range from 10" - 18". Available seat and frame colors are Scratch-resistant chrome, Black, Blue, Burgundy, Gray, Green, Hunter Green, Navy Blue, Purple, Red, Sand and Yellow. Other dimensions vary per style.

    Click for more
  • Virco® Sage™ Series Plastic Chairs

    Virco® Sage™ Series Plastic Chairs
    See all 4 items in product family
    Virco® Sage™ Series Plastic Chairs Are Used For Use A High Schools, Colleges And Other Higher Education Environments.

    Virco® Sage™ Series Plastic Chairs are made of durable chrome and plastic construction for long lasting dependability. Extra large chair shell allows for maximum comfort and less fatigue due to enhanced circulation. High-profile backrest provides extra comfort when reclining. Simple, contoured design has dimpled backrest and rolled perimeter. Handhold on back allows easy portability. Stacking Chair has frame designed for multiple stacking. Task Chair sits on 5-blade base with hooded casters. Cantilever Chair allows user to sit closer to desk with a unique design. Available in Navy or Black color.

    Click for more
  • Interion® White Shell Nesting Chairs

    Interion® White Shell Nesting Chairs
    See all 2 items in product family
    Interion® White Shell Nesting Chairs

    The green fabric seat of these chair easily folds up to allow horizontal nesting for compact storage. Molded polypropylene back is vented to keep you cool & comfortable. Available with Fixed Arms, Armless, or with a Foldable Tablet. Fabric upholstered seat has 2-1/8"” thick comfort cushioning. Tubular steel frame with white finish includes swivel casters for easy mobility. Comes full assembled. 1 Year Limited Warranty. Sold 2 per Pack.

    Click for more
  • Virco® - Mobile Plastic Chairs

    Virco® - Mobile Plastic Chairs
    See all 5 items in product family
    The Virco® Mobile Plastic Chair Is Designed For Ergonomic Student Comfort.

    Students spend a lot of time in a chair each day. They deserve to be comfortable. This student chair features a waterfall front and deep seat to provide comfort and increase circulation to the legs. Rolled back seat crest provides excellent support. Selected School chairs will feature pneumatic seat height adjustment. Stable 5-blade base with hooded swivel casters allows easy mobility.
    Click for more
  • Lightweight Plastic Stack Chair

    Lightweight Plastic Stack Chair
    See all 20 items in product family
    Lightweight Plastic Stack Chairs are Used For Early Childhood Development Centers, Recreation Centers, Auditoriums, Schools And More.

    Lightweight Plastic Stack Chairs are constructed of one-piece, polypropylene plastic shells for long lasting durability. No metal parts to scratch or scrape. Lightweight and easy to carry. Stacks 12 chairs high. Seat heights range from 10" - 18". Available chair and frame colors are Black, Blue, Chrome, Green, Navy, Red, Sand and Yellow. Dimensions vary per style.

    Click for more
  • Virco® - 4-Leg Stacking Chairs Assorted Collections

    Virco® - 4-Leg Stacking Chairs Assorted Collections
    See all 14 items in product family
    Virco® 4-Leg Chairs Make Students More Comfortable And More Productive.

    4-leg chairs feature a comfortable flexible backrest, a wide, spacious seat; and a gently sloping waterfall front that's easy on the legs. These chairs provide effective furniture support for students of all ages. All Virco® chairs are certified according to the GREENGUARD® indoor air quality standard for schools. Choose from an assortment of Virco® Collections. Available in a variety of colors.

    Click for more
  • Hard Plastic Classroom Chairs

    Hard Plastic Classroom Chairs
    See all 10 items in product family
    CLASSROOM FURNITURE
    Hard Plastic Classroom Chairs
    Sturdy tubular steel chrome finished legs permit compact stacking and include leveling glides. Surfaces are made from an extremely durable resin plastic that resists warping, fading and chipping to stay attractive and neat for years. Sold in cartons of 4. 10 Year Limited Warranty.

    Click for more
  • KI Intellect Wave™ Stackable Chairs

    KI Intellect Wave™ Stackable Chairs
    See all 12 items in product family
    KI Plastic Stacking Chairs Feature Clean Visual Forms That Create A Fresh, Modern Look.

    Unique contoured shell design offers a functional and ergonomic seating solution for classroom environments. Durable one-piece plastic seat and back offers strength and support. Easy to clean back has a hand hold for easy lifting. Seat has a waterfall edge front for improved circulation. Cantilever Chairs easily slide on carpets using non-marring glides.

    Click for more
  • Wooden School Chairs

    Wooden School Chairs
    See all 8 items in product family
    Wooden School Chairs Are Used In Elementary And Middle Schools.

    Wooden School Chairs are made of hardwood to provide long lasting durability. Curved back legs reduce tipping and ladderback design provides easy pick up and mobility. Leg rails along all four sides add structural strength and stability. Assembled chairs feature mortise and tenon construction. Available styles include Bentwood Chairs or Hardwood Chairs. Weight capacities are 113, 169, 200 and 225 lbs. Natural wood frame. Seat and back dimensions vary per style.

    Click for more
  • Angeles - Stackable Preschool Chairs

    Angeles - Stackable Preschool Chairs
    See all 67 items in product family
    Angeles - Stackable Preschool Chairs Provide Seating For Classrooms, Lunchrooms, Libraries And More.

    Angeles - stackable preschool chairs are made of plastic for long lasting durability and corrosion resistance. Units are lightweight and nestable for convenient unit mobility and storage. Includes rounded edges with no exposed metal fasteners for user safety and security. Features leg boots for noise reduction. Age ranges are 1 to 2, 2, 2 to 3, 3 to 6 and 6 to 12 years. Weight capacity is 100 lbs. Color finishes are Carmel Brown, Ocean Blue and Teal Green. Dimensions vary per model.

    Click for more
  • OFM School Chairs with Under Seat Storage

    OFM School Chairs with Under Seat Storage
    See all 16 items in product family
    OFM School Chairs With Under Seat Storage Provides Convenient Seating and Storage For Classrooms, Testing Areas, Labs, and more.

    The OFM school chairs with under seat storage are designed to store books, paperwork, and other materials while in the classroom. The triple curve design has a built-in lumbar support to stabilize your back in the upright position for improved posture and comfort. The under-seat basket provides out of the way storage for easy user access. The heavy duty base and steel frame supports up to 300 lbs. making the chairs strong and dependable. The stain resistant fabric seat cushion is replaceable allowing easy décor changes. Seat colors vary per model.
    • Triple curve design
    • Under seat basket
    • Heavy duty base and steel frame
    • Fabric seat cushion
    • Powder coat finish provides corrosion resistance
    Click for more
  • Allied - Choice Shell Stacking Classroom Chairs

    Allied - Choice Shell Stacking Classroom Chairs
    See all 28 items in product family
    Allied - Choice Shell Stacking Classroom Chairs Are Used In Schools, Offices And Learning Centers.

    Allied - Choice Shell Stacking Classroom Chairs are made of extra heavy 16 gauge steel frame, plastic and chrome to provide long lasting durability. Ergonomic shell with triple contour provides high performance. Lumbar support and waterfall front edge provide safety and comfort. Chairs available in Black, BLue, Burgundy and Platinum. Weight capacity is 300 lbs. Back and seat dimensions vary per chair.

    Click for more
  • ECR4KIDS® - Mobile Teacher Stool with Storage

    ECR4KIDS® - Mobile Teacher Stool with Storage
    See all 1 items in product family
    ECR4KIDS® - Mobile Teacher Stool with Storage

    The durable birch hardwood Teachers Stool is the perfect addition to any classroom for story or circle time. Two convenient shelves and a cubby below allow teachers to keep books and supplies stored within reach. Two side pockets and a Self adhesive pouch complement the comfortable 2" thick cushion in an attractive neutral canvas. The ECR4Kids Helpful Little Teacher Stool includes four casters, two locking, for mobility.
    Click for more
  • Lorell® Mobile School Chairs

    Lorell® Mobile School Chairs
    See all 4 items in product family
    Lorell® Mobile School Chairs are used for Computer Labs, Teacher Chairs, Office Settings and more.

    Mobile School Chairs are available in Standard and Adjustable Height styles.The gas-filled, pneumatic cylinder allows a seat adjustment range from 18-1/4" to 22-5/8" high. Armless task chair swivels 360 degrees and rolls on 2" diameter, dual-wheel, hooded, swivel casters on the five-star base.

    • 5/8" thick padding on adjustable chairs is covered with fabric that matches seat color
    • 4 Legged and 5 legged styles available
    • Available colors are Navy and Black
    • Swivel casters provide smooth mobility in classrooms, labs or offices
    • Leg base has heavy-gauge tubular steel with a chrome finish


    Click for more