Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Bags & Sealers

(2,178 items)

Narrow Your Results

Availability

Free Shipping

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Thickness Mil

  • Less...
  • More...

Brand

Price

Go

Recently Viewed

Categories

  • .7 Mil EZ Open Embossed Merchandise Bags with Die Cut Handles

    .7 Mil EZ Open Embossed Merchandise Bags with Die Cut Handles
    See all 41 items in product family
    .7 Mil EZ Open Embossed Merchandise Bags with Die Cut Handles are used in Retail Stores, Grocers, Outdoor Markets, and more.

    7 Mil EZ Open Embossed Merchandise Bags are made with high density polyethylene for durability and die cut handles for easy handling. and durable. Bags are ready to dispense in a low cube dispenser carton that is easy to use at the retail counter and stores easily on shelves. Bags open along width. Thickness for all bags is 7 Mil. Widths are 12", 13", and 16". Lengths of 18", 21", and 24". Variety of colors available. Package quantity is 500.

    Click for more
  • .5 Mil "THANK YOU" Pre-Printed Bags

    .5 Mil
    See all 4 items in product family
    .5 Mil "THANK YOU" Pre-Printed Bags are used by Retails Stores, Super Markets, and more.

    .5 Mil "THANK YOU" Pre-Printed Bags are oxodegradable and made using EPI technology so they are non-toxic and safe for food contact applications. Pre-printed "Thank You" shows customers appreciation. Suffocation warning. Bags open along width. Widths are 7", 10" or 12". Lengths are 12", 19", 20", and 22". Sold in package quantities of 500, 1000, and 2000.

    Click for more
  • Merchandise Bags

    Merchandise Bags
    See all 69 items in product family
    Merchandise Bags Are Used For Retail Stores, Outdoor Markets, Grocers And More.

    Merchandise Bags are made using a high-density high-molecular film for lasting durability and lightweight hadling. Plastic bags are embossed for easy opening. Ready to dispense in a low cube dispenser carton that stores easily on shelves or behind counters. Merchandise bags are available in a variety of colors. Sold in package quantities of 250 and 1000. Bag thicknesses are 0.6 or 0.8 mil. Other dimensions vary per model.

    Click for more
  • Counter Rack for tabbed T-Shirt Bags

    Counter Rack for tabbed T-Shirt Bags
    See all 1 items in product family
    Counter Rack for Tabbed T-Shirt Bags are used by Retail Stores and more for Easy Packaging.

    Counter Rack for Tabbed T-Shirt Bags allows high traffic or high volume stores to hold bags for packing. Color finish is Chrome.

    Click for more
  • .6 Mil Plastronic T-Shirt Bags

    .6 Mil Plastronic T-Shirt Bags
    See all 28 items in product family
    .6 Mil Plastronic T-Shirt Bags are used for Lightweight Items like T-shirts.

    .6 Mil Plastronic T-Shirt Bags are made from high molecular weight and high density film. Bags are ready to dispense in a low cube dispenser carton. Widths are 8", 9", 10", and 12".Lengths are 18"-24". Available in White. Sold in package quantities of 1000.

    Click for more
  • .8 Mil Heavy-Duty Carry-Out Bags

    .8 Mil Heavy-Duty Carry-Out Bags
    See all 2 items in product family
    .8 Mil Heavy-Duty Carry-Out Bags are used by Retail Stores and more.

    These .8 mil carry-out bags are heavy duty. They contain 30% post consumer recycled material. Bags open along width. 10" gusset diameter. Widths are 14" or 18". Lengths are 27" and 30". Sold in package quantities of 500. Color is white.

    Click for more
  • Wet Pack/Grocery Bags

    Wet Pack/Grocery Bags
    See all 5 items in product family
    Wet Pack/Grocery Bags Package Items such as Meat or Frozen Fish or other Food that may Condensate.

    Wet pack bags are made from white high density polyethylene to effectively package frozen or food that may condensate. Wet pack bags also isolate wet foods from other foods or packages. Available widths are 5", 6", 7", or 8". Lengths range from 11" to 18". Sold in package quantities of 500 or 1000.

    Click for more
  • .5 Mil Economy T-Shirt Bags

    .5 Mil Economy T-Shirt Bags
    See all 2 items in product family
    .5 Mil Economy T-Shirt Bags are used in Counter Racks for Packaging Lightweight Items like T-shirts.

    .5 Mil T-Shirt bags are available in bulk-pack and oxo-degradable for economical and strong bags.Bags open along width. Widths are 10" or 11-1/2". Lengths are 19" and 11-1/2". Sold in package quantities of 1000 and 2000. Colors are white or black.

    Click for more