Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Drains & Traps

(1,709 items)

Narrow Your Results

Type

  • Less...
  • More...

Length Inches

Height Inches

Color Finish

  • Less...
  • More...

Style

  • Less...
  • More...

Construction

  • Less...
  • More...

Trim Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Tub Drains

    Tub Drains
    See all 20 items in product family
    Tub Drains Come In Various Styles For Efficient, Safe Bathtub Draining.

    Tub Drains are available in a variety of styles to suit a variety of bathtub drain systems. Drains are available in Trip Lever, Quick Adjust, Lift & Turn, Foot Lock Stop, Flexible and Side Outlet styles. Choose from a variety of materials and colors.

    Click for more
  • Geberit Cable-Operated Cascading Tub Fillers

    Geberit Cable-Operated Cascading Tub Fillers
    See all 13 items in product family
    Geberit Cable-Operated Cascading Tub Fillers Are Used For Tub And Shower Applications.

    Geberit Cable-Operated Cascading Tub Fillers have a polished brass finish or are made of PVC for long lasting durability. Includes stainless steel strainers. They provide a faster fill for a broader range of baths. Integrated as a BWO, its proven system provides optimum performance. TurnControl Cable-Operated Cascading Tub Filler Bath Waste & Overflow bathtub drain is for installation of concealed bath waste & overflow drains with filler for bathtubs or tub/shower enclosures. Fits most tubs 17"-22" and 17"-24" deep, tub wall thicknesses from 9/16"-3/4", 2" (52mm) diameter drain hole openings and 2" to 2.5" diameter overflow hole openings. Available styles are Euro TurnControl or Traditional TurnControl. Not suitable for glued joints. Fast fill rate with a max fill rate of 18 GPM (with 3/4" supply). cUPC listed ASME A112.18.2/CSA B125.2 Compliant IAPMO PS69 Compliant.

    Click for more
  • Geberit Cable-Operated Bath Waste & Overflow Complete Systems

    Geberit Cable-Operated Bath Waste & Overflow Complete Systems
    See all 13 items in product family
    Geberit Cable-Operated Bath Waste & Overflow Complete Systems Are Used For Tub And Shower Applications.

    Geberit Cable-Operated Bath Waste & Overflow Complete Systems are for installation of concealed bath waste & overflow drains for bathtubs or tub/shower enclosures. With PushControl Waste & Overflow bathtub drain for optimum performance. Fits most tubs 17"-22", 17"-24" deep and 25"-29", Tub wall thicknesses from 1/16"-1/2", 2" (52mm) diameter drain hole openings and 2" to 2.5" diameter overflow hole openings. Not suitable where glued joints are required. Cables are 27" Teflon Coated stainless steel, with 1-1/2" Tubular Polypropylene (PP) .08" wall. Available styles are Euro Turn Control, Push Control and Turn Control. Trim colorsd are Polished Chrome, Brushed Nickel, Polished Nickel, Hard Coat Oil Rubbes Bronze, Biscuit, and White. cUPC listed; ASME A112.18.2/CSA B125.2 Compliant.

    Click for more
  • 165 Cast Iron Flanges

    165 Cast Iron Flanges
    See all 4 items in product family
    Cast Iron Flanges Are Designed For Use On Plastic Or Heavy Weight, No Hub Or Service Weight Soil Pipe In Plumbing Applications.

    Cast Iron Flanges can be installed to isolate piping away from the stud and reduce water line noise and vibration in metal stud installations. Features durable plastic body with cast iron flange for long lasting strength and dependability. Deep set cast iron closet flanges are complete with body, brass ring, bolts and gasket. Test cap available with some models. Available in 17-Gauge and 20-Gauge Brass. Package quantities are 6 and 8. Sizes vary per model.

    Click for more
  • Schedule 40 Bath Waste Rough-In Kits

    Schedule 40 Bath Waste Rough-In Kits
    See all 7 items in product family
    Schedule 40 Bath Waste Rough-In Kits Allow Easy Installation Of Bath Waste Systems.

    Schedule 40 Bath Waste Rough-In Kits are available in PVC or ABS plastic with a variety of optional extras. All kits are sold in case quantities of 30.

    Click for more
  • Two Part Shower Drains

    Two Part Shower Drains
    See all 18 items in product family
    Two Part Shower Drains Are Made For Use With Tile Or Marble Shower Drains Where A Shower Pan Liner Is Not Required.

    Two Part Shower Drains are available in several sizes, styles and finishes for easy installation in a wide range of shower drain systems. Choose from Round or Square styles in a variety of dimensions.

    Click for more
  • Cleanout Covers and Plugs

    Cleanout Covers and Plugs
    See all 23 items in product family
    Cleanout Covers And Plugs Are Made For Use As Drain Access Covers For Various Plumbing Systems.

    Cleanout Covers And Plugs are made using brass and are available in several sizes and styles. Cleanout Frames And Covers are available for 2", 3", 4" and 6" pipes. Cleanout Plugs With Raised Head allow easy removal with slipjoint pliers. Cleanout Plugs With Recessed Head are countersunk and tapped.

    Click for more
  • Schedule 40 Bath Waste Uni-Lift Half Kits

    Schedule 40 Bath Waste Uni-Lift Half Kits
    See all 21 items in product family
    Schedule 40 Bath Waste Uni-Lift Half Kits Contain Waste And Overflow Assemblies For Rough-In Installation Of Plumbing Assemblies.

    Schedule 40 Bath Waste Uni-Lift Half Kits are manufactured with ABS and PVC plastic piping with brass or zinc die cast drain units to strict industry standards for long lasting durability. Options include one or two hole face plate and condensate elbow. Available color finishes are Antique Bronze, Biscuit, Brushed Nickel, Chrome, Oil Rubbed Bronze, Rubbed Bronze, Satin Chrome, Satin Nickel, and White. Package quantity is 20.

    Click for more
  • Bath Waste Conversion Kits

    Bath Waste Conversion Kits
    See all 17 items in product family
    Bath Waste Conversion Kits Round Out D├ęcor And Add The Finishing Touches To Any Bath Drain Fixtures.

    Bath Waste Conversion Kits offer universal fitting and efficient stoppers to make plumbing installation a breeze for long lasting durability. Available color finishes are Antique Bronze, Brushed Nickel, Chrome, Polished Brass, Rubbed Bronze, Satin Chrome, Satin Nickel, and White. Package quantity is 2.

    Click for more
  • Schedule 40 Bath Waste Touch Toe Half Kits

    Schedule 40 Bath Waste Touch Toe Half Kits
    See all 1 items in product family
    Schedule 40 Bath Waste Touch Toe Half Kits Provide A Soft Touch Clicker Mechanism For Modern Functionality And Dependability.

    Schedule 40 Bath Waste Touch Toe Half Kits feature durable, yet stylish tub stoppers that open and close with the push of a toe for long lasting and simple use. Plumbing assemblies are made with ABS or PVC plastic for added reliability. Available color finishes are Brushed Nickel and Chrome. Package quantity is 20.

    Click for more
  • Integral Trap Drains

    Integral Trap Drains
    See all 1 items in product family
    Integral Trap Drains Are Made With A P-Trap And Conforms With ASTM Requirements.

    Integral Trap Drains feature a 2" socket size and are made with either PVC or ABS plastic. Polypropylene finish is available in White or Black.

    Click for more
  • Bath Waste Repair Parts

    Bath Waste Repair Parts
    See all 12 items in product family
    Bath Waste Repair Parts Provide Replacement Accessories For Worn Or Damaged Drain Assemblies.

    Bath Waste Repair Parts offer a variety of durable components necessary to get commercial and residential plumbing back in proper working order for long lasting use. Available types include Strainers, Drain Assembly Uni-Lift, Drain Plug, Faceplates, Plug Only Uni-Lift, Strainer Cover, Tap-Tap Replacement Cartridge, Uni-Lift Plug & Seat, and Unit. Sizes vary per model.

    Click for more
  • Solvent Weld Shower Drains

    Solvent Weld Shower Drains
    See all 5 items in product family
    Solvent Weld Shower Drains Are Made For Use With Preformed Shower Stall Bases In Athletic Facilities, Dormitories And More.

    Solvent Weld Shower Drains are made with ABS or PVC plastic, and seal with fiber and rubber gasket. 2" Schedule 40 DWV pipe solvent welds to the drain base. 101 PS Series Drains feature a one-piece design, while 2-Part Solvent Weld Shower Drains feature receptor base that integrates the body locknut, ensuring easy installation into the shower base. Choose from Plastic Strainer, Stainless Steel Strainer or UltraShine® Polished Brass Strainer. Sold in case quantities of 12.

    Click for more
  • Replacement Strainers

    Replacement Strainers
    See all 11 items in product family
    Replacement Strainers Install Easily Into Pre-Formed Shower Drains To Prevent Pipe Clogs Caused By Debris.

    Replacement strainers are available in a variety of sizes and materials. Each includes a fiber and rubber gasket for installation. Choose from plastic, stainless steel or polished brass. Stainless Steel Snap-In Strainers fit inside Schedule 40 DWV pipe to keep large debris out of the pipe. Available in three sizes and sold in package quantities of 12. 3-Prong Strainers are available in 1-7/8" and 1-5/8" sizes. Sold in package quantities of 25.

    Click for more
  • Bath Waste Trim Kits

    Bath Waste Trim Kits
    See all 21 items in product family
    Bath Waste Trim Kits Offer A Decorative Solution And Perfect Finishing Touch For Replacing And Upgrading Tub Plumbing Assemblies.

    Bath Waste Trim Kits are durably made with superior quality finishing and solid construction for long lasting bathtub drain, waste, and overflow fittings. Available color finishes are Antique Bronze, Biscuit, Brass, Brushed Nickel, Chrome, Oil Rubbed Bronze, Polished Brass, Satin Chrome, Satin Nickel, and White. Package quantity is 10.

    Click for more
  • Bath Wastes and Overflow

    Bath Wastes and Overflow
    See all 40 items in product family
    Bath Waste And Overflow Kits Are Available In Several Sizes And Styles For Installation In A Variety Of Bathtub Styles.

    Bath Waste And Overflow Kits are available as individual stoppers or full kits for use in bathtubs, whirlpools and more. Can be used on tubs made of acrylic, cast iron, fiberglass or steel. Choose from a variety of sizes and finishes.

    Click for more
  • Shower Drains for Built-up Showers

    Shower Drains for Built-up Showers
    See all 19 items in product family
    Shower Drains for Built-up Showers Are Designed For Use With Tile Or Marble Shower Plumbing Assemblies Where A Shower Pan Liner Is Used.

    Shower Drains for Built-up Showers feature a low profile design that allows for installation in tight spaces. Durable ABS or PVC plastic drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts for long lasting strength. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Weep holes in the drain assembly allow drainage from the pan liner. Available drain types are Round and Square Strainer. Strainer color finishes are Brushed Nickel, Chrome, Polished Brass, Rubbed Bronze, and Stainless Steel. Sizes vary per model.

    Click for more
  • Schedule 40 Bath Waste Quarter Kits

    Schedule 40 Bath Waste Quarter Kits
    See all 1 items in product family
    Schedule 40 Bath Waste Quarter Kits Are Designed For Use In Commercial And Residential Bathtub Plumbing Applications.

    Schedule 40 Bath Waste Quarter Kits provide durable uni-lift drain stoppers for long lasting use and reliability. Available color finish is Chrome. Package quantity is 20.

    Click for more
  • No-Calk Shower Drains

    No-Calk Shower Drains
    See all 2 items in product family
    No-Calk Shower Drains Seal With A Mechanically-Compressed Gasket, Eliminating The Need For Caulking.

    No-Calk Shower Drains seal into pre-formed shower stall bases with rubber washer and fiber base. 2" Schedule 40 DWV pipe is secured with a mechanically-compressed gasket that requires no caulking. Drains are sold in case quantities of 12. Available in ABS, PVC or Brass.

    Click for more
  • Bath Drain Trim Kits

    Bath Drain Trim Kits
    See all 28 items in product family
    Bath Drain Trim Kits Come In Various Styles For Efficient, Safe Bathtub Draining.

    Bath Drain Trim Kits are available in several options with Drain Plugs, Faceplates and mounting hardware. Drains are available in Push/Pull, Trip Lever, Twist & Close, Rollerball, Lift & Turn and Foot Lok Stop styles. Choose from a variety of materials and colors.

    Click for more
  • Watco Tub Closures

    Watco Tub Closures
    See all 70 items in product family
    Watco Tub Closures Are Used For Heavy Duty Use In Hotels, Motels And Rental Properties.

    Watco Tub Closures have brass stpped and metal strainer body for long lasting durability. Includes replaceable, drip proof Buna-N-Seal. Push down to close. Pull to open. No stopperrotation required. Styles include Foot Actuated, Lift & Turn, Presflo and Push Pull. Available threads are Male, Fine Male and Silicone Adhesive. Thread dimensions vary per model.
    Click for more
  • Watco Tub Drain Bushing Adapters

    Watco Tub Drain Bushing Adapters
    See all 10 items in product family
    Watco Tub Drain Bushing Adapters Are Used For Bath And Shower Drain Applications.

    Watco Tub Drain Bushing Adapters are used with 1-5/8' - 16" pieces. Color finishes are Blue, Brown, Green, Light Blue, Light Green, Orange, Pink, Purple, Red and Silver.

    Click for more
  • Wal-Rich® Shower Drains

    Wal-Rich® Shower Drains
    See all 11 items in product family
    Wal-Rich® Shower Drains Provide Reliable Drainage In Shower Stalls, Restrooms And More.

    Wal-Rich® Shower Drains are available in several sizes and styles. Available in Solvent, Jiffy Joint or IPS types. Shower drains are sold in package quantities.

    Click for more