Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Hose & Cord Reels

(651 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Drive/Return Type

Construction

Hose ID Inches

Reel Hose Length Capacity (Feet)

  • Less...
  • More...

Cable/Cord/Hose Included

Hose Material

Application

  • Less...
  • More...

Open or Enclosed Chassis

Our Price

Go

Recently Viewed

Categories

  • Global™ Industrial Spring Retractable Steel Hose Reels

    Global™ Industrial Spring Retractable Steel Hose Reels
    See all 2 items in product family
    Global™ Industrial Spring Retractable Steel Hose Reels Allow Organized Hose Access and Storage For Automotive, Manufacturing, Repair, and Other Working Applications.

    The heavy gauge reinforced steel construction is designed for strength and durability in the harshest working conditions. The latch mechanism and shielded steel spring ensure retraction ease for years of reliable service. The adjustable guide arm supports floor or wall installation for mounting versatility. The red powder coat finish prevents rust and oxidation. Includes a roller guide, hose stopper, male brass connector for air tool, and more. Dimensions vary per model.

    Click for more
  • Spring Driven Hose Reels

    Spring Driven Hose Reels
    See all 38 items in product family
    Spring Driven Hose Reels Provide Convenient Hose Storage and Access For A Variety of Commercial and Industrial Environments.

    The adjustable guide arm allows multi-angle floor or wall mounting for location versatility. The shielded stainless steel spring and latch mechanism ensure retraction for years of reliable service. The field-tested swivel is designed to give you full hose access from any area of your jobsite. The reels are made of heavy duty reinforced steel for strength and durability. The powder coat finish improves weather resistance in moist or wet conditions. The lightweight design allows you to easily mount the hose reel for installation ease. Hose supports both air and water for application versatility. Dimensions vary per model.

    Click for more
  • Composite Spring Retractable Hose Reels

    Composite Spring Retractable Hose Reels
    See all 12 items in product family
    Composite Spring Retractable Hose Reels Automatically Wind and Store Hoses For Automotive, Manufacturing, Repair, and Other Applications.

    The high quality spring steel motor is designed to auto-retract the hose making storage easy and efficient. The polypropylene case houses the reels making them impact and corrosion resistant for years of reliable service. The latching system ensures positive latching in any mounting position. The reels may be wall or floor mounted for easy accessibility. Hoses support air or water applications. PSIs and dimensions vary per model.

    Click for more
  • Hand Crank Hose Reels

    Hand Crank Hose Reels
    See all 11 items in product family
    Hand Crank Hose Reels Are Designed For Rugged, Heavy Duty Applications Requiring Long Lengths Of Hose And Large Storage Capacity.

    Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Multiple Hose Lengths, Construction Types and Colors. Choose With or Without Hose Included.

    Click for more
  • Dual Purpose Spring Retractable Combination Air/Water/Electric Hose/ Cord Reels

    Dual Purpose Spring Retractable Combination Air/Water/Electric Hose/ Cord Reels
    See all 5 items in product family
    Dual Purpose Combination Electric & Air / Water Hose Reels Are Used For Applications When Two Sources Are Required And Space Is Limited.

    Dual Purpose Combination Electric & Air / Water Hose Reels are made of a powder painted steel construction for long lasting durability. Provides 1/4" plate steel support post, solid 1" steel center support shaft, adjustable arm guide, cartridge style spring motor, 4-roller non-snag hose guide, 8-position spark-free locking ratchet and multiple mounting positions. Hose length is 50'. Color is Blue. PSI is 300.

    Click for more
  • Slow Rewind Safety Spring Retractable Hose Reels

    Slow Rewind Safety Spring Retractable Hose Reels
    See all 10 items in product family
    Slow Rewind Safety Spring Retractable Hose Reels Allow Convenient Hose Storage and Organization For Industrial, Commercial, Manufacturing, and Other Applications.

    The lubricated and enclosed cartridge-style motor is easily removable for safe and convenient maintenance. The robotically spun and ribbed discs with rolled edges are designed to improve unit strength, durability, hose protection, and operator safety. The solid one piece steel base and support post features no weld for maximum strength and stability. The multi-position guide arm conveniently adjusts to wall, floor, ceiling, and vehicle mounting positions for installation ease. The 90° full-flow NPT swivel allows simple seal maintenance and efficient hose installation. The heavy duty steel construction provides strength and durability for the harshest working conditions. The powder coat process ensures corrosion resistance for years of lasting reliability. PSIs and dimensions vary per model.

    Click for more
  • Compact Footprint Spring Retractable Hose Reels

    Compact Footprint Spring Retractable Hose Reels
    See all 15 items in product family
    Compact Footprint Spring Retractable Hose Reels Are Designed For Convenient Hose Access and Storage For Automotive, Manufacturing, Repair, and Other Applications.

    The field-tested swivel allows you to move freely around your work area while maintaining full hose access. The latch mechanism and shielded stainless steel spring ensure easy and reliable retraction every time. The adjustable guide arm can be floor or wall mounted allowing location versatility. The heavy gauge reinforced steel construction makes these reels both strong and durable for the toughest working environments. The powder coat finish prevents rust and oxidation improving the appearance and overall life of the unit. The PVC hose supports air or water applications. Dimensions vary per model.

    Click for more
  • Electric Motor Driven Hose Reels

    Electric Motor Driven Hose Reels
    See all 1 items in product family
    Electric Motor Driven Hose Reels Are Used For Industrial Or Field Use Including Turf Care And Pest Control.

    Electric Motor Driven Hose Reels are constructed of a heavy gauge steel frame, spool and drum for long lasting durability. Designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. Provides all-bolted unitized construction with no welds to fatigue and a full flow swivel. Vibration-proof, self-locking fasteners are used for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths are 100', 175', 200' and 325'. Color is Red. PSIs are 300, 1,000 and 3,000. Dimensions are 19.625" L x 17.75" W x 20.25" H, 23.625" L x 17.75" W x 20.25" H, 29.625" L x 17.75" W x 20.25" H, 31" L x 17.75" W x 20.25" H and 31.25" L x 17.75" W x 20.25" H.

    Click for more