Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Chairs

(4,231 items)

Narrow Your Results

Seat Color

  • Less...
  • More...

Frame Color

Frame Construction

Cal 117 Certified

Capacity Lbs.

Collection

Country of Origin

Brand

Our Price

Go

Recently Viewed

Categories

  • KFI - Church Stacking Chair with Front Roll Seat

    KFI - Church Stacking Chair with Front Roll Seat
    See all 31 items in product family
    KFI - Church Stacking Chairs with Front Roll Seat Are Used For Optimal Seating Comfort During Church And Other Services.

    KFI - Church Stacking Chairs with Front Roll Seat are made with a 1" square tubing 18 gauge steel frame with powder coat finish for long lasting durability. 3/4" rear leg bar provides extra stability and strength. Legs include stack bumpers to prevent scratches. Stack 6 to 8 high when not in use. Meets CAL 117 Fire Code. Overall chair height 34". Shipped Assembled. Fabric colors are Aloe, Amethyst, Aubergine, Azure, Black, Blue, Brown, Cabernet, Cobalt Blue, Emerald, Gray, Indigo, Jade, Maroon, Navy and more. . Frame colors are Black and Silver Vein. Weight capacity is up to 400 lbs. Extra quantities are also available.

    Click for more
  • Flash Furniture Stacking Church Chairs

    Flash Furniture Stacking Church Chairs
    See all 7 items in product family
    Flash Furniture Stacking Church Chairs Provide an Alternative to Pew Seating for Church, Seminar, or Reception Area Seating.

    These stacking church chairs have a cushioned back and thick seat are generously padded with CA117 fire retardant foam and covered in durable fabric upholstery. The waterfall edge reduces pressure on legs. Chairs have a convenient book pouch on the back of the chair for accessible seminar materials, bibles, or hymn books. Built-in ganging brackets connect chairs and maintain nice, straight rows. Sturdy 16 gauge steel, silver vein frame has angled legs and has been tested to hold up to 800 pounds. Plastic rocker glides protect the floor by sliding smoothly. Excellent chairs for hotel lobbies, banquet halls, conference facilities and worship centers. Chair widths are 18-1/2" and 21". Chair depths are 16-1/4", 16-1/2", 16-3/4", and 17". Available colors are black, brown, gray, and red.

    Click for more