Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Drains & Traps

(1,707 items)

Narrow Your Results

Type

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Color Finish

Gallons Per Minute

  • Less...
  • More...

Brand

Depth Inches

Grease Capacity Lbs

  • Less...
  • More...

Connection Size

  • Less...
  • More...

Recently Viewed

Categories

  • Zurn Solids Interceptor

    Zurn Solids Interceptor
    See all 8 items in product family
    Zurn Solids Interceptors Are Designed To Capture And Retain Solid Particles For A Variety Of Drain Line Applications.

    Zurn Solids Interceptors are made of Dura-coated cast iron, bronze or acid-resistant coated steel and stainless steel for long lasting durability. Features a removable PVC sediment bucket designed to trap particles for greater reliability. Offers a perforated flow defusing/intercepting screen for enhanced versatility. Top access cover with gasket for ease of use. Stainless steel draw latches and hardware with ABS handle for easy removal of bucket. Gallons per minute are 5, 15 or 30. Connection sizes are 1-1/2, 2, 3 or 4 inch. Dimensions vary per model.

    Click for more
  • Zurn Grease Traps

    Zurn Grease Traps
    See all 15 items in product family
    Zurn Grease Traps Are Designed For Removing And Retaining Grease From Wastewater In Kitchens And Restaurant Areas Where Food Is Prepared.

    Zurn Grease Traps are made of Dura-coated steel or non-corrosive polyethylene for long lasting durability. Features a removable pressure equalizing/flow diffusing inlet baffle and fixed bottom outlet baffle for superior performance. Offers a bronze cleanout plug and visible double wall trap seal for enhanced versatility. Secured non-skid cover with gasket and center tie down assembly for added safety and protection. External flow control fitting. Types are No Hub or Female NPT. Connection sizes are 2, 3 or 4 inch. Gallons per minute are 4, 7, 10, 15, 20, 25, 35, 50, 75 and 100. Grease capacities range from 18-50400 lbs. Other dimensions vary per model.

    Click for more
  • Zurn Hair Interceptors

    Zurn Hair Interceptors
    See all 2 items in product family
    Zurn Hair Interceptors Are Designed To Retain The Hair From Beauty Shops, Hospitals Or Wherever Hair Clogs Are A Problem.

    Zurn Hair Interceptors are made with Dura-coated cast iron for long lasting durability. Features a removable perforated stainless steel basket to catch hair for enhanced reliability. Slip Joint x IP Female. Available in 5-3/8 or 10-1/8 inch outlet height. Width is 6 or 6-3/4 inch.

    Click for more
  • Rockford Grease Traps

    Rockford Grease Traps
    See all 42 items in product family
    Rockford RP-50-LO - 4" Grease Interceptor - 219 LBS Capacity - 50 GPM - Steel

    A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RP Series is a Grease Interceptor W/External Flow Control fitting, designed and approved in accordance with PDI G-101. These are available from 4 gpm - 500 gpm. UPC/IAPMO approved.
    Click for more
  • Sediment Drains

    Sediment Drains
    See all 10 items in product family
    Sediment Drains Are Designed For High Efficiency In Retaining a Wide Variety Of Insoluble Wastes.

    Sediment Drains are made of steel for long lasting durability. Drains provide maximum water travel with minimized turbulence through the filtering action of its screens to prevent evacuation into drainage systems which may cause blocking, stoppages and backups. SD series is a Sediment Drain for use in garage or industrial floor drainage requirements. Inlet/Outlet heights range from 10-1/2"-29". Gallon capacities range from 3-1/2 -330. Other dimensions vary per model.

    Click for more
  • Lint Separators

    Lint Separators
    See all 7 items in product family
    Lint Separators Are Designed For Exceptionally High Efficiency In Retaining A Wide Variety of Insoluble Wastes.

    Lint Separators are made of steel to provide long lasting durability. Interceptors provide maximum water travel with minimized turbulence through the filtering action of its screens to prevent evacuation into drainage systems which may cause blocking, stoppages and backups. Connection sizes are 2", 3", 4" and 6". Other dimensions vary per model.

    Click for more
  • Oil Seperators

    Oil Seperators
    See all 17 items in product family
    Oil Seperators Provide Exceptionally High Efficiency In Retaining Insouable Waste.

    Oil Seperators are made of steel to provide long lasting durability. Seperators provide maximum water travel with minimized turbulence through the filtering action of its screens to prevent evacuation into drainage systems which may cause blocking, stoppages and backups. The ROI series is a new series of oil interceptors offer users a 17 models. Holding capacities range from 350 gallons to 10,000 gallons. Connections sizes are 4" or 6". Other dimensions vary per model.

    Click for more
  • Catch Basin/Sand Interceptors

    Catch Basin/Sand Interceptors
    See all 18 items in product family
    Catch Basin/Sand Interceptors Are Designed For Exceptionally High Efficiency In Retaining A Wide Variety of Insoluble Wastes For Commercial Drainage Applications.

    Catch Basin/Sand Interceptors are made of steel to provide long lasting durability. Interceptors provide maximum water travel with minimized turbulence through the filtering action of its screens to prevent evacuation into drainage systems which may cause blocking, stoppages and backups. Available types are Catch Basin or Sand/Sediment. Inlet/outlet heights are 4", 6" or 38". Other dimensions vary per model.

    Click for more
  • Josam Interceptor

    Josam Interceptor
    See all 6 items in product family
    Josam Interceptor Are Used For Applications Including Food Service, Hospitality, Commercial And More.

    Josam interceptor is made of epoxy coated fabricated steel for long lasting durability and corrosion resistance. Interceptors are installed in the sanitary drainage system to intercept fats, oils and grease from waste water discharge. Includes acid resistant gasketed cover that is air and watertight for spillage prevention. Features a non-skid safety pattern, no-hub connection, internal trap and removable baffle for unit safety, stability and operation ease. Gallon capacities range from 20 to 100. Package quantity is 1. Color finish is White. Dimensions vary per model.

    Click for more