Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Shrink Wrap

(335 items)

Narrow Your Results

Length Feet

Width Inches

Thickness Mil

Our Price

Go

Recently Viewed

Categories

  • Dr. Shrink Heat Shrink Tape

    Dr. Shrink Heat Shrink Tape
    See all 14 items in product family
    Dr. Shrink Heat Shrink Tape Is Used For Various Taping And Patching Applications.

    Dr. Shrink Heat Shrink Tape is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Used for taping seams, patching holes and securing zipper access doors. No UV inhibitors. Wide selection of 9 mil thickness, 180 foot length Clear, Blue, White or Green color rolls are available in 2, 3 4 and 6 inch widths and 8 to 24 package quantities. NOTE: Clear tape is not recommended for usage longer than 60 days, as an adhesive residue will result.

    Click for more
  • Dr. Shrink Preservation Tape

    Dr. Shrink Preservation Tape
    See all 15 items in product family
    Dr. Shrink Preservation Tape Is Used For Commercial Or Industrial Storage And Shipping Applications.

    Dr. Shrink Preservation Tape is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Contains UV inhibitors for long term storage and leaves minimal adhesive residue. Used for use with transportation covers where the cover needs to be taped directly to the object. Wide selection of 10 mil thickness, 108 foot length Clear, Blue, White or Black color rolls are available in 1, 2, 3 4 and 6 inch widths and 8, 12, 16, 24 and 48 package quantities. Note: Although designed not to leave a residue, the adhesion is very strong to most surfaces and it is possible that the top layer of paint or finish may come off painted surfaces or wood. A small area should be tested before applying to entire surface.

    Click for more
  • Dr. Shrink Light Tack Tape

    Dr. Shrink Light Tack Tape
    See all 6 items in product family
    Dr. Shrink Light Tack Tape Is Used For Commercial Or Industrial Storage And Shipping Applications.

    Dr. Shrink Light Tack Tape is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Designed to leave no residue while providing a UV protected surface between shrink wrap and covered object. "Light tack" adhesive provides a tough, puncture resistant barrier preventing scratching or chafing. White color 4 mil thickness rolls are available in 3, 6, 12 and 24 inch widths, 600 and 1000 foot lengths and 2, 4 and 8 package quantities.

    Click for more
Featured Items