Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Bedroom Furniture

(135 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Hanover - Memory Foam Full Mattress

    Hanover - Memory Foam Full Mattress
    See all 4 items in product family
    Hanover HMATMF08-TN 8" Tranquility Memory Foam Twin Mattress

    The Hanover HMATMF08-TN 8" Tranquility Memory Foam Twin Mattress is made of a 2" solid memory foam top and a Reflexa foam base. The entire mattress is protected with a bridal white, elegant knit, removable, washable cover and a 20-year warranty. All Hanover mattresses are CertiPur certified which means they are made without ozone depleters, PBDE flame retardants, mercury, lead, other heavy metals, formaldehyde or phthalates.

    Click for more
  • Hanover - Bed Bases and Frames

    Hanover - Bed Bases and Frames
    See all 12 items in product family
    Hanover HBEDCHEL-TN Chelsea Metal Twin Platform Bed Frame

    The Hanover HBEDCHEL-TN Chelsea Metal Twin Platform Bed Frame is a welded 1-piece fully assembled headboard and footboard. It is shippable by UPS and assembled in minutes with its 1-piece sturdy slat system that increases durability, supporting up to 700 lbs. The matte nickle finish and contemporary swoop design add modern appeal.

    Click for more
  • Prepac Manufacturing - Platform Beds

    Prepac Manufacturing -  Platform Beds
    See all 10 items in product family
    Prepac Manufacturing District Queen Platform Bed

    With its simple and smart design the District Queen Platform Bed is the perfect addition to any modern bedroom. Its Washed Black laminate fuses together classic black with warm brown undertones to create a high-end look. The composite wood construction provides a sturdy mattress foundation. Pair with the Prepac District Queen Headboard (sold separately) for a harmonized look and extra storage space. This bed ships ready to assemble and includes an easy-to-follow instruction manual.

    Click for more
  • Prepac Manufacturing - Coal Harbor Platform Storage Beds

    Prepac Manufacturing -  Coal Harbor Platform Storage Beds
    See all 3 items in product family
    Prepac Manufacturing Espresso Coal Harbor Queen Mate's Platform Storage Bed with 6 Drawers

    Make your bed the most versatile, urban piece in your bedroom with the Coal Harbor Queen Mate's Platform Storage Bed with 6 Drawers. Store your linens, shoes and other bedroom items in six 18" deep drawers (three per side) and take the pressure off your dresser. This mate's bed will suit any room layout, and doesn't need a box spring thanks to the slat support system that only requires your mattress. As a final touch, the footboard's angular shape echoes the detail seen in the other members of the Coal Harbor Bedroom Collection, making it easy to unify your bedroom's style.

    Click for more
  • Prepac Manufacturing - Bookcase Headboards

    Prepac Manufacturing -  Bookcase Headboards
    See all 18 items in product family
    Prepac Manufacturing Cherry King Bookcase Headboard

    Add storage space to your bedroom with the King Bookcase Headboard. Designed to complement any décor, this headboard comes with six storage compartments for your bedside necessities and accessories. The varying compartment sizes add visual appeal and give you display options for large and small items. This free-standing piece is designed to be paired with any standard king bed including our King Mate's Platform Storage Bed.

    Click for more
  • Prepac Manufacturing - Nightstands

    Prepac Manufacturing -  Nightstands
    See all 21 items in product family
    Prepac Manufacturing Series 9 Designer Floating Queen Headboard with Nightstands

    This 3 in 1 floating headboard with 2 nightstands maximizes your available floor space with its elevated, off the floor design. With a focus on simplicity and functional storage, this unit creates a modern and sleek bedroom. Two built-in nightstands extend from the headboard featuring drawers for out-of-site storage and a surface for your reading lamp and favorite books. To maintain its clean lines, both nightstands feature hidden wire management for lamp cords, alarm clock cords or phone chargers. Installing the Floating Headboard at any height is simple, thanks to its innovative hanging rail mounting system. Because of its adjustable height, this system can accommodate any bed and mattress combination. It is the perfect companion to Prepac's Queen platform storage beds, allowing full access to all storage drawers. Product finishes and handles match Prepac's Series 9 Designer Bedroom collections. Proudly manufactured in Canada using CARB-compliant, laminated composite wood.  Ships Ready to Assemble with an instruction booklet for easy assembly and links to an installation video. Product includes a 5-year manufacturer's limited warranty.

    Click for more
  • Prepac Manufacturing - Headboard

    Prepac Manufacturing -  Headboard
    See all 8 items in product family
    Prepac Manufacturing District King Headboard

    The District bedroom collection is inspired by the simplicity of urban design; the District Headboard features a bold thick top and functional storage. Its Washed Black laminate fuses together classic black with warm brown undertones to create a high-end look. This free-standing headboard works well with a variety of king size bed frames and decorating styles.

    Click for more
  • Prepac Manufacturing - Chests, Dressers, & Armoires

    Prepac Manufacturing -  Chests, Dressers, & Armoires
    See all 29 items in product family
    Prepac Manufacturing Calla 6-Drawer Dresser

    Inspired by chic cosmopolitan design, the Calla Collection blends modern lines and elegant details. The Six Drawer Dresser is finished in pure white laminate and features diamond cut chrome knobs. Not content to get by on looks alone, this chest offers six sizeable drawers that provide ample storage space for your clothing.

    Click for more
  • Prepac Manufacturing - Bedroom Storage Benches

    Prepac Manufacturing -  Bedroom Storage Benches
    See all 5 items in product family
    Prepac Manufacturing District Storage Bench

    The District bedroom collection is inspired by the simplicity of urban design; the District Storage Bench features a bold thick top and functional storage. Its Washed Black laminate fuses together classic black with warm brown undertones to create a high-end look. This bench size works well in narrow hallways, entryways and bedrooms.

    Click for more
  • Prepac Manufacturing - Platform Storage Beds

    Prepac Manufacturing -  Platform Storage Beds
    See all 26 items in product family
    Prepac Manufacturing White Twin Mate's Platform Storage Bed with 3 Drawers

    The Twin Mate's Platform Storage Bed with 3 Drawers does double duty as a bed and dresser. With three generously sized drawers for keeping your linens, blankets and clothes, this bed provides space-saving storage for even the smallest bedroom. No need for a box spring, either: its slat support system only requires a mattress. Position the drawers on either the right or left side of the bed, depending on the layout of your room, and watch your floor space grow!

    Click for more