Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Safety Cans & Gas Tanks

(456 items)

Recently Viewed

Categories

  • VaporTrap™ Solvent Waste Systems

    VaporTrap™ Solvent Waste Systems
    See all 20 items in product family
    VaporTrap™ Solvent Waste Systems Safely Collect Waste and Reduce Odors.

    VaporTrap™ Solvent Waste Systems collect waste from one or more HPLC machines. These systems include carbon exhaust filters to trap potentially harmful vapors emitted from solvents, protecting workers from inhaling dangerous fumes. The closed, leakproof system helps eliminate spills and provides an efficient way for disposing of volatile organic compound waste. Styles are Carboy and Filter Kit, and Carboy Cap and Filter Kit. Total number of ports available are, 6, 7, and 8. Capacities range from 4 liters to 20 liters. Polypropylene cap offers a wide range of tubing port configurations, with and without hose barb ports, and includes a chemical resistant, EPDM gasket and additional plugs to seal any unused ports. The ergonomically designed HDPE carboy features large top handles for a full hand grip, clear graduation marks with ±5% accuracy and provides excellent chemical compatibility against aggressive solvents. Each system includes an HDPE carboy, two 83-mm caps (one with ported adapter for waste collection and one closed for safe transport), various ports for waste tubing, one port for a carbon exhaust filter, one carbon exhaust filter, one straight adapter and one 90-degree adapter for filter, tube fittings, gasket, and plugs for unused ports. Optional filter replacement indicator makes it easy to see when filter is saturated and requires replacement. Recycling your solvent waste with an in-house recycling system removes almost all the disposal fees.

    Click for more
  • Justrite UN/DOT Carboys

    Justrite UN/DOT Carboys
    See all 14 items in product family
    Justrite UN/DOT Carboys Store and Secure Shipments of Liquid Waste.

    Justrite UN/DOT Carboys designed for single-use and easy disposal of laboratory waste. The leakproof 70-mm HDPE cap includes a chemical resistant EPDM gasket. Can types are Carboy and Carboy and Filter Kit. The ergonomic HDPE carboy has a large top handle for a full hand grip, and provides excellent chemical compatibility against aggressive solvents. Liter capacities are 13.5 and 20. 6, 7, and 8 ports. Wide range of tubing port configurations available with and without hose barb ports.

    • UN/DOT approved carboy for packaging group II, and hazardous chemicals
    • Meets UN 3H1 standards
    • High-density polyethylene (HDPE) construction for excellent chemical compatibility


    Click for more
  • Justrite HDPE & Polypropylene Carboys

    Justrite HDPE & Polypropylene Carboys
    See all 38 items in product family
    Justrite HDPE & Polypropylene Carboys have Excellent Chemical Compatibility for Storing and Dispensing Solvents, Buffers, Reagents, and Powders.

    HDPE & Polypropylene Carboys have an ergonomic design with large handles and base with molded hand-grip for easy lifting and pouring. Highly durable Class VI, FDA grade high-density polyethylene resin is excellent for chemical resistance. Cap sizes are 83mm and 120mm with platinum-cured silicone gasket for a tight spill-proof seal. The larger 120-mm neck size allows you to reach into the carboy for quick and easy cleaning. Available styles are Carboy, Carboy w/Spigot, and Carboy w/3" sanitary Neck. Liter capacities range from 2.5 to 75. Carboys are compatible with interchangeable caps and adapters. Select from a wide range of adapters with molded or quick connect hose barb configurations for top connection flexibility. Colors are white and dark amber.

    • Interchangeable caps and adapters provide top connection flexibility
    • Rectangular ergonomic design saves valuable bench space
    • Material, volume, and metric graduation marks imprinted on carboys
    • Constructed from USP Class VI, FDA grade materials


    Click for more
  • Justrite Interchangeable Carboy Caps & Adapters

    Justrite Interchangeable Carboy Caps & Adapters
    See all 23 items in product family
    Justrite Interchangeable Carboy Caps & Adapters provide a Wide Range of Top Connection Configurations.

    These interchangeable carboy caps and adapters are leakproof and compatible with several adapters allowing you to change and configure carboy top connections based on your application requirements. Stackable caps feature large grips allowing you to easily open and tighten, and include platinum-cured silicone gaskets. Adapters are available with quick connect hose barb options including two, three, or four port combinations, as well as molded-in hose barb options, offering additional top connection flexibility. Available styles include Adapter Insert, Closed Adapter, Close Carboy, Molded Adapter, Open Top Carboy, and Quick Connect. Quick-connect cap adapters provide quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening. Polypropylene (PP) caps and adapters are autoclavable (Recommended autoclave cycle: 15 PSI and 250˚F (121˚C) for 20 minutes.) Quick disconnects are 2, 3, and 4. Hose barb sizes are 1/2", 3/8", and 1/4".

    Click for more
Featured Items