Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Steam / Water Heating

(179 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • Valve Bodies

    Valve Bodies
    See all 15 items in product family
    Thermostatic radiator valves are used for use on hot water one-pipe & two-pipe low pressure steam systems. Helps regulate flow of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems. Valves are fitted with packing gland assembly that allows replacement while system is in operation. Packing gland is fitted with a grease cup to ensure the o-ring packing is lubricated for life. Sturdy EPDM rubber valve disc provides a positive seal against the valve seat at differential pressures of up to 20 PSI in Hydronic hot water heating systems. Includes plastic cap to protect valve pushpin and to provide manual control of valve during installation. Conforms to ASHRAE/ANSI standard 102-1983.

    Click for more
  • Thermostatic Operators

    Thermostatic Operators
    See all 8 items in product family
    Thermostatic operator consists of a saturated vapor charged bellows and a setting dial. Dial is set to the position equal to desired temperature. Balanced pressures between the adjustment spring and the bellows ensure a smooth and modulating operation of the valve (valves sold separately). Valve mounted operators provide fast acting modulating control of the space temperature through a vapor charge, ensuring the highest level of comfort control. Standard Valve Mounted Operators include a theft protection device and a “snap-action” mechanism that allows easy installation and removal without the use of tools. Conforms to ASHRAE/ANSI standard 102-1983.

    Click for more
  • Brass Angle Steam Valves

    Brass Angle Steam Valves
    See all 8 items in product family
    Brass Angle Steam Valves Are Used For Use In Residential, Commercial And Industrial Heating Systems.

    Brass Angle Steam Valves are made of brass for long lasting durability and strength. Valves provide flow regulation of hot water or steam through radiator. 3-In-1 Radiator Repair Tool for repairing and re-threading broken air valves and re-tapping radiators also available. Available valve types are Brass Angle and Straight. Sizes are 1/2, 3/4, 1, 1-1/4 and 1-1/2 inches.

    Click for more