Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Lecterns

(328 items)

Narrow Your Results

Brand

Price

Go

Recently Viewed

Categories

  • Amplivox® - Multimedia Computer Lectern

    Amplivox® - Multimedia Computer Lectern
    See all 32 items in product family
    Amplivox® - Multimedia Computer Lecterns Provide Easy Access To Presentation Equipment And Secure Storage.

    Amplivox® - Multimedia Computer Lecterns are made of solid wood and laminate for long lasting durability. Available in a variety of sizes and styles including wired, wireless, with sound, non sound, with podium and more. Heavy duty casters provide easy maneuvering. Ships fully assembled by truck. Styles are Multimedia Computer Lectern, Multimedia Presentation Plus Podium, Multimedia Smart Podium and UHF Wireless Multimedia Smart Podium. Types are Non-Sound, Wired and Wireless. Dimensions vary per style. Color finishes are Mahogany, Maple, Medium Oak and Walnut. Quantity is 1.

    Click for more
  • Oklahoma Sound - Smart Cart Lecterns

    Oklahoma Sound -  Smart Cart Lecterns
    See all 5 items in product family
    Oklahoma Sound - Smart Cart Lecterns Allows For Portable, Easy Computer Setup In School, Office And Residential Environments.

    Oklahoma Sound - Smart Cart Lecterns are constructed from high quality melamine thermo fused MDF with stained pine wood finish on the base for strength and long lasting durability. Ready-to-assemble multipurpose computer friendly design offers 2 inch deep area for laptop that locks with slide out locking shelf for projectors and multimedia equipment. Built-in powerful 25 watt multimedia solid state amplifier on sound models. Three locking doors provide secure storage on three inner shelves for equipment and A/V material. Wire management grommets on inside for laptop, LCD projector, and accessory equipment use. Four 4-inch casters, with two locking provides mobility. Assembles in minutes. Styles are Non-Sound Lectern and Sound Lectern. Size is 28 in. W x 21 in. D x 41 in. H. Color finishes are Light Oak and Mahogany. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Amplivox® - Executive Column Lecterns

    Amplivox® - Executive Column Lecterns
    See all 13 items in product family
    Amplivox® - Executive Column Lecterns Are Used For Used For Classrooms, Lecture Halls And Other Presentation Venues.

    Amplivox® - Executive Column Lecterns are made of are made of high pressure laminate and wood for long lasting durability. Offer slanted reading table and open front storage compartment for equipment and supplies. Moves easily on four swivel casters (2 locking). UL & CE listed. Available in a variety of sizes and styles to meet presentation needs. Styles are Adjustable Non-Sound Column Lectern, Non-Sound Column Lectern, Sound Adjustable Height Lectern, Sound Column Lectern, Wireless Sound Adjustable Height Lectern and Wireless Sound Column Lectern. Size is 21 in. W x 15 in. D x 46-1/2 in. H. Color finishes are Mahogany, Medium Oak, Oak and Walnut. Quantity is 1.

    Click for more
  • Amplivox® - Presidential Plus Lecterns

    Amplivox® - Presidential Plus Lecterns
    See all 5 items in product family
    Amplivox® - Presidential Plus Lecterns Are Used For Formal Meetings And Executive Board Rooms With Large Audiences.

    Amplivox® - Presidential Plus Lecterns are made of stain resistant melamine laminate, woodgrain laminate and other high quality materials for long lasting durability. Available in a variety of styles, types and dimensions. Color finishes are Mahogany, Medium Oak, Oak and Walnut. Quantity is 1.

    Click for more
  • Oklahoma Sound - Power Plus Lectern With Sound

    Oklahoma Sound -  Power Plus Lectern With Sound
    See all 8 items in product family
    Oklahoma Sound - Power Plus Lecterns With Sound Are Used For Mid-Size Audiences Up To 900 People.

    Oklahoma Sound - Power Plus Lecterns With Sound are constructed with MDF and other high quality materials for long lasting durability. Provides four 8 inch high-efficiency speakers matched to 30 watt amplifier. Control panel designed with two mic input plus line in/out and full array of multimedia functions for total A/V experience. Includes extension output. Sound can be custom tailored via full range tone controls. Size is 22 in. W x 17 in. D x 46 in. H. Color finishes are Mahogany, Medium Oak and Walnut. Quantity is 1.

    Click for more
  • Oklahoma Sound - Orator Lecterns

    Oklahoma Sound -  Orator Lecterns
    See all 11 items in product family
    Oklahoma Sound - Orator Lecterns Adjust To Speaker And Environmental Requirements.

    Oklahoma Sound - Orator Lecterns are made of MDF for long lasting durability and easy cleaning. Lectern surface illuminates with elegant brass lamp and digital time piece. Four concealed casters allow for easy transport. Used for mid to large audiences up to 2,000. Includes four 6 inch full range speakers. Amplifier accommodates 2 microphones and line source. Offers wireless capabilities. Styles are Standard Height w/Sound and Height Adjusting without Sound. Sizes are 22 in. W x 17 in. D x 46 in. H and 22 in. W x 17 in. D x 24 in. to 52 in.. Color finishes are Mahogany, Medium Oak and Walnut. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Oklahoma Sound - Wood Grain Floor Lecterns

    Oklahoma Sound -  Wood Grain Floor Lecterns
    See all 6 items in product family
    Oklahoma Sound - Wood Grain Floor Lecterns Offer A Demanding Upscale Look To Conference, Training And Formal Meeting Rooms.

    Oklahoma Sound - Wood Grain Floor Lecterns are made of wood grain thermofused laminate for long lasting durability. Available in a variety of sizes and styles to meet presentation needs. Styles are Aristocrat Floor Lectern, The Prestige Lectern without Sound and The Prestige Lectern without Sound. Types are Non-Sound Lectern and Sound Lectern. Sizes are 22 in. W x 18 in. D x 47 in. H and 25 in. W x 20 in. D x 46 in. H. Color finishes are Mahogany, Medium Oak and Walnut. Quantity is 1.

    Click for more
  • Amplivox® - Elite Portable Lecterns

    Amplivox® - Elite Portable Lecterns
    See all 22 items in product family
    Amplivox® - Elite Portable Lecterns Are Used For Important Presentations, Formal Meetings And Executive Boardrooms.

    Amplivox® - Elite Portable Lecterns are made of solid wood veneer and other high quality materials for long lasting durability. Available in a variety of sizes and styles to meet presentation needs. Types are Non-Sound, Sound Ready, Wired and Wireless. Available in a variety of styles and dimensions. Color finishes are Mahogany, Medium Oak, Oak and Walnut. Quantity is 1.

    Click for more
  • Oklahoma Sound - Tabletop & Base Combo Lecterns

    Oklahoma Sound - Tabletop & Base Combo Lecterns
    See all 3 items in product family
    Oklahoma Sound Tabletop And Base Combo Lectern Offer The Versatility Of Use As Separate Units Or Together As a Full-Size Lectern.

    Oklahoma Sound Table Top And Base Combo Lectern is durably constructed of thermofused melamine laminate to resist scratches, stains and other mild damage. 75-watt amplifier with four speakers provides high-quality sound to 75,000 square feet in conference centers, auditoriums and other large venues. Public address system includes a locking cabinet with three interior storage shelves to hold presentation materials and input jacks for CD players, extension speakers, recording outputs and MP3s. Large angled presentation surface has an adjustable halogen lamp to illuminate materials in low lighting. Lecterns available with Headset Wireless Mic, Wireless Handheld Mic or Wireless Tie Clip/Lavalier Mic. Color finish is Mahogany on Walnut.

    Click for more
  • Oklahoma Sound - Artiscratic Lecterns with Sound

    Oklahoma Sound - Artiscratic Lecterns with Sound
    See all 6 items in product family
    Oklahoma Sound Aristocrat Sound Lecterns Offer Clear Precise Voice Reproduction And High-End Design Details Perfect For Corporate Training Centers, High-End Hotels And Other Executive Meeting Locations.

    Oklahoma Sound Aristocrat Sound Lecterns are made from durable laminate in rich wood finish with gold trim for long-lasting performance and prestigious style. 50-watt amplifier with two 8" high-efficiency speakers provides high-quality sound to up to 2,500 people. Public address system includes a surface-mounted digital timepiece for monitoring speech length and two large storage shelves as well as input jacks for CD players, extension speakers, recording outputs and MP3s. Four concealed casters help transport lectern from room to room. Lecterns available with Handheld Wireless Mic, Wireless Headset Mic or Wireless Tie Clip/Lavalier Mic. Color finishes are Cherry, Medium Oak and Mahogany.

    Click for more
  • Amplivox® Pinnacle Full Height & Tabletop Lecterns

    Amplivox® Pinnacle Full Height & Tabletop Lecterns
    See all 22 items in product family
    Amplivox® Pinnacle Full Height And Tabletop Lecterns Are Stylishly Designed For Use In Boardrooms, Auditoriums And Other Meeting And Conference Room Settings.

    Amplivox® Pinnacle Full Height And Tabletop Lecterns are constructed with a polyethylene shell and other high quality materials for long lasting durability. Available in a variety of sizes and styles. Convenient shelf used for taking notes. Built-in handles and tilt-and-roll casters allow for ease of transport. Styles are Full Height Lectern, Tabletop Lectern, Wireless Tabletop Lectern and Wireless Roving Rostrum Podium PA. Types are Non-Sound, Sound and Wireless. Dimensions vary per style. Color finishes are Cherry, Gray, Mahogany, Medium Oak, Oak and Walnut. Quantity is 1.

    Click for more
  • Oklahoma Sound - Prestige Sound Lecterns

    Oklahoma Sound - Prestige Sound Lecterns
    See all 6 items in product family
    Oklahoma Sound Prestige Sound Lecterns Deliver Crisp, Clear Voice Reproduction To Audiences Up To 3000 People .

    Oklahoma Sound Prestige Sound Lecterns are made of durable laminate with attractive wood finish to fit perfectly with any d├ęcor and style. 50-watt amplifier with built-in speakers provides high-quality sound that is easy to hear in auditoriums, conference centers, lecture halls and other large venues. Public address system includes a surface-mounted digital timepiece to monitor speaking time and two large shelves to store papers, reference materials and other supplies. Four concealed casters help transport lectern from room to room. Lecterns available with Wireless Handheld Mic, Wireless Headset Mic or Wireless Tie Clip/Lavalier Mic. Color finishes are Medium Oak and Mahogany.

    Click for more
  • Custom Solid Hardwood Lecterns

    Custom Solid Hardwood Lecterns
    See all 38 items in product family
    Custom Solid Hardwood Lecterns Creates Impressive Look In Boardrooms, Auditoriums, Classrooms, Conference Rooms, Lecture Halls And More.

    Custom Solid Hardwood Lecterns are constructed with multiple coats of durable clear lacquer to preserve natural wood, enhance grain and for long lasting durability. Available in a variety of sizes and styles including wired and wireless. Casters provide mobility. Some models require assembly. Types are Wired and Wireless. Available in a variety of styles and dimensions to meet presentation needs. Color finishes are Cherry, Mahogany, Maple, Oak and Walnut. Quantity is 1.

    Click for more
  • Oklahoma Sound - Vision Lecterns with Sound

    Oklahoma Sound - Vision Lecterns with Sound
    See all 6 items in product family
    Oklahoma Sound Vision Lecterns Are Popular In Auditoriums, Hotels, Places Of Worship, Schools And Other Areas Where Presentations To Large Groups Are Held.

    Oklahoma Sound Vision Lecterns are constructed of durable MDF material with cherry laminate finish for scratch-resistance and long-lasting appearance. Public address system includes 30-watt amplifier with two detachable external speakers to deliver clear, crisp sound to 900 people. Lectern cabinet has two storage shelves to hold presentation supplies and four concealed casters for greater mobility. Other lectern features are input jacks compatible for playing MP3s, AC power cord and DC port for optional battery packs. Some models available with 15" LCD screen to display custom logos, slideshows or other digital images uploaded from SD-card or flash drive. Lecterns available with Handheld Wireless Mic, Wireless Headset Mic or Wireless Tie Clip/Lavalier Mic. Color finish is Wild Cherry.

    Click for more