Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Restaurant & Lunchroom Seating

(1,998 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Interion® Aluminum Dining Chairs

    Interion® Aluminum Dining Chairs
    See all 1 items in product family
    Interion® Aluminum Dining Chairs Are Used In Bars, Restaurants, Cafeterias And Other Dining Environments.

    Interion® Aluminum Dining Chairs are made of aluminum to provide long lasting durability. Molded seat and back provide additional user comfort. Available styles include Half-Open Back, 4 Vertical Slat Back and 3 Vertical Slat Back with Crossbar. Reinforced crossbar legs and non-marring floor glides provide optimum performance. Weight capacity is 250 lbs.

    Click for more
  • Premier Hospitality Furniture - Restaurant Chairs

    Premier Hospitality Furniture - Restaurant Chairs
    See all 67 items in product family
    Premier Hospitality Furniture - Restaurant Chairs With Back Design For Restaurants, Lounges, Lunchrooms And More.

    Premier Hospitality Furniture - Restaurant Chairs are made with a solid 1” steel frame with black finish. 2” high density cushioned seat is available with easy-to-clean vinyl or durable fabric upholstery. Sold 2 per carton. Available styles include Ladder Back Chair, Cafe Chair, Cross Back Chair, 5 Slat Back Stack Chair, Grid Back Chair, Vertical Slat Back Chair and more. Available in 15 different colors. Dimensions vary per model.

    Mix and match these restaurant chairs with our stylish bistro tables. Choose tables with Laminate or Stainless Steel tops.

    Click for more
  • Richardson Seating - Retro Restaurant Chairs

    Richardson Seating - Retro Restaurant Chairs
    See all 55 items in product family
    Richardson Seating - Retro Restaurant Chairs Provide Retro-Styled Seating For Residential And Commerical Kitchens, Diners, Bars, Restaurants And More.

    Retro Restaurant Chairs are made with a 14 gauge all welded steel frame and chrome finish for long lasting durability. Chairs have a 1" box seat and deep foam padded backest for maximum comfort. Uphostered seat and back are made of fiberboard, plywood, vinyl and foam. Available back types are Channel Back, Diamond Tufted, Handle Back, Upholstered Back and V Back. Available color finishes are Black, Blue, Cracked Ice Grey, Cracked Ice Red, Craked Ice Yellow, Green, Metallic Red Sparkle, Royal Blue and Yeloow. Ships fully assembled. Dimensions vary per model. Made in the USA.

    Click for more
  • KFI Restaurant & Café Chairs

    KFI Restaurant & Café Chairs
    See all 31 items in product family
    KFI Restaurant & Café Chairs Are Used For A Wide Variety Of Office, Reception Area, Conference Room, Cafeteria or Miscellaneous Assembly Seating Applications.

    KFI Restaurant & Café Chairs are made of solid steel framing and wood backs for long lasting durability and dependability. Straight legged design chairs feature contoured Natural, Espresso or Chocolate finished backs and comfortable Alpine Green, Black, Brown, Burgundy, Charcoal, Espresso, Natural or Navy color. Vinyl or Fabric upholstered seats provide easy maintenance. Some models available with armrests or built-in casters on each leg for extra comfort and easy mobility. Weight capacity is 275 lbs. Dimensions vary per model.

    Click for more
  • Grosfillex® Contemporary Stacking Chairs

    Grosfillex® Contemporary Stacking Chairs
    See all 3 items in product family
    Grosfillex® Contemporary Stacking Chairs Are Full Of Pizzazz To Liven Up Any Space With Its Two Tone Designer Colors.

    Contemporary stacking chairs will find a natural space in institutional cafeterias, food courts, and many other indoor applications. Chairs are specifically made to withstand any tough commercial environment with hard wearing footpads. Made using scratch, stain and burn resistant molded melamine seat and back. Meets ASTM standards.

    Click for more
  • CSL - High Chairs and Booster Seats

    CSL - High Chairs and Booster Seats
    See all 60 items in product family
    High Chairs and Booster Seats are Used For Seating Small Children Safely And Securely During Mealtime.

    Used for use in the home or when dining out, these Booster Seats and High Chairs provide a safe stable base for your child. Made of durable plastic or wood, the chairs are easy to clean and stackable when not in use.

    Click for more
  • Carlisle - Booster Seats

    Carlisle - Booster Seats
    See all 7 items in product family
    Carlisle Booster Seats Are Used For Restaurant Or Other Food Establishment Seating.

    Booster Seats are one-piece molded polyethylene with wide square base for long lasting durability and stability. Two-sided seat offers a choice of heights. Extra-strong, Anti-skid pads on both sides prevent sliding. Booster seats with safety strap are available. Measures 15-1/2 in. L x 12-1/2 in. W x 8 in. H. Colors are Brown, Forest Green, Beige, Black and Red. Sold in package quantities of 4, priced each.

    Click for more