Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Restaurant & Lunchroom Seating

(1,899 items)

Recently Viewed

Categories

  • Interion® Upholstered Swivel Shop Stool

    Interion® Upholstered Swivel Shop Stool
    See all 1 items in product family
    Easy-To-Wipe Clean Vinyl Upholstered Swivel Stools Are Used For Mailroom, Factory Or Warehouse Applications.

    Durable 1" thick tubular steel frame offers strength and rigidity. Vinyl stool features a comfortable 3" thick cushioned seat. Stool includes 360 degree footrest and floor glides. Sturdy gray powder coated steel base. Assembles in minutes.

    Click for more
  • Backless Metal Indoor-Outdoor Barstool with Square Seat

    Backless Metal Indoor-Outdoor Barstool with Square Seat
    See all 29 items in product family
    Backless Metal Indoor-Outdoor Barstool with Square Seat

    These stools will add a modern industrial appearance to your home or work space. These space-saving stools are able to stacks 4 to 8 chairs high. A cross brace underneath the seat adds extra stability and features plastic caps that prevent the finish from scratching when stacked. The legs have protective rubber feet that prevent damage to flooring. These all-weather use stools are great for indoor and outdoor settings. The unique design of this backless stools can conform in so many spaces.

    Click for more
  • Flash Furniture Vinyl Barstools

    Flash Furniture Vinyl Barstools
    See all 2 items in product family
    Flash Furniture Vinyl Barstools

    Heavy duty commercial bar stools ideal for Restaurants, Hotels, Bars, Pool Halls, Lounges and in the Home. The tubular foot rests not only supports your feet, but acts as an additional reinforcement that helps secure the legs. This stool is also easy to clean with the its durable black vinyl upholstery.

    Click for more
  • Richardson Seating - Classic Restaurant Bar Stools

    Richardson Seating - Classic Restaurant Bar Stools
    See all 36 items in product family
    Richardson Seating - Classic Restaurant Bar Stools Provide Bar and Lounge Seating For Restaurants, Bars, Pubs And More.

    Classic Restaurant Bar Stools are made with an 18 gauge steel frame for long lasting durability. Bolted single-ring construction with 1" outer metal tube thickness and rounded and padded 360 degree swivel seat provide maximum confort and function. Nylon floor glides available in gray or black finish protect floor from scratches. Available styles are Backless or Upholstered Back. Chrome Swivel Bar Stools available in Black, Blue, Green, Red, wine and Yellow color finishes. Dimensions vary per model. Made in the USA.

    Click for more
  • Premier Hospitality Furniture - Wood Back Metal Frame Bar Stools

    Premier Hospitality Furniture - Wood Back Metal Frame Bar Stools
    See all 58 items in product family
    Wood Back Metal Frame Bar Stools Are Available In A Variety Of Styles To Offer The Right Look That Meets Your Needs.

    Metal frame bar stools provide strength and reliability. Used for lounges, lunchrooms or restaurants. Solid 1" metal frame for strength. Back is made with wood for traditional styling. Tall bar stool legs with built-in cross braces double as leg supports for added comfort. Seat is available in choice of Wood or Upholstered cushioning. 5 Year Limited Warranty.

    Click for more
  • KFI - Multi-Purpose Barstools

    KFI - Multi-Purpose Barstools
    See all 26 items in product family
    KFI Multi-Purpose Barstool Are Used In Cafeterias, Break Rooms, Offices And More.

    Barstools are easy to clean and provide minimal maintenance. Lightweight design provides easy movement and storage.

    Click for more
  • Safco® - Bistro Stool Collection

    Safco® - Bistro Stool Collection
    See all 8 items in product family
    Bistro Height Chairs And Stools Are Used For Restaurants, Bars, Office Break Or Training Rooms And Other Extended Height Seating Applications.

    Bistro Height Chairs And Stools are solidly made for long lasting durability and dependability. Various sturdy steel tube frame design chairs used for use in cafés, office break rooms or other extended height seating environments. Sled Base models available with all-plastic Black, Grass or Lapis color contoured seats and backs measure 18 in. W x 22 in. D x 45 in. H and provide comfortable, flexible support. 4 Leg frame design models measure 19-1/2 in. W x 18-1/2 in. D x 44-1/2 in. H and are available with choice of black Fabric or Vinyl seats and backs. Breathable Mesh Back models also available with either fabric or vinyl seats and are 33-1/2 inches in height.

    Click for more
  • Premier Hospitality Furniture - Slatted Back Metal & Retro Metal Bar Stools

    Premier Hospitality Furniture - Slatted Back Metal & Retro Metal Bar Stools
    See all 31 items in product family
    Premier Hospitality Furniture - Slatted Back Metal & Retro Metal Bar Stools Are used In Restaurants, Bars, Cafes And More.

    Slatted Back Metal & Retro Metal Bar Stoolsare made with chrome plated steel base to provide long lasting durability and stability. Thick padded cushioned seat provides seating comfort. Swivel seat and fixed foot ring included. Legs include non-marring floor caps to protect surfaces. Available styles include 4- or 5-Slat Back Bar Stool, Chrome Double Ring Stool, Criss-Cross Back Bar Stool, Grid Back Bar Stool and Vertical Back Bar Stool. Seat colors include Natural, Mahogany, Burgundy, Red, Slate Blue, Black, Textured Black, Knockout Black, Knockout Blue, Cherry, Knockout Cranberry, Knockout Green and Hunter Green. Dimensions vary per model.

    Click for more
  • OFM - Café Height Stools

    OFM -  Café Height Stools
    See all 31 items in product family
    OFM - Café Height Chairs Are Used For Bars, Tall Café Tables, Foodservice Counters And More.

    Café Height Chairs are made with a fixed height steel foot rest to provide long lasting durability and seating comfort. Cushioned seat and back provide extra comfort. Waterfall edge seat helps improve leg circulation. Upholstery selections are Plastic, Plastic/Fabric and Vinyl.. Legs include non-marring floor caps. Weight capacity is 250 lbs. Variety of seat colors including Antique White, Black, Burgundy, Charcoal, Colonial Blue, Ebony, Forest Green, Graphite, Navy, Plum, Shamrock Green, White and more. Seat measures 21-1/2”W x 18-1/2”D x 31”H. Back measures 21-1/2”W x 16-1/2”H. Other dimensions vary per style. Stacks up to 2 high for compact storage.

    Click for more
  • KFI - Barstools with Silver Frame and Wood Back

    KFI - Barstools with Silver Frame and Wood Back
    See all 12 items in product family
    Barstools With Silver Frame And Wood Back Provide Comfortable And Contemporary Extended Height Seating Solutions.

    Barstools With Silver Frame And Wood Back are made of solid Steel framing and sturdy Wood backs for long lasting durability and dependability. Attractive, straight legged design barstools feature contoured Natural or Chocolate finished backs and comfortable Alpine Green, Black, Brown, Burgundy, Charcoal or Navy color Vinyl or Fabric upholstered seats. Seat height is 29 inches. Overall measurement is 19 in. W x 22 in. D x 45 in. H. Weight capacity is 275 lbs.

    Click for more
Featured Items